Skip Content

Filter Results By

Applied Filters Clear All

Centrifugal Pumps

27 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1-1/2 HP Straight Center Discharge Pump, 1 Phase, 115&
  • DAYTON
  • 1-1/2 HP Straight Center Discharge Pump, 1 Phase, 115/230 Voltage, Cast Iron Housing Material DAYTON Centrifugal Pumps
  • Item # 4RU75
  • Mfr. Model # 4RU75
  • Straight Center Discharge Pump, 1-1/2 HP, 1 Phase, Voltage 115/230, 19.9/9.95 Amps, 60 Hz, Inlet 1-1/4 In....More

Pump,Centrifugal,1 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1 HP Pump,Centrifugal,1 HP
  • Item # 1N440
  • Mfr. Model # GT10
  • Centrifugal Pump, Power Rating 1 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps 16.2/8.1,...More

Pump,Centrifugal,3/4hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 3/4hp Pump,Centrifugal,3/4hp
  • Item # 1N441
  • Mfr. Model # GT07
  • Centrifugal Pump, Power Rating 3/4 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps 14.8/7.4,...More

Pond/Garden Pump, 1.0 HP
  • DAYTON
  • Pond/Garden Pump, 1.0 HP DAYTON Pond and Garden Pumps
  • Item # 6LUP6
  • Mfr. Model # 6LUP6
  • Pond and Garden Pump, Pump Type Submersible, Pump Material Nylon, Glass Fiber, 1 HP, Outlet Size 2 In. FNPT,...More

Centrifugal Pump Head,1-1/2 HP,Bronze
  • DAYTON
  • Centrifugal Pump Head, 1-1/2 HP, Bronze Centrifugal Pump Head,1-1/2 HP,Bronze
  • Item # 10X667
  • Mfr. Model # 10X667
  • Centrifugal Pump Head, Chemical Transfer, Straight, 1-1/2 HP Required, Inlet 1-1/4 In., Outlet 1 In., Wetted...More

Centrifugal Pump,1hp,1-Ph,115/230V
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, 1hp, 1-Ph, 115/230V GOULDS WATER TECHNOLOGY Centrifugal Pumps
  • Item # 4XW91
  • Mfr. Model # 2MC1E1E0
  • Centrifugal Pump, Yes, Housing Material Stainless Steel, 1 HP, 1 Phase, Voltage 115/230VAC, Amps 14.0/7.0, 60...More

1/10 HP Self-Priming Pump, 12 Voltage, 3/4" Inlet
  • LIQUIDYNAMICS INC.
  • 1/10 HP Self-Priming Pump, 12 Voltage, 3/4" Inlet, 3/4" Outlet Self-Priming Pump
  • Item # 45NC05
  • Mfr. Model # 33102
  • Self-Priming Pump, 1/10 HP, 1 Phase, Voltage 12, 2.2 Amps, Motor Enclosure IP 55, 2600 RPM, Motor Type DC,...More

Turbine Pump, 1/3 HP, 3 Ph, 1.4/0.7 Amp
Pump,Centrifugal,3/4HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 3/4HP, 1 Ph Pump,Centrifugal,3/4HP, 1 Ph
  • Item # 5RWP3
  • Mfr. Model # 5RWP3
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 3/4 HP, 1 Phase,...More

Pump,Sprinkler,1-1/2 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 1-1/2 HP, 1 Ph Pump,Sprinkler,1-1/2 HP, 1 Ph
  • Item # 5RWG7
  • Mfr. Model # 5RWG7
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1-1/2 HP, 1 Phase,...More

Turbine Pump, 1/3 HP, 1 Ph, 7.5/3.8 Amp
Pump,Centrifugal,1 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 1 HP, 1 Ph Pump,Centrifugal,1 HP, 1 Ph
  • Item # 5RWP4
  • Mfr. Model # 5RWP4
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1 HP, 1 Phase,...More

Pedestal Pump, HP Req 1/2, Polypropylene
  • DAYTON
  • Pedestal Pump, HP Req 1/2, Polypropylene DAYTON Pedestal Pumps
  • Item # 2YEU7
  • Mfr. Model # 2YEU7
  • Pedestal Pump, Chemical-Resistant, HP Required 1/2, Inlet 1 1/2 In., Outlet 1 1/2 In., Housing Material...More

Sprinkler Pump,Noryl,115/230V
  • FLINT & WALLING
  • Sprinkler Pump, Noryl, 115/230V Sprinkler Pump,Noryl,115/230V
  • Item # 44YW77
  • Mfr. Model # SPJ07P1
  • Sprinkler Pump, Self-Priming, 3/4 HP, 1 Phase, Voltage 115/230, Amps 14.0/7.0, 60 Hz, Inlet (In.) 2, Outlet...More

Pond and Garden Pump,ABS,9/64 HP,4.8 psi
  • OASE
  • Pond and Garden Pump, ABS, 9/64 HP, 4.8 psi OASE Pond and Garden Pumps
  • Item # 38EF24
  • Mfr. Model # 57500
  • Pond and Garden Pump, Pump Type Submersible, Pump Material ABS, 9/64 HP, Outlet Size 2 In. MNPT, Voltage...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More