Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Centrifugal Pumps

34 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • PumpPump
  • Multiple product options available

    Multiple product options available

Booster System, Stainless Steel, 1 HP
  • DAYTON
  • Booster System, Stainless Steel, 1 HPBooster System, Stainless Steel, 1 HP
  • Item # 4HFA8
  • Mfr. Model # 4HFA8
  • Constant Pressure Booster System, 1 HP, Voltage 115, 1 Phase, Amps 7.7, 60 Hz, Motor RPM 3450, TEFC, Service...More

Pump, Pressure Booster, 3/4 HP
  • DAYTON
  • Pump, Pressure Booster, 3/4 HPPump, Pressure Booster, 3/4 HP
  • Item # 5UXG8
  • Mfr. Model # 5UXG8
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 3/4 HP, 3 Phase, Voltage...More

Booster Pump,1 HP,1-Phase,115/230V
  • FLINT & WALLING
  • Booster Pump, 1 HP, 1-Phase, 115/230VBooster Pump,1 HP,1-Phase,115/230V
  • Item # 22W742
  • Mfr. Model # CJ103101
  • Booster Pump, ODP, 1 HP, 1 Phase, Voltage 115/230, Amps 18/9, 60 Hz, Stages 1, Inlet (In.) 1-1/2 FNPT, Outlet...More

Pump, Pressure Booster, 1/2 HP
  • DAYTON
  • Pump, Pressure Booster, 1/2 HPPump, Pressure Booster, 1/2 HP
  • Item # 5UXG6
  • Mfr. Model # 5UXG6
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 1/2 HP, 1 Phase, Voltage...More

Pump,Centrifugal,3 HP, 3 Ph
  • DAYTON
  • Pump, Centrifugal, 3 HP, 3 PhPump,Centrifugal,3 HP, 3 Ph
  • Item # 5UPW9
  • Mfr. Model # 5UPW9
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 3 HP, 3 Phase,...More

Centrifugal Pump Head,5 HP,Cast Iron
  • DAYTON
  • Centrifugal Pump Head, 5 HP, Cast IronCentrifugal Pump Head,5 HP,Cast Iron
  • Item # 10X672
  • Mfr. Model # 10X672
  • Centrifugal Pump Head, Chemical Transfer, Straight, 5 HP Required, Inlet 1-1/2 In., Outlet 1-1/4 In., Wetted...More

Pump,Sprinkler,1 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 1 HP, 1 PhPump,Sprinkler,1 HP, 1 Ph
  • Item # 5RWG6
  • Mfr. Model # 5RWG6
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1 HP, 1 Phase,...More

  • DAYTON
  • PumpPump
  • Multiple product options available

    Multiple product options available

Booster Pump,3/4 HP,1-Phase,115/230V
  • FLINT & WALLING
  • Booster Pump, 3/4 HP, 1-Phase, 115/230VBooster Pump,3/4 HP,1-Phase,115/230V
  • Item # 22W740
  • Mfr. Model # CJ103071
  • Booster Pump, ODP, 3/4 HP, 1 Phase, Voltage 115/230, Amps 14/7, 60 Hz, Stages 1, Inlet (In.) 1-1/2 FNPT,...More

  • JABSCO
  • PumpPump
  • Multiple product options available

    Multiple product options available

Pump,Sprinkler,3/4 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 3/4 HP, 1 PhPump,Sprinkler,3/4 HP, 1 Ph
  • Item # 5RWG5
  • Mfr. Model # 5RWG5
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3/4 HP, 1 Phase,...More

Pump, Pressure Booster, 3/4 HP
  • DAYTON
  • Pump, Pressure Booster, 3/4 HPPump, Pressure Booster, 3/4 HP
  • Item # 5UXG7
  • Mfr. Model # 5UXG7
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 3/4 HP, 1 Phase, Voltage...More

Pump,Centrifugal,1/2hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1/2hpCentrifugal Pump
  • Item # 4XW69
  • Mfr. Model # 1MC1C1E0
  • Centrifugal Pump, 1/2 HP, 1 Phase, Voltage 115/230, 10.2/5.1 Amps, Continuous Duty, Inlet 1-1/4 In. NPT,...More

Pedestal Pump, Centrifugal,HP Req. 1 1/2
  • DAYTON
  • Pedestal Pump, Centrifugal, HP Req. 1 1/2Pedestal Pump, Centrifugal,HP Req. 1 1/2
  • Item # 2ZWZ3
  • Mfr. Model # 2ZWZ3
  • Pedestal Pump, Centrifugal, HP Required 1 1/2, Inlet 1 1/2 In., Outlet 1 1/4 In., Impeller Material SS,...More

Booster Pump,3/4 HP,3-Phase,208-230/460V
  • FLINT & WALLING
  • Booster Pump, 3/4 HP, 3-Phase, 208-230/460VBooster Pump,3/4 HP,3-Phase,208-230/460V
  • Item # 22W741
  • Mfr. Model # CJ103073
  • Booster Pump, ODP, 3/4 HP, 3 Phase, Voltage 208-230/460, Amps 3.5/1.75, 60/50 Hz, Stages 1, Inlet (In.) 1-1/2...More

Booster Pump,1/2 HP,1-Phase,115/230V
  • FLINT & WALLING
  • Booster Pump, 1/2 HP, 1-Phase, 115/230VBooster Pump,1/2 HP,1-Phase,115/230V
  • Item # 22W739
  • Mfr. Model # CJ103051
  • Booster Pump, ODP, 1/2 HP, 1 Phase, Voltage 115/230, Amps 13/6.5, 60 Hz, Stages 1, Inlet (In.) 1-1/2 FNPT,...More

Centrifugal Pump,5/16hp,1-Ph,12VDC
  • MEZIERE
  • Centrifugal Pump, 5/16hp, 1-Ph, 12VDCPump
  • Item # 21C953
  • Mfr. Model # WPX752
  • Pump, Centrifugal, 5/16 HP, 1 Phase, 12VDC, Amps 4/12, Inlet 1-1/2 In., Outlet 1 In., Motor Enclosure ODP,...More

Pedestal Pump, Centrifugal, HP Req. 2
  • DAYTON
  • Pedestal Pump, Centrifugal, HP Req. 2Pedestal Pump, Centrifugal, HP Req. 2
  • Item # 2ZWZ4
  • Mfr. Model # 2ZWZ4
  • Pedestal Pump, Centrifugal, HP Required 2, Inlet 1 1/2 In., Outlet 1 1/4 In., Impeller Material SS, Housing...More

Pond and Garden Pump,ABS,13/64HP,5.6 psi
  • OASE
  • Pond and Garden Pump, ABS, 13/64HP, 5.6 psiPond and Garden Pump,ABS,13/64HP,5.6 psi
  • Item # 38EF25
  • Mfr. Model # 57623
  • Pond and Garden Pump, Pump Type Submersible, Pump Material ABS, 13/64 HP, Outlet Size 2 In. MNPT, Voltage...More

Pump,Booster,1/2 HP,1-Phase,60 Hz
  • FLINT & WALLING
  • Pump, Booster, 1/2 HP, 1-Phase, 60 HzPump,Booster,1/2 HP,1-Phase,60 Hz
  • Item # 32ZN60
  • Mfr. Model # CJ103051AB
  • Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1/2 HP, 1 Phase, Voltage 115/230, 13/6.5...More

Pump Head,Without Motor
Pump Head,Without Motor
Pump Head, 2 HP, 2x 1 1/2 In.
  • DAYTON
  • Pump Head, 2 HP, 2x 1 1/2 In.Pump Head, 2 HP, 2x 1 1/2 In.
  • Item # 4JMY6
  • Mfr. Model # 4JMY6
  • Centrifugal Pump Head, Chemical Transfer, Straight, HP Required 2, 3450 RPM, Inlet 2 In., Outlet 1 1/2 In.,...More

Pedestal Pump, Centrifugal, HP Req. 1
  • DAYTON
  • Pedestal Pump, Centrifugal, HP Req. 1Pedestal Pump, Centrifugal, HP Req. 1
  • Item # 2ZWZ2
  • Mfr. Model # 2ZWZ2
  • Pedestal Pump, Centrifugal, HP Required 1, Inlet 1 1/2 In., Outlet 1 1/4 In., Impeller Material SS, Housing...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More