Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Centrifugal Pumps

23 Results Found that Include 65 Products

Results per page: 16 | 32 | 48
    Pump,Sewage/Trash,3 HP
    • DAYTON
    • Pump, Sewage/Trash, 3 HPPump,Sewage/Trash,3 HP
    • Item # 4YU36
    • Mfr. Model # 4YU36
    • Sewage/Trash Centrifugal Pump, HP 3, Volts 208-230/460, Full Load Amps 8.3-7.6/3.8, Motor Enclosure TEFC,...More

    • DAYTON
    • PumpPump
    • Multiple product options available

      Multiple product options available

    • DAYTON
    • PumpPump
    • Multiple product options available

      Multiple product options available

    Pump, Pressure Booster, 3 HP
    • DAYTON
    • Pump, Pressure Booster, 3 HPPump, Pressure Booster, 3 HP
    • Item # 5UXJ5
    • Mfr. Model # 5UXJ5
    • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage...More

    Pump,Sprinkler,5 HP, 3 Ph
    • DAYTON
    • Pump, Sprinkler, 5 HP, 3 PhPump,Sprinkler,5 HP, 3 Ph
    • Item # 5RWH4
    • Mfr. Model # 5RWH4
    • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 2 In, Outlet 2 In, 5 HP, 3 Phase, Voltage...More

    Pump,Turbine,3 HP
    • DAYTON
    • Pump, Turbine, 3 HPPump,Turbine,3 HP
    • Item # 4UP63
    • Mfr. Model # 4UP63
    • Turbine Pump, Bronze-Fitted, 3 HP, 1 Phase, Voltage 230 Only, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

    Pump,Sewage/Trash,3 HP
    • DAYTON
    • Pump, Sewage/Trash, 3 HPPump,Sewage/Trash,3 HP
    • Item # 4YU37
    • Mfr. Model # 4YU37
    • Sewage/Trash Centrifugal Pump, HP 3, Volts 230, Amps 12.5, Motor Enclosure TEFC, Continuous Duty,...More

    Pump,Sprinkler,7-1/2 HP, 3 Ph
    • DAYTON
    • Pump, Sprinkler, 7-1/2 HP, 3 PhPump,Sprinkler,7-1/2 HP, 3 Ph
    • Item # 5RWH5
    • Mfr. Model # 5RWH5
    • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 2 In, Outlet 2 In, 7-1/2 HP, 3 Phase, Voltage...More

    Pump,Turbine,3 HP
    • DAYTON
    • Pump, Turbine, 3 HPPump,Turbine,3 HP
    • Item # 4UP60
    • Mfr. Model # 4UP60
    • Turbine Pump, Bronze-Fitted, 3 HP, 3 Phase, Voltage 208-230/460, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

    Pump,Fountain,1-1/2 HP, 230V
    • DAYTON
    • Pump, Fountain, 1-1/2 HP, 230VPump,Fountain,1-1/2 HP, 230V
    • Item # 5RGV6
    • Mfr. Model # 5RGV6
    • Fountain Pump, Pump Type Submersible, Pump Material Brass, 1-1/2 HP, Outlet Size 1-1/4 In. FNPT, Voltage...More

    Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp
    • DAYTON
    • Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 AmpTurbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp
    • Item # 4JPE9
    • Mfr. Model # 4JPE9
    • Turbine Pump, Close Coupled, 2 HP, 3 Phase, Voltage 208-230/460, 6.0-5.8/2.9 Amps, 60 Hz, Inlet 1 In., Outlet...More

    Pump, Pressure Booster, 3 HP
    • DAYTON
    • Pump, Pressure Booster, 3 HPPump, Pressure Booster, 3 HP
    • Item # 5UXJ4
    • Mfr. Model # 5UXJ4
    • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 3 HP, 1 Phase, Voltage...More

    Pump,Turbine,3 HP
    • DAYTON
    • Pump, Turbine, 3 HPPump,Turbine,3 HP
    • Item # 4UP57
    • Mfr. Model # 4UP57
    • Turbine Pump, Bronze-Fitted, 3 HP, 3 Phase, Voltage 208-230/460, Inlet 1 In., Outlet 1 In., Max. Pressure 300...More

    Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp
    Pump,Turbine,3 HP
    • DAYTON
    • Pump, Turbine, 3 HPPump,Turbine,3 HP
    • Item # 4UP64
    • Mfr. Model # 4UP64
    • Turbine Pump, Bronze-Fitted, 3 HP, 3 Phase, Voltage 208-230/460, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

    Turbine Pump, 3 HP, 1 Ph, 12.5 Amp
    • DAYTON
    • Turbine Pump, 3 HP, 1 Ph, 12.5 AmpTurbine Pump, 3 HP, 1 Ph, 12.5 Amp
    • Item # 4JPG3
    • Mfr. Model # 4JPG3
    • Turbine Pump, Close Coupled, 3 HP, 1 Phase, Voltage 230, 12.5 Amps, 60 Hz, Inlet 1 1/4 In., Outlet 1 In.,...More

    Pump,Turbine,2 HP
    • DAYTON
    • Pump, Turbine, 2 HPPump,Turbine,2 HP
    • Item # 4UP59
    • Mfr. Model # 4UP59
    • Turbine Pump, Bronze-Fitted, 2 HP, 1 Phase, Voltage 115/208-230, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

    Pump,Turbine,2 HP
    • DAYTON
    • Pump, Turbine, 2 HPPump,Turbine,2 HP
    • Item # 4UP56
    • Mfr. Model # 4UP56
    • Turbine Pump, Bronze-Fitted, 2 HP, 1 Phase, Voltage 115/208-230, Inlet 1 In., Outlet 1 In., Max. Pressure 300...More

    Results per page: 16 | 32 | 48