Skip Content

Filter Results By

Applied Filters Clear All

Centrifugal Pumps

44 Results Found that Include 146 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • PumpPump
  • Multiple product options available

    Multiple product options available

Pond Fountain System,14-1/2 In. W
  • DAYTON
  • Pond Fountain System, 14-1/2 In. WPond Fountain System
  • Item # 2VJ23
  • Mfr. Model # 2VJ23
  • Pond Aerating Fountain System, 1/2 HP, Voltage 115V, Full Load Amps 12, Full Load Watts 905, Cord Length 100...More

Pump, Fountain, 1/3 HP
  • DAYTON
  • Pump, Fountain, 1/3 HPPump, Fountain, 1/3 HP
  • Item # 5RWG1
  • Mfr. Model # 5RWG1
  • Fountain Pump, Pump Type Submersible, Pump Material Brass, 1/3 HP, Outlet Size 1 In. FNPT, Voltage 115V,...More

Pump, Fountain, 1/2 HP
  • DAYTON
  • Pump, Fountain, 1/2 HPPump, Fountain, 1/2 HP
  • Item # 5RWG2
  • Mfr. Model # 5RWG2
  • Fountain Pump, Pump Type Submersible, Pump Material Brass, 1/2 HP, Outlet Size 1 In. FNPT, Voltage 115V,...More

Pump, Fountain, 1 HP
  • DAYTON
  • Pump, Fountain, 1 HPPump, Fountain, 1 HP
  • Item # 5RWG4
  • Mfr. Model # 5RWG4
  • Fountain Pump, Pump Type Submersible, Pump Material Brass, 1 HP, Outlet Size 1 In. FNPT, Voltage 230V, Length...More

Pump, Fountain, 3/4 HP
  • DAYTON
  • Pump, Fountain, 3/4 HPPump, Fountain, 3/4 HP
  • Item # 5RWG3
  • Mfr. Model # 5RWG3
  • Fountain Pump, Pump Type Submersible, Pump Material Brass, 3/4 HP, Outlet Size 1 In. FNPT, Voltage 115V,...More

2 HPCentrifugal Pump 1 Phase, 115/230 Voltage, Cast Ir
  • DAYTON
  • 2 HPCentrifugal Pump 1 Phase, 115/230 Voltage, Cast Iron Housing MaterialCentrifugal Pump
  • Item # 4ZA35
  • Mfr. Model # 4ZA35
  • Centrifugal Pump, 2 HP, 1 Phase, Voltage 115/230, 16.6/8.3 Amps, 60 Hz, Continuous Duty, Inlet 2-1/2 In. NPT,...More

Pump, Pressure Booster, 2 HP
  • DAYTON
  • Pump, Pressure Booster, 2 HPPump, Pressure Booster, 2 HP
  • Item # 5UXJ2
  • Mfr. Model # 5UXJ2
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 2 HP, 1 Phase, Voltage...More

Pump, Pressure Booster, 2 HP
  • DAYTON
  • Pump, Pressure Booster, 2 HPPump, Pressure Booster, 2 HP
  • Item # 5UXJ0
  • Mfr. Model # 5UXJ0
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 2 HP, 1 Phase, Voltage...More

Pump,Sprinkler,2 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 2 HP, 1 PhPump,Sprinkler,2 HP, 1 Ph
  • Item # 5RWH0
  • Mfr. Model # 5RWH0
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 2 HP, 1 Phase,...More

Pump,Sprinkler/Booster, 3 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler/Booster, 3 HP, 3 PhPump,Sprinkler/Booster, 3 HP, 3 Ph
  • Item # 5RWH3
  • Mfr. Model # 5RWH3
  • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3 HP, 3...More

Pump, Pressure Booster, 2 HP
  • DAYTON
  • Pump, Pressure Booster, 2 HPPump, Pressure Booster, 2 HP
  • Item # 5UXJ3
  • Mfr. Model # 5UXJ3
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 2 HP, 3 Phase, Voltage...More

Pump, Pressure Booster, 2 HP
  • DAYTON
  • Pump, Pressure Booster, 2 HPPump, Pressure Booster, 2 HP
  • Item # 5UXJ1
  • Mfr. Model # 5UXJ1
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 2 HP, 3 Phase, Voltage...More

Turbine Pump,1 1/2 HP, 3 Ph, 4.6/2.3 Amp
Pump,Centrifugal,2 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 2 HP, 1 PhPump,Centrifugal,2 HP, 1 Ph
  • Item # 5UPW1
  • Mfr. Model # 5UPW1
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 2 HP, 1 Phase,...More

Turbine Pump, 3/4 HP, 3 Ph, 2.4/1.2 Amp
Pump,Sprinkler/Booster,3 HP,1 Ph
  • DAYTON
  • Pump, Sprinkler/Booster, 3 HP, 1 PhPump,Sprinkler/Booster,3 HP,1 Ph
  • Item # 5RWH2
  • Mfr. Model # 5RWH2
  • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3 HP, 1...More

  • DAYTON
  • PumpPump
  • Multiple product options available

    Multiple product options available

Pump,Pressure Booster,1 1/2 HP
  • DAYTON
  • Pump, Pressure Booster, 1 1/2 HPPump,Pressure Booster,1 1/2 HP
  • Item # 5UXH6
  • Mfr. Model # 5UXH6
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 1-1/2 HP, 1 Phase,...More

Pump,Fountain,3/4 HP, 230V
  • DAYTON
  • Pump, Fountain, 3/4 HP, 230VPump,Fountain,3/4 HP, 230V
  • Item # 5RGV5
  • Mfr. Model # 5RGV5
  • Fountain Pump, Pump Type Submersible, Pump Material Brass, 3/4 HP, Outlet Size 1 In. FNPT, Voltage 230V,...More

Pump,Turbine,2 HP
  • DAYTON
  • Pump, Turbine, 2 HPPump,Turbine,2 HP
  • Item # 4UP58
  • Mfr. Model # 4UP58
  • Turbine Pump, Bronze-Fitted, 2 HP, 3 Phase, Voltage 208-230/460, Inlet 1 In., Outlet 1 In., Max. Pressure 300...More

Turbine Pump,1 1/2 HP, 3 Ph, 4.6/2.3 Amp
Turbine Pump, 3/4 HP, 1 Ph, 11.3/5.6 Amp
Pump,Centrifugal,3 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 3 HP, 1 PhPump,Centrifugal,3 HP, 1 Ph
  • Item # 5UPW2
  • Mfr. Model # 5UPW2
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 3 HP, 1 Phase,...More

Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp
  • DAYTON
  • Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 AmpTurbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp
  • Item # 4JPG2
  • Mfr. Model # 4JPG2
  • Turbine Pump, Close Coupled, 2 HP, 3 Phase, Voltage 208-230/460, 6.0-5.8/2.9 Amps, 60 Hz, Inlet 1 1/4 In.,...More

Turbine Pump, 3/4 HP, 1 Ph, 10.7/5.3 Amp
Pump,Sprinkler/Booster, 2 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler/Booster, 2 HP, 3 PhPump,Sprinkler/Booster, 2 HP, 3 Ph
  • Item # 5RWH1
  • Mfr. Model # 5RWH1
  • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 2 HP, 3...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More