Skip Content

Filter Results By

Central Equipment

324 Results Found that Include 324 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Condenser Fin Whisk Brush,Face 3,Tufts 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser Fin Whisk Brush, Face 3, Tufts 8 Condenser Fin Whisk Brush,Face 3,Tufts 8
  • Item # 3HHE8
  • Mfr. Model # 3HHE8
  • Condenser Fin Whisk Brush, Fill Type Poly, Sweep Face 3 In, Brush Width 1/4 In, Number of Rows 1, Trim Length...More

  • Category : HVAC Brushes
Refrigerator Coil Brush,28 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Refrigerator Coil Brush, 28 In Refrigerator Coil Brush,28 In
  • Item # 2KVE3
  • Mfr. Model # 2KVE3
  • Refrigerator Coil Brush, Fill Type Polyester, Brush Length 12 In, Brush Dia 3/4 to 1 1/2 In, Bristle Color...More

  • Category : HVAC Brushes
Extension Rod,12 24(M)and(F)Thread,L 24
  • TM

    Grainger Choice

  • TOUGH GUY
  • Extension Rod, 12 24(M)and(F)Thread, L 24 Extension Rod,12 24(M)and(F)Thread,L 24
  • Item # 3HHD8
  • Mfr. Model # 3HHD8
  • Extension Rod, Aluminum, 12 24 (M) and (F) Threads, Overall Length 24 In, For Use With Condenser Brush with...More

  • Category : HVAC Brush Accessories
Furnace Brush,Dia 2 1/4 In,Length 24 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Brush, Dia 2 1/4 In, Length 24 In Furnace Brush,Dia 2 1/4 In,Length 24 In
  • Item # 3ECX7
  • Mfr. Model # 3ECX7
  • Furnace Brush, Single Spiral/Single Stem, Fill Type Poly, Brush Length 7 In, Brush Dia 2 1/4 In, Handle Type...More

  • Category : HVAC Brushes
Condenser,Dia 1,12 24 (F) Thread,L 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 1,12 24 (F) Thread, L 6 Condenser,Dia 1,12 24 (F) Thread,L 6
  • Item # 3HGT2
  • Mfr. Model # 3HGT2
  • Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 In, Brush Dia 1...More

  • Category : HVAC Brushes
Flue Brush,Dia 6,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 6,1/4 MNPT, Length 8 Flue Brush,Dia 6,1/4 MNPT,Length 8
  • Item # 3EDD6
  • Mfr. Model # 3EDD6
  • Flue Brush, Single Spiral/Double Stem, Fill Type Tampico, Brush Length 4 1/2 In, Brush Dia 6 In, Tube Dia 6...More

  • Category : HVAC Brushes
Flue Brush,Wire,L 4 1/2 In,Dia 2 1/4 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Wire, L 4 1/2 In, Dia 2 1/4 In Flue Brush,Wire,L 4 1/2 In,Dia 2 1/4 In
  • Item # 2FCC7
  • Mfr. Model # 2FCC7
  • Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 1/4 In, Handle Type 1/4 In MNPT,...More

  • Category : HVAC Brushes
Flue Brush,Dia 3 3/4,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 3 3/4,1/4 MNPT, Length 8 Flue Brush,Dia 3 3/4,1/4 MNPT,Length 8
  • Item # 3EDL5
  • Mfr. Model # 3EDL5
  • Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 3 3/4 In,...More

  • Category : HVAC Brushes
Extension Handle,Fiberglass,4 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Extension Handle, Fiberglass, 4 Ft Extension Handle,Fiberglass,4 Ft
  • Item # 2ELE2
  • Mfr. Model # 2ELE2
  • Extension Rod, Fiberglass, Handle Length (In.) 4, Handle Dia. (In.) 1/4, Overall Length (In.) 48, For Use...More

  • Category : HVAC Brush Accessories
Boiler Brush,Weil McLain Boiler
  • TM

    Grainger Choice

  • TOUGH GUY
  • Boiler Brush, Weil McLain Boiler Boiler Brush,Weil McLain Boiler
  • Item # 2XTD5
  • Mfr. Model # 2XTD5
  • Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Bristle, Brush Length (In.) 4, Brush...More

  • Category : HVAC Brushes
Refrigeration Brush,Dia 1/4,Length 6 1/2
  • TM

    Grainger Choice

  • TOUGH GUY
  • Refrigeration Brush, Dia 1/4, Length 6 1/2 Refrigeration Brush,Dia 1/4,Length 6 1/2
  • Item # 3DYP6
  • Mfr. Model # 3DYP6
  • Refrigeration Fitting Brush 1/4 In, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 1.250...More

  • Category : HVAC Brushes
Furnace Boiler Brush,Dia 1 In,Length 42
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, Dia 1 In, Length 42 Furnace Boiler Brush,Dia 1 In,Length 42
  • Item # 3EDR1
  • Mfr. Model # 3EDR1
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 1 In, Handle...More

  • Category : HVAC Brushes
Flue Brush,Wire,OAL7 1/4 In,Dia 1 1/4 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In Flue Brush,Wire,OAL7 1/4 In,Dia 1 1/4 In
  • Item # 2FCC6
  • Mfr. Model # 2FCC6
  • Flue Brush, ST/ST, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 1 1/4 In, Handle Type 1/4 In...More

  • Category : HVAC Brushes
Tube Brush,Natural Bristle,OAL 24 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, Natural Bristle, OAL 24 In Tube Brush,Natural Bristle,OAL 24 In
  • Item # 2FCE1
  • Mfr. Model # 2FCE1
  • Tube Brush, 1/2 In Diameter, Fill Type Natural Bristle, Brush Length 3 In, Brush Dia 1/2 In, Handle Type...More

  • Category : HVAC Brushes
Tube Brush,Dia 2,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, Dia 2,1/4 MNPT, Length 8 Tube Brush,Dia 2,1/4 MNPT,Length 8
  • Item # 3EDK3
  • Mfr. Model # 3EDK3
  • Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length 5 In, Brush Dia 2 In, Handle Type 1/4...More

  • Category : HVAC Brushes
Furnace Boiler Brush,Dia 1/2,Length 42
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, Dia 1/2, Length 42 Furnace Boiler Brush,Dia 1/2,Length 42
  • Item # 3EDP8
  • Mfr. Model # 3EDP8
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 1/2 In, Handle...More

  • Category : HVAC Brushes
Condenser Brush 3/4 Diax6"L, 1/4-28 (M)
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser Brush 3/4 Diax6"L, 1/4-28 (M) Condenser Brush 3/4 Diax6"L, 1/4-28 (M)
  • Item # 3HHD2
  • Mfr. Model # 3HHD2
  • Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 3/4 In, 1/4-28...More

  • Category : HVAC Brushes
Flue Brush,Dia 5,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 5,1/4 MNPT, Length 8 Flue Brush,Dia 5,1/4 MNPT,Length 8
  • Item # 3EDN1
  • Mfr. Model # 3EDN1
  • Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 5 In, Tube...More

  • Category : HVAC Brushes
Radiator Brush,Wood Handle,OAL 27 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Radiator Brush, Wood Handle, OAL 27 In Radiator Brush,Wood Handle,OAL 27 In
  • Item # 2FCD6
  • Mfr. Model # 2FCD6
  • Radiator Brush, Single Spiral/Single Stem, Fill Type Horsehair, Brush Length (In.) 7, Brush Dia. (In.) 2,...More

  • Category : HVAC Brushes
Flue Brush,Wire,L 4 1/2 In,Dia 2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Wire, L 4 1/2 In, Dia 2 In Flue Brush,Wire,L 4 1/2 In,Dia 2 In
  • Item # 2FCD4
  • Mfr. Model # 2FCD4
  • Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 In, Handle Type 1/4 In MNPT, Overall...More

  • Category : HVAC Brushes
Refrigeration Brush,Dia 3/8,Length 6 1/2
  • TM

    Grainger Choice

  • TOUGH GUY
  • Refrigeration Brush, Dia 3/8, Length 6 1/2 Refrigeration Brush,Dia 3/8,Length 6 1/2
  • Item # 3DYP7
  • Mfr. Model # 3DYP7
  • Refrigeration Fitting Brush 3/8 In, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 1.250...More

  • Category : HVAC Brushes
Refrigeration Brush,Dia1 1/8,Length6 1/2
  • TM

    Grainger Choice

  • TOUGH GUY
  • Refrigeration Brush, Dia1 1/8, Length6 1/2 Refrigeration Brush,Dia1 1/8,Length6 1/2
  • Item # 3DYR4
  • Mfr. Model # 3DYR4
  • Refrigeration Fitting Brush 1-1/8 In, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length...More

  • Category : HVAC Brushes
Fiberglass Extension Handle,3 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Extension Handle, 3 Ft Fiberglass Extension Handle,3 Ft
  • Item # 2ELE1
  • Mfr. Model # 2ELE1
  • Fiberglass Extension Handle, Threaded, Length 3 Ft, Dia 0.35 In, Tip Length 2 In, Tip Width 1/2 In, Color...More

  • Category : HVAC Brush Accessories
Flue Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush Flue Brush
  • Item # 2XTD2
  • Mfr. Model # 2XTD2
  • Flue Brush, Double Spiral / Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 4 In, Flue...More

  • Category : HVAC Brushes
Flue Brush, OAL 6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, OAL 6 1/2 In Flue Brush, OAL 6 1/2 In
  • Item # 2VMY8
  • Mfr. Model # 2VMY8
  • Flue Brush, Double Spiral / Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 2 1/4...More

  • Category : HVAC Brushes
T Handle, 8 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • T Handle, 8 In T Handle, 8 In
  • Item # 2VNA8
  • Mfr. Model # 2VNA8
  • T Handle, Wooden and Twisted Wire, Handle Length 8 In, Dia. 0.25 In

  • Category : HVAC Brush Accessories
Furnace Boiler Brush,Dia 3/4,Length 42
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, Dia 3/4, Length 42 Furnace Boiler Brush,Dia 3/4,Length 42
  • Item # 3EDP9
  • Mfr. Model # 3EDP9
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 3/4 In, Handle...More

  • Category : HVAC Brushes
Flue Brush,Wire,L 4 1/2 In,Dia 3 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Wire, L 4 1/2 In, Dia 3 In Flue Brush,Wire,L 4 1/2 In,Dia 3 In
  • Item # 2FCD3
  • Mfr. Model # 2FCD3
  • Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 3 In, Handle Type 1/4 In MNPT, Overall...More

  • Category : HVAC Brushes
Boiler Brush,With 22 In Handle,OAL 27 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Boiler Brush, With 22 In Handle, OAL 27 In Boiler Brush,With 22 In Handle,OAL 27 In
  • Item # 2FCD1
  • Mfr. Model # 2FCD1
  • Boiler Brush, Columbia Boiler, Single Spiral/Single Stem, Fill Type Spring Grade Tempered Wire, Brush Length...More

  • Category : HVAC Brushes
Tube Brush,Dia 3 In ,1/4 MNPT,Length 7
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, Dia 3 In , 1/4 MNPT, Length 7 Tube Brush,Dia 3 In ,1/4 MNPT,Length 7
  • Item # 3EDK7
  • Mfr. Model # 3EDK7
  • Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length (In.) 5, Brush Dia. (In.) 3, Handle Type...More

  • Category : HVAC Brushes
Condenser,Dia 5/8,1/4-28 Thread,L 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 5/8,1/4-28 Thread, L 6 Condenser,Dia 5/8,1/4-28 Thread,L 6
  • Item # 3HHC9
  • Mfr. Model # 3HHC9
  • Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 5/8 In, 1/4-28...More

  • Category : HVAC Brushes
Extension Rod,1/4 28(M)and(F)Thread,L 36
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More