Skip Content

Filter Results By

Applied Filters Clear All

Item
Width
Length
Thickness
Color
Light Reflectance
Ceiling Attenuation Class
Material
Standards
Edge Type
Noise Reduction Coefficient
Brand
Price
Shop By
Ratings

Ceiling Tiles

106 Results Found that Include 156 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cortega 15/16 Sec Look 24X48X3/4, PK8
Ultima 9/16 Bev Teg 24X48X3/4, PK6
Ultima 15/16 Bev Teg 24X48X3/4, PK6
Cln Rm Fl Fld Hg Sq L/N 24X48X3/4, PK8
Cortega 9/16 Sec Look Ii 24X48X3/4, PK10
Acoustical Ceiling Tile, 12" Width, 12" Length, 5/
  • ARMSTRONG
  • Acoustical Ceiling Tile, 12" Width, 12" Length, 5/8" Thickness, Mineral Fiber Acoustical Ceiling Tile, 12" Width, 12" Length, 5/8" Thickness, Mineral Fiber
  • Acoustical Ceiling Tile, Series Fine Fissured Tile, Width 12 In., Length 12 In., Thickness 5/8 In., Color White, Edge Type Concealed, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 35, Light Reflectance 0.85, Medium Fine Fissured Texture, Material Mineral Fiber, Coverage 40 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 40

  • Item # 36N476
  • Mfr. Model # 746
  • Acoustical Ceiling Tile, Series Fine Fissured Tile, Width 12 In., Length 12 In., Thickness 5/8 In., Color...More

Ultima Vector 24X24X3/4, PK12
Georgian 15/16 Bev Teg 24X24X5/8, PK16
Ff High Nrc Hg Sq L/N 24X24X3/4, PK12
Cirrus Op Hg Ang Teg 24X24X7/8, PK10
Cirrus Hg Bev Teg Cream 24X24X3/4, PK12
Cirrus Beveled Tegular 24X48X3/4, PK6
Ceramaguard Max Fg L/N 24X24X5/8, PK12
Ceiling Tile, 24" Width, 24" Length, 1" Thickness
  • ARMSTRONG
  • Ceiling Tile, 24" Width, 24" Length, 1" Thickness, Fiberglass Ceiling Tile, 24" Width, 24" Length, 1" Thickness, Fiberglass
  • Ceiling Tile, Series Optima, Width 24 In., Length 24 In., Thickness 1 In., Color White, Edge Type 9/16 In. Square Tegular, Noise Reduction Coefficient 0.95, Light Reflectance 0.90, Fine Texture, Material Fiberglass, Coverage 96 sq. ft., Resistant To Mold, Mildew, Package Quantity 24

  • Item # 32WM51
  • Mfr. Model # 3251A
  • Ceiling Tile, Series Optima, Width 24 In., Length 24 In., Thickness 1 In., Color White, Edge Type 9/16 In....More

Healthcare Washable Ceiling Tile
Optima Op Hg Sq L/N 24X24X3/4, PK32
Fine Fiss Hg Ad Sq L/N 24X24X5/8, PK16
Ff High Nrc Hg Sq L/N 24X48X3/4, PK8
Armatuff Hg Sq L/N 24X24X3/4, PK16
Cirrus Hg Bev Teg Haze 24X24X3/4, PK12
Dune Fireguard Ang Teg 24X24X5/8, PK12
Tundra 15/16 Hg Bev Teg 24X24X5/8, PK12
Cirrus 15/16 Slk Bev Teg 24X48X3/4, PK6
Optima Op Hg Sq L/N 24X48X3/4, PK16
Ff Slk Iii Hg Ang Teg 24X48X3/4, PK10
Designer Square Lay-In 24X48X5/8, PK10
Ff Hg Fg Sq Lay-In 24X24X5/8, PK16
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More