Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Ceiling Tiles and Insulation

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Main Beam,Ceiling Tile Suspension
    • ARMSTRONG
    • Main Beam, Ceiling Tile SuspensionMain Beam,Ceiling Tile Suspension
    • Item # 6EJL7
    • Mfr. Model # 7301
    • Main Beam,Heavy Duty, Ceiling Tile Suspension, Inhibits Red Rusting, Width 15/16 In., Material Hot Dipped...More

    Eye Lag Screw,1/4 Thread,For Metal,Pk 50
    • SUSPEND-IT
    • Eye Lag Screw, 1/4 Thread, For Metal, Pk 50Eye Lag Screw,1/4 Thread,For Metal,Pk 50
    • Item # 12L738
    • Mfr. Model # 8857
    • Eye Lag Screw, Length 2 In., Width 0.58 In., Thread Size 1/4 In., Material Metal, Application For Installing...More

    Insulation,Wool,0 to 1200  Degrees F
    • ROXUL
    • Insulation, Wool, 0 to 1200 Degrees FInsulation,Wool,0 to 1200 Degrees F
    • Item # 19NE82
    • Mfr. Model # 560136
    • High Temperature Insulation, Material Mineral Wool, Color Green, Approx. ''R'' Factor 6, Thickness 1-1/2 In.,...More

    Insulation,Lime,0 to 1700 Degrees F
    • IIG
    • Insulation, Lime, 0 to 1700 Degrees FInsulation,Lime,0 to 1700 Degrees F
    • Item # 19NE47
    • Mfr. Model # 684698
    • High Temperature Insulation, Material Lime, Color White, Approx. ''R'' Factor 1.15, Thickness 3/4 In.,...More

    Insulation,Lime,0 to 1700 Degrees F
    • IIG
    • Insulation, Lime, 0 to 1700 Degrees FInsulation,Lime,0 to 1700 Degrees F
    • Item # 19NE51
    • Mfr. Model # 676059
    • High Temperature Insulation, Material Lime, Color White, Approx. ''R'' Factor 1.54, Thickness 1 In., Density...More

    Results per page: 16 | 32 | 48