Skip Content

Filter Results By

Applied Filters Clear All

Item
Blade Dia.
Voltage
Phase
Blade Finish
Housing Finish
Number of Blades
Number of Speeds
Reversible
Speed Controllable
Full Load Amps
  • View MoreView Less
Full Load Watts
Mounting Height
Brand
Price
  • View MoreView Less
Shop By

Ceiling Fans

22 Results Found that Include 22 Products 

Results per page: 16 | 32 | 48
    Commercial Ceiling Fan,48 in. dia.,120V
    • CANARM
    • Commercial Ceiling Fan, 48 in. dia., 120V
    • Item # 29NV22
    • Mfr. Model # CP48
    • Commercial Ceiling Fan, Blade Dia. 48 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 12 to 15...More

    Industrial Ceiling Fan,60in dia,120V,Bwn
    • LEADING EDGE
    • Industrial Ceiling Fan, 60in dia, 120V, Bwn
    • Item # 33HU21
    • Mfr. Model # 60001
    • Industrial Ceiling Fan, Blade Dia. 60 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Commercial Ceiling Fan,56in dia,120V,Wht
    • LEADING EDGE
    • Commercial Ceiling Fan, 56in dia, 120V, Wht
    • Item # 33HU42
    • Mfr. Model # CPF56
    • Commercial Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Commercial Ceiling Fan,48in dia,120V,Wht
    • LEADING EDGE
    • Commercial Ceiling Fan, 48in dia, 120V, Wht
    • Item # 33HU16
    • Mfr. Model # 48201
    • Commercial Ceiling Fan, Blade Dia. 48 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 7 ft.,...More

    Industrial Ceiling Fan,1-Phase,120V,Wht
    • LEADING EDGE
    • Industrial Ceiling Fan, 1-Phase, 120V, Wht
    • Item # 33HU23
    • Mfr. Model # 56301RDP
    • Industrial Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Commercial Ceiling Fan,56in dia,White
    • LEADING EDGE
    • Commercial Ceiling Fan, 56in dia, White
    • Item # 33HU17
    • Mfr. Model # 56001LC
    • Commercial Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 7 ft.,...More

    Industrial Ceiling Fan,56 in. dia.,120V
    • LEADING EDGE
    • Industrial Ceiling Fan, 56 in. dia., 120V
    • Item # 33HU24
    • Mfr. Model # 56101
    • Industrial Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 7 ft.,...More

    Industrial Ceiling Fan,56in dia,120V,Bwn
    • LEADING EDGE
    • Industrial Ceiling Fan, 56in dia, 120V, Bwn
    • Item # 33HU20
    • Mfr. Model # 56011
    • Industrial Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Industrial Ceiling Fan,3 Speeds,120V,Wht
    • LEADING EDGE
    • Industrial Ceiling Fan, 3 Speeds, 120V, Wht
    • Item # 33HU29
    • Mfr. Model # 56003
    • Industrial Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Commercial Ceiling Fan,36in dia,120V,Wht
    • LEADING EDGE
    • Commercial Ceiling Fan, 36in dia, 120V, Wht
    • Item # 33HU15
    • Mfr. Model # 36201
    • Commercial Ceiling Fan, Blade Dia. 36 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 7 ft.,...More

    Industrial Ceiling Fan,56in dia,277V,Wht
    • LEADING EDGE
    • Industrial Ceiling Fan, 56in dia, 277V, Wht
    • Item # 33HU19
    • Mfr. Model # 56007
    • Industrial Ceiling Fan, Blade Dia. 56 In., Voltage 277, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Industrial Ceiling Fan,56in dia,120V,Wht
    • LEADING EDGE
    • Industrial Ceiling Fan, 56in dia, 120V, Wht
    • Item # 33HU18
    • Mfr. Model # 56001
    • Industrial Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Commercial Ceiling Fan,120V,1-Ph,1575rpm
    • MULTIFAN
    • Commercial Ceiling Fan, 120V, 1-Ph, 1575rpm
    • Item # 31HM83
    • Mfr. Model # TKE40K4M81160P
    • Commercial Ceiling Fan, Blade Dia. 16 In., Voltage 120, 1 Phase, Number of Blades 6, Mounting Height 9-1/2 to...More

    Commercial Ceiling Fan,460V,3-Ph,1650rpm
    • MULTIFAN
    • Commercial Ceiling Fan, 460V, 3-Ph, 1650rpm
    • Item # 31HM84
    • Mfr. Model # T4D40K4M81160
    • Commercial Ceiling Fan, Blade Dia. 16 In., Voltage 460, 3 Phase, Number of Blades 6, Mounting Height 9-1/2 to...More

    Commercial Ceiling Fan,240V,1-Ph,1575rpm
    • MULTIFAN
    • Commercial Ceiling Fan, 240V, 1-Ph, 1575rpm
    • Item # 31HM82
    • Mfr. Model # TKE40K2M81160
    • Commercial Ceiling Fan, Blade Dia. 16 In., Voltage 240, 1 Phase, Number of Blades 6, Mounting Height 9-1/2 to...More

    Industrial Ceiling Fan,60 in. dia.,120V
    • LEADING EDGE
    • Industrial Ceiling Fan, 60 in. dia., 120V
    • Item # 33HU25
    • Mfr. Model # 60101
    • Industrial Ceiling Fan, Blade Dia. 60 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Industrial Ceiling Fan,56in dia,White
    • LEADING EDGE
    • Industrial Ceiling Fan, 56in dia, White
    • Item # 33HU26
    • Mfr. Model # 56111
    • Industrial Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 7 ft.,...More

    Industrial Ceiling Fan,48in dia,120V,Blk
    • LEADING EDGE
    • Industrial Ceiling Fan, 48in dia, 120V, Blk
    • Item # 33HU30
    • Mfr. Model # 48201B
    • Industrial Ceiling Fan, Blade Dia. 48 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Industrial Ceiling Fan,3 Blades,120V,Wht
    • LEADING EDGE
    • Industrial Ceiling Fan, 3 Blades, 120V, Wht
    • Item # 33HU22
    • Mfr. Model # 60011
    • Industrial Ceiling Fan, Blade Dia. 60 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Industrial Ceiling Fan,60in dia,120V,Wht
    • LEADING EDGE
    • Industrial Ceiling Fan, 60in dia, 120V, Wht
    • Item # 33HU27
    • Mfr. Model # 60111
    • Industrial Ceiling Fan, Blade Dia. 60 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Industrial Ceiling Fan,56in dia,120V,Blk
    • LEADING EDGE
    • Industrial Ceiling Fan, 56in dia, 120V, Blk
    • Item # 33HU31
    • Mfr. Model # 56001B
    • Industrial Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Industrial Ceiling Fan,48in dia,120V,Wht
    • LEADING EDGE
    • Industrial Ceiling Fan, 48in dia, 120V, Wht
    • Item # 33HU28
    • Mfr. Model # 48203
    • Industrial Ceiling Fan, Blade Dia. 48 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45...More

    Results per page: 16 | 32 | 48