Skip Content

Filter Results By

Applied Filters Clear All

Item
Connector Type
Power Output
Brand
Price
Shop By
Ratings

CB Radios

11 Results Found that Include 11 Products

We also carry the following product categories

Antennas
Antennas
Antenna Accessories
Antenna Accessories
CB Radios
CB Radios
CB Radio Accessories
CB Radio Accessories
Results per page: 16 | 32 | 48
    CB Radio, 40 Channel
    • COBRA
    • CB Radio, 40 ChannelCB Radio, 40 Channel
    • Item # 2FEW6
    • Mfr. Model # 25LTD
    • Mobile CB Radio, 4-Pin Connector Type, Number of Channels 40, Power Output 4 Watts, Cord Length 9 ft.,...More

    CB Radio, 40 Channel
    • COBRA
    • CB Radio, 40 ChannelCB Radio, 40 Channel
    • Item # 2FEW8
    • Mfr. Model # 29LTD
    • Mobile CB Radio, 4-Pin Connector Type, Number of Channels 40, Power Output 4 Watts, Cord Length 9 ft.,...More

    Compact CB Radio,40 Channel,4W
    • COBRA
    • Compact CB Radio, 40 Channel, 4WCompact CB Radio,40 Channel,4W
    • Item # 23M567
    • Mfr. Model # 19 DX IV
    • Compact Mobile CB Radio, 4-Pin Connector Type, Number of Channels 40, Power Output 4 Watts, Cord Length 9...More

    CB Radio,LCD,Amber,40 Channels
    • COBRA
    • CB Radio, LCD, Amber, 40 ChannelsCB Radio,LCD,Amber,40 Channels
    • Item # 33UG07
    • Mfr. Model # 19 DX IV
    • Two-Way Radio, Band Type CB, Output Watts 4, Number of Channels 40, Frequency 26,965 to 27,405 MHz, FCC...More

    Two-Way Radio,CB,LED,Green
    • COBRA
    • Two-Way Radio, CB, LED, GreenTwo-Way Radio,CB,LED,Green
    • Item # 33UG02
    • Mfr. Model # 25 LTD
    • Two-Way Radio, Band Type CB, Output Watts 4, Number of Channels 40, Frequency 26,965 to 27,405 MHz, FCC...More

    CB Radio,LCD,Blue
    CB Radio,Weather Band,LED,Green
    • COBRA
    • CB Radio, Weather Band, LED, GreenCB Radio,Weather Band,LED,Green
    • Item # 33UG06
    • Mfr. Model # 18 WX ST II
    • Weather Band Radio, Band Type CB, Output Watts 4, Number of Channels 40, Frequency 26,965 to 27,405 MHz, FCC...More

    CB Radio,LCD,Amber,4W
    • COBRA
    • CB Radio, LCD, Amber, 4WCB Radio,LCD,Amber,4W
    • Item # 33UG08
    • Mfr. Model # C 75 WX ST
    • Two-Way Radio, Band Type CB, Output Watts 4, Number of Channels 40, Frequency 26,965 to 27,405 MHz, FCC...More

    CB Radio,LED,Blue
    • COBRA
    • CB Radio, LED, BlueCB Radio,LED,Blue
    • Item # 33UG03
    • Mfr. Model # 29 LTD CHR
    • Two-Way Radio, Band Type CB, Output Watts 4, Number of Channels 40, Frequency 26,965 to 27,405 MHz, FCC...More

    CB Radio,40 Channel,4 Watt
    • COBRA
    • CB Radio, 40 Channel, 4 WattCB Radio,40 Channel,4 Watt
    • Item # 23M566
    • Mfr. Model # 29 NW Classic
    • Mobile CB Radio, PL259 Connector Type, Number of Channels 40, Power Output 4 Watts, Cord Length 9 ft.,...More

    CB Radio,LED,Green,5 Miles
    • COBRA
    • CB Radio, LED, Green, 5 MilesCB Radio,LED,Green,5 Miles
    • Item # 33UG04
    • Mfr. Model # 29 LTD
    • Two-Way Radio, Band Type CB, Output Watts 4, Number of Channels 40, Frequency 26,965 to 27,405 MHz, FCC...More

    Results per page: 16 | 32 | 48