Skip Content

Filter Results By

Applied Filters Clear All

529 Results Found that Include 989 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

Modular Test Lead Kit, For Use With Multimeters and Cl
  • FLUKE
  • Modular Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Modular Test Lead Kit, For Use With Multimeters and Clamp On Ammeters
  • Item # 4CB84
  • Mfr. Model # Fluke-TLK-225
  • Modular Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Lead Length 63 In., Safety Rating CAT...More

Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • FLUKE
  • Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • Item # 5YE63
  • Mfr. Model # Fluke 971
  • Temperature Humidity Meter, 5 to 95 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -4...More

Retractable Tip Test Lead,5 In. L
  • FLUKE
  • Retractable Tip Test Lead, 5 In. L Retractable Tip Test Lead,5 In. L
  • Item # 6YPT1
  • Mfr. Model # TP175
  • Retractable Tip Test Lead, Length 5 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety...More

Thermocouple Adapter, Type K
  • FLUKE
  • Thermocouple Adapter, Type K Thermocouple Adapter, Type K
  • Item # 2DPH5
  • Mfr. Model # Fluke-80AK-A
  • Thermocouple Adapter, Type K, For Use With Multimeters with Temperature Function, Features Adapts...More

Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. L Retractable Tip Test Lead,56-1/2 In. L
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 56-1/2 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety...More

Jaw Test Probes,10A,PR
  • FLUKE
  • Jaw Test Probes, 10A, PR Jaw Test Probes,10A,PR
  • Item # 3MU82
  • Mfr. Model # Fluke-AC220
  • Jaw Test Probes, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

Air Temp Probe,-40 to 1500 Deg F
  • FLUKE
  • Air Temp Probe, -40 to 1500 Deg F Air Temp Probe,-40 to 1500 Deg F
  • Item # 4CB73
  • Mfr. Model # 80PK-24
  • Air Temperature Probe, Air and Non Caustic Gas Measurements, K Thermocouple, -40 Degrees to 1500 Degrees...More

Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

Penetration Temp Probe,-40 to 662 Deg F
  • FLUKE
  • Penetration Temp Probe, -40 to 662 Deg F Penetration Temp Probe,-40 to 662 Deg F
  • Item # 4CB74
  • Mfr. Model # 80PK-25
  • Penetration Temperature Probe, Food Piercing, K Thermocouple, -40 Degrees to 662 Degrees Temp. Range (F),...More

Banana Plug to Banana Plug Lead Set,24In
  • FLUKE
  • Banana Plug to Banana Plug Lead Set, 24In Banana Plug to Banana Plug Lead Set,24In
  • Item # 4XKW9
  • Mfr. Model # TL930
  • Banana Plug to Banana Plug Test Lead Set, Length 24 In, Red, Black, PVC Insulation Type, Max Amps 15, Max...More

Industrial Inspection Light,LED,Gry/Ylw
  • FLUKE
  • Industrial Inspection Light, LED, Gry/Ylw Industrial Inspection Light,LED,Gry/Ylw
  • Item # 5DJE7
  • Mfr. Model # RLD2
  • Industrial Inspection Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included...More

Hook Test Probes,Black/Red,3A,1000VDC,PR
  • FLUKE
  • Hook Test Probes, Black/Red, 3A, 1000VDC, PR Hook Test Probes,Black/Red,3A,1000VDC,PR
  • Item # 3MU83
  • Mfr. Model # Fluke-AC280
  • Hook Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT IV 600V,...More

Fine Point Adapters,3A,300VDC
  • FLUKE
  • Fine Point Adapters, 3A, 300VDC Fine Point Adapters,3A,300VDC
  • Item # 1CXH9
  • Mfr. Model # 8845A-EFPT
  • Fine Point Adapters, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT II 300V,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More