Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

604 Results Found that Include 1,146 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Compressor Oil,1L
  • INGERSOLL-RAND
  • Compressor Oil, 1LCompressor Oil,1L
  • Item # 2YY83
  • Mfr. Model # 38440228
  • Compressor Oil, Synthetic Oil, Food Grade No, Size 1L, Container Type Bottle, SAE Grade Not Specified, ISO...More

Spring Retainer,0.401 In. Shank
Air Tool Oil,4oz Bottle,SAE Grade 10W
  • INGERSOLL-RAND
  • Air Tool Oil, 4oz Bottle, SAE Grade 10WAir Tool Oil,4oz Bottle,SAE Grade 10W
  • Item # 1AJC7
  • Mfr. Model # 10Z4
  • Air Tool Oil, Size 4 oz., Container Type Bottle, SAE Grade 10W, ISO Viscosity Grade Not Specified, Color...More

Air Tool 50W Oil,1 Pt Bottle
  • INGERSOLL-RAND
  • Air Tool 50W Oil, 1 Pt BottleAir Tool 50W Oil,1 Pt Bottle
  • Item # 1AJC8
  • Mfr. Model # 50P
  • Air Tool Oil, Size 1 pt., Container Type Bottle, SAE Grade 50W, ISO Viscosity Grade Not Specified, Dropping...More

Needle Scaler,1-1/8 In. Stroke,15.0 CFM
  • INGERSOLL-RAND
  • Needle Scaler, 1-1/8 In. Stroke, 15.0 CFMNeedle Scaler,1-1/8 In. Stroke,15.0 CFM
  • Item # 3JD20
  • Mfr. Model # 125
  • Needle Scaler, General Duty, 4600 Blows per Minute, Stroke Length 1-1/8 In., Average CFM @ 15 Second Run Time...More

Socket Retaining Ring
Ring
  • INGERSOLL-RAND
  • RingRing
  • Item # 33NV61
  • Mfr. Model # 1702-426
  • Ring, For Use With Mfr. Model Number 1702P1, 1702SB1, Fits Brand Ingersoll-Rand

  • INGERSOLL-RAND
  • Air HammerAir Hammer
  • Multiple product options available

    Air Hammer, Shank Size 0.401 In., Air Inlet 1/4 In., Pistol Handle Type. Varies by: Duty, Shank Type, Blows per Minute, Stroke Length, Average CFM @ 15 Second Run Time,...More

Air Impact Wrench,3/4 In. Dr.,7000 rpm
  • INGERSOLL-RAND
  • Air Impact Wrench, 3/4 In. Dr., 7000 rpmAir Impact Wrench,3/4 In. Dr.,7000 rpm
  • Item # 13E913
  • Mfr. Model # 2145QiMAX
  • Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 3/4 In., Torque Range 200 to 1000 ft.-lb.,...More

  • INGERSOLL-RAND
  • General Duty Air Ratchet Wrench, Square Drive Size: 3/8"General Duty Air Ratchet Wrench, Square Drive Size: 3/8"
  • Multiple product options available

    Air Ratchet Wrench, General Duty, Square Drive Size 3/8 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose 3/8 In., Reversing Yes, Varies by Torque Range,...More

Air Impact Wrench,1/2 In. Dr.,8500 rpm
  • INGERSOLL-RAND
  • Air Impact Wrench, 1/2 In. Dr., 8500 rpmAir Impact Wrench,1/2 In. Dr.,8500 rpm
  • Item # 4Z942
  • Mfr. Model # 2705P1
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 5/8 In.,...More

Air Disc Sander,Industrial,3 or 5 In.
  • INGERSOLL-RAND
  • Air Disc Sander, Industrial, 3 or 5 In.Air Disc Sander,Industrial,3 or 5 In.
  • Item # 5KB21
  • Mfr. Model # 317A
  • Air Disc Sander, Industrial Duty, Pad Size 3 In. or 5 In., 12.0 Average CFM @ 15 Second Run Time, 25 CFM @...More

Valve Stem
  • INGERSOLL-RAND
  • Valve StemValve Stem
  • Item # 22XF61
  • Mfr. Model # 311A-A161
  • Valve Stem Kit, For Use With Grainger Item Number 6Z563, For Use With Mfr. Model Number 311A, Fits Brand...More

Air Impact Wrench,1/2 In. Dr.,10,000 rpm
  • INGERSOLL-RAND
  • Air Impact Wrench, 1/2 In. Dr., 10,000 rpmAir Impact Wrench,1/2 In. Dr.,10,000 rpm
  • Item # 3YY33
  • Mfr. Model # 232TGSL
  • Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 9/16 In.,...More

Air Grndr Kit,Strat,28krpm,0.25hp,24cfm
  • INGERSOLL-RAND
  • Air Grndr Kit, Strat, 28krpm, 0.25hp, 24cfmAir Grndr Kit,Strat,28krpm,0.25hp,24cfm
  • Item # 23Z015
  • Mfr. Model # 307BK
  • Air Die Grinder Kit, Standard, Grinder Type Straight, Free Speed 28,000 rpm, 0.25 HP, Front Exhaust, 6.0...More

Air Drill,General,Right Angle,3/8 In.
  • INGERSOLL-RAND
  • Air Drill, General, Right Angle, 3/8 In.Air Drill,General,Right Angle,3/8 In.
  • Item # 3JD41
  • Mfr. Model # 7807R
  • Right Angle Air Drill, General Duty, Right Angle Style, 3/8 In. Chuck Size, Free Speed 1800 rpm, 1/3 HP,...More

Care Kit, For 3VU51, 3VU52, 3YU96,3VU95
Spring, Retainer
  • INGERSOLL-RAND
  • Spring, RetainerSpring, Retainer
  • Item # 22XE98
  • Mfr. Model # HH1-1194
  • Spring, Retainer, For Use With Grainger Item Number 3Y545,3Y571, 4KR81, 3Y574, 6Z571, 4Z260, 3Y546, For Use...More

Air Cut Off Tool,Gen Duty,18k rpm,25 cfm
  • INGERSOLL-RAND
  • Air Cut Off Tool, Gen Duty, 18k rpm, 25 cfmAir Cut Off Tool,Gen Duty,18k rpm,25 cfm
  • Item # 4Y366
  • Mfr. Model # 326
  • Air Cut Off Tool, General Duty, Free Speed 18,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia....More

Insteel Needles, Pack of 19
  • INGERSOLL-RAND
  • Insteel Needles, Pack of 19Insteel Needles, Pack of 19
  • Item # 22XF07
  • Mfr. Model # NS11-122-19
  • Insteel Needles, Pack of 19, For Use With Grainger Item Number 3Y591, 3Y594, 3Y590, For Use With Mfr. Model...More

Air Impact Wrench,1/2 In. Dr.,7400 rpm
  • INGERSOLL-RAND
  • Air Impact Wrench, 1/2 In. Dr., 7400 rpmAir Impact Wrench,1/2 In. Dr.,7400 rpm
  • Item # 5LA59
  • Mfr. Model # 236
  • Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 9/16 In.,...More

Air Dual-Action Sander,6 In.,3/16 In.
  • INGERSOLL-RAND
  • Air Dual-Action Sander, 6 In., 3/16 In.Air Dual-Action Sander,6 In.,3/16 In.
  • Item # 6Z563
  • Mfr. Model # 311A
  • Air Dual-Action Sander, 0.25 HP, Pad Size 6 In., Orbit Dia. 3/16 In., Vinyl Pad Face Type, Spindle Size 5/16...More

  • INGERSOLL-RAND
  • Air ScrewdriverAir Screwdriver
  • Multiple product options available

    Air Screwdriver, Required Pressure 90 psi. Varies by: Duty, Clutch Type, Torque Range Soft Draw, Free Speed, Handle Type, Throttle Type, Average CFM @ 15 Second Run...More

  • INGERSOLL-RAND
  • Air Hammer KitAir Hammer Kit
  • Multiple product options available

    Air Hammer Kit, Shank Size 0.401 In., Air Inlet 1/4 In., Min. Hose 3/8 In., Pistol Handle Type. Varies by: Duty, Stroke Length, Average CFM @ 15 Second Run Time, CFM @...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More