Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Casters and Wheels

35 Results Found that Include 95 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Swivel Pneumatic Caster
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Caster Wheel
  • Multiple product options available

Swivel Pneumatic Caster w/ Brake,3"W,9"D
  • GRAINGER APPROVED VENDOR
  • Swivel Pneumatic Caster w/ Brake, 3"W, 9"D
  • Item # 1ULH5
  • Mfr. Model # 1ULH5
  • Swivel Pneumatic Caster w/ Brake, Wheel Width 3 In., Wheel Dia. 9 In., Overall Height 10 In., Inside Bolt...More

Rigid Semi-Pneumatic Caster,2" W,6" Dia.
  • GRAINGER APPROVED VENDOR
  • Rigid Semi-Pneumatic Caster, 2" W, 6" Dia.
  • Item # 3G150
  • Mfr. Model # 3G150
  • Rigid Semi-Pneumatic Caster, Wheel Width 2 In., Wheel Dia. 6 In., Overall Height 7-3/8 In., Inside Bolt Hole...More

Rigid Pneumatic Caster,3" W,9" Dia.
  • GRAINGER APPROVED VENDOR
  • Rigid Pneumatic Caster, 3" W, 9" Dia.
  • Item # 3G144
  • Mfr. Model # 3G144
  • Rigid Pneumatic Caster, Wheel Width 3 In., Wheel Dia. 9 In., Overall Height 10 In., Inside Bolt Hole Spacing...More

Rigid Plate Caster,1750 lb,8 In Dia
  • GRAINGER APPROVED VENDOR
  • Rigid Plate Caster, 1750 lb, 8 In Dia
  • Item # 1NVX7
  • Mfr. Model # 1NVX7
  • Rigid Plate Caster, Load Rating 1750 lb., Wheel Dia. 8 In., Wheel Width 2-1/2 In., Overall Height 9-1/2 In.,...More

Swvl Plt Cstr w/Totl-Lok,1000 lb,5 InDia
  • GRAINGER APPROVED VENDOR
  • Swvl Plt Cstr w/Totl-Lok, 1000 lb, 5 InDia
  • Item # 1NVF7
  • Mfr. Model # 1NVF7
  • Swivel Plate Caster w/ Total-Lock, Load Rating 1000 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height...More

Swivel Plate Caster,1200 lb,8 In Dia
  • GRAINGER APPROVED VENDOR
  • Swivel Plate Caster, 1200 lb, 8 In Dia
  • Item # 1NVC9
  • Mfr. Model # 1NVC9
  • Swivel Plate Caster, Load Rating 1200 lb., Wheel Dia. 8 In., Wheel Width 2 In., Overall Height 9-1/2 In.,...More

Rigid Plate Caster,1000 lb,8 In Dia
  • GRAINGER APPROVED VENDOR
  • Rigid Plate Caster, 1000 lb, 8 In Dia
  • Item # 1NVP6
  • Mfr. Model # 1NVP6
  • Rigid Plate Caster, Load Rating 1000 lb., Wheel Dia. 8 In., Wheel Width 2 In., Overall Height 9-1/2 In.,...More

Swvl Plt Cstr w/Totl-Lok,700 lb,6 In Dia
  • GRAINGER APPROVED VENDOR
  • Swvl Plt Cstr w/Totl-Lok, 700 lb, 6 In Dia
  • Item # 4HXL9
  • Mfr. Model # 4HXL9
  • Swivel Plate Caster w/ Total-Lock, Load Rating 700 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height...More

Tubed Pneumatic Wheel,10 In,350 lb
  • GRAINGER APPROVED VENDOR
  • Tubed Pneumatic Wheel, 10 In, 350 lb
  • Item # 2RZJ5
  • Mfr. Model # 2RZJ5
  • Tubed Pneumatic Wheel, Tire Sidewall No. 10x3.5-4, Capacity 350 lb., Wheel Dia. 10 In., Wheel Width 3 In.,...More

Solid Rubber Whl,12 In,540 lb
  • GRAINGER APPROVED VENDOR
  • Solid Rubber Whl, 12 In, 540 lb
  • Item # 1NWY6
  • Mfr. Model # 1NWY6
  • Solid Rubber Wheel, Capacity 540 lb., Wheel Dia. 12 In., Wheel Width 3 In., Symmetrical Hub Type, Hub Width...More

Swivel Plte Cstr w/Brke,1200 lb,6 In Dia
  • GRAINGER APPROVED VENDOR
  • Swivel Plte Cstr w/Brke, 1200 lb, 6 In Dia
  • Item # 1ULN3
  • Mfr. Model # 1ULN3
  • Swivel Plate Caster w/Brake, Load Rating 1200 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/2...More

Swivel Plate Cstr w/Brke,450 lb,4 In Dia
  • GRAINGER APPROVED VENDOR
  • Swivel Plate Cstr w/Brke, 450 lb, 4 In Dia
  • Item # 1UKX6
  • Mfr. Model # 1UKX6
  • Swivel Plate Caster w/Brake, Load Rating 450 lb., Wheel Dia. 4 In., Wheel Width 1-1/2 In., Overall Height...More

V-Groove Rigid Caster,350 lb.,2" H
  • GRAINGER APPROVED VENDOR
  • V-Groove Rigid Caster, 350 lb., 2" H
  • Item # 1NWC9
  • Mfr. Model # 1NWC9
  • V-Groove Rigid Caster, Load Rating 350 lb., Wheel Width 2 In., Wheel Dia. 4 In., Inside Bolt Hole Spacing...More

Non-Flattening Wheel,10-1/4 In,350 lb
  • GRAINGER APPROVED VENDOR
  • Non-Flattening Wheel, 10-1/4 In, 350 lb
  • Item # 22NY38
  • Mfr. Model # 22NY38
  • Non-Flattening Wheel, Tire Sidewall No. 4.10/3.50-4, Capacity 350 lb., Wheel Dia. 10-1/4 In., Wheel Width...More

Swivel Plate Caster,500 lb,8 In Dia
  • GRAINGER APPROVED VENDOR
  • Swivel Plate Caster, 500 lb, 8 In Dia
  • Item # 1NVD9
  • Mfr. Model # 1NVD9
  • Swivel Plate Caster, Load Rating 500 lb., Wheel Dia. 8 In., Wheel Width 2 In., Overall Height 9-1/2 In.,...More

  • GRAINGER APPROVED VENDOR
  • V-Groove Swivel Caster
  • Multiple product options available

Results per page: 16 | 32 | 48