Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Casters and Wheels

23 Results Found that Include 57 Products 

 |  Results per page: 16 | 32 | 48

    Swivel Plate Caster, Polyurethane

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Rigid Plate Caster, Polyurethane

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Rigid Plate Caster, Phenolic

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Tubeless Pneumatic Wheel, 10 In, 230 lb

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NWU5 | Mfr. Model # 1NWU5

    Catalog Page # 1624 (PDF)

    Tubeless Pneumatic Wheel, Tire Sidewall No. 4.10/3.50-4, Capacity 230 lb., Wheel Dia. 10 In., Wheel Width...More

    Swivel Plate Caster w/Brake, Polyurethane

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Swivel Plate Caster, Phenolic

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Rigid Plate Caster, Cast Iron

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Semi-Pneumatic Whl, 10 In, 200 lb

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NXC2 | Mfr. Model # 1NXC2

    Catalog Page # 1625 (PDF)

    Semi-Pneumatic Wheel, Tire Sidewall No. 10x2.75, Capacity 200 lb., Wheel Dia. 10 In., Wheel Width 2-3/4 In.,...More

    Rigid Plate Caster, 1000 lb, 4 In Dia

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NVC2 | Mfr. Model # 1NVC2

    Catalog Page # 1601 (PDF)

    Rigid Plate Caster, Load Rating 1000 lb., Wheel Dia. 4 In., Wheel Width 2 In., Overall Height 5-5/8 In.,...More

    Swivel Plate Caster, Polyolefin

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Solid Rubber Wheel

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Caster Wheel

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Swivel Plate Caster w/Brake, Rubber

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Rigid Plate Caster, Rubber

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Rigid Plate Caster, Polyolefin

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Swivel Lock, Field Mount

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NVU6 | Mfr. Model # 1NVU6

    Catalog Page # NA

    Caster Swivel Lock, For Use With Heavy Duty Swivel Casters

    Swivel Plate Caster, Thermoplastic Rubber

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Caster Brake Kit, Total Lock, 5 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NWH5 | Mfr. Model # 1NWH5

    Catalog Page # NA

    Caster Brake Kit, Total Lock Type, Wheel Dia 5 In, Black Finish, Molded Thermoplastic Construction, For Use...More

    Swivel Plate Caster w/ Total-Lock, Rubber

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Swivel Plate Caster, Rubber

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Caster Brake Kit, Total Lock, 8 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NWH7 | Mfr. Model # 1NWH7

    Catalog Page # NA

    Caster Brake Kit, Total Lock Type, Wheel Dia 8 In, Black Finish, Molded Thermoplastic Construction, For Use...More

    Caster Brake Kit, Total Lock, 6 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NWH6 | Mfr. Model # 1NWH6

    Catalog Page # NA

    Caster Brake Kit, Total Lock Type, Wheel Dia 6 In, Black Finish, Molded Thermoplastic Construction, For Use...More

    Caster Brake Kit, Total Lock, 4 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NWH4 | Mfr. Model # 1NWH4

    Catalog Page # NA

    Caster Brake Kit, Total Lock Type, Wheel Dia 4 In, Black Finish, Molded Thermoplastic Construction, For Use...More

     |  Results per page: 16 | 32 | 48
      loader image