Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Casters and Wheels

23 Results Found that Include 105 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Swivel Stem Caster
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Caster Wheel
    • Multiple product options available

    Solid Rubber Whl,8 In,400 lb
    • GRAINGER APPROVED VENDOR
    • Solid Rubber Whl, 8 In, 400 lb
    • Item # 1NWZ4
    • Mfr. Model # 1NWZ4
    • Solid Rubber Wheel, Capacity 400 lb., Wheel Dia. 8 In., Wheel Width 2-1/2 In., Symmetrical Hub Type, Hub...More

    Rigid Plate Caster,198 lb,5 In Dia
    • GRAINGER APPROVED VENDOR
    • Rigid Plate Caster, 198 lb, 5 In Dia
    • Item # 1G195
    • Mfr. Model # 1G195
    • Rigid Plate Caster, Load Rating 198 lb., Wheel Dia. 5 In., Wheel Width 1-1/4 In., Overall Height 5-5/8 In.,...More

    Swivel Stem Castr w/Brake,3",200 lb,Rub
    • GRAINGER APPROVED VENDOR
    • Swivel Stem Castr w/Brake, 3", 200 lb, Rub
    • Item # 5GPL8
    • Mfr. Model # 5GPL8
    • Swivel Stem Caster w/Brake, Stem Type Friction Ring, Wheel Dia. 3 In., Wheel Width 1-1/4 In., Load Rating 200...More

    Rigid Plate Caster,250 lb,3 In Dia
    • GRAINGER APPROVED VENDOR
    • Rigid Plate Caster, 250 lb, 3 In Dia
    • Item # 1UKW4
    • Mfr. Model # 1UKW4
    • Rigid Plate Caster, Load Rating 250 lb., Wheel Dia. 3 In., Wheel Width 1-1/4 In., Overall Height 3-3/4 In.,...More

    Swivel Plate Cstr w/Brke,250 lb,3 In Dia
    • GRAINGER APPROVED VENDOR
    • Swivel Plate Cstr w/Brke, 250 lb, 3 In Dia
    • Item # 1UKW1
    • Mfr. Model # 1UKW1
    • Swivel Plate Caster w/Brake, Load Rating 250 lb., Wheel Dia. 3 In., Wheel Width 1-1/4 In., Overall Height...More

    Rigid Stem Caster,4 In,115 lb,Rubber
    • GRAINGER APPROVED VENDOR
    • Rigid Stem Caster, 4 In, 115 lb, Rubber
    • Item # 5X751
    • Mfr. Model # 1F6704004000174R
    • Rigid Stem Caster, Stem Type Octagon/Square, Wheel Dia. 4 In., Wheel Width 1 In., Load Rating 115 lb.,...More

    Caster Brake Kit,Grip Lock,8 In
    • GRAINGER APPROVED VENDOR
    • Caster Brake Kit, Grip Lock, 8 In
    • Item # 1NWT2
    • Mfr. Model # 1NWT2
    • Caster Brake Kit, Grip Lock Type, Wheel Dia 8 In, Black Finish, Molded Thermoplastic Construction, For Use...More

    Lock,Swivel
    • GRAINGER APPROVED VENDOR
    • Lock, Swivel
    • Item # 1NWK8
    • Mfr. Model # 1NWK8
    • Caster Swivel Lock, For Use With Industrial and Commercial Swivel Casters

    Results per page: 16 | 32 | 48