Skip Content

Filter Results By

Applied Filters Clear All

Casters and Wheels

11 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tubed Pneumatic Wheel,10 in. Dia,350 lb.
  • ALBION
  • Tubed Pneumatic Wheel, 10 in. Dia, 350 lb. Tubed Pneumatic Wheel,10 in. Dia,350 lb.
  • Item # 4DE47
  • Mfr. Model # SO1062710G
  • Tubed Pneumatic Wheel, Caster Load Rating Range 300 to 999 lb., Sawtooth Tread, Tire Sidewall No....More

  • Category : Pneumatic and Solid Rubber Wheels
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Plate Casters Swivel Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
Floor Lock,Plate,6-3/8 in. H,4 x 4-1/2
6" Plate Caster Kit, 2400 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 6" Plate Caster Kit, 2400 lb. Load Rating Plate Caster Kits
  • Item # 5PKH8
  • Mfr. Model # 5PKH8
  • Plate Caster Kit, Caster Load Rating Range 1000 to 2999 lb., Wheel Dia. 6 In., Load Rating 2400 lb., Wheel...More

  • Category : Plate Casters
6" Swivel Pneumatic Caster w/ Brake, 200 lb., Whe
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 6" Swivel Pneumatic Caster w/ Brake, 200 lb., Wheel Width 2", Knobby Tread Swivel Pneumatic Caster w/ Brake
  • Item # 1ULH2
  • Mfr. Model # 1ULH2
  • Swivel Pneumatic Caster w/ Brake, Caster Load Rating Range 0 to 299 lb., Tread Knobby, Wheel Dia. 6 In.,...More

  • Category : Pneumatic and Solid Rubber Casters
2-9/16" Caster Wheel, 715 lb. Load Rating, Wheel
  • REVVO
  • 2-9/16" Caster Wheel, 715 lb. Load Rating, Wheel Width 1-3/8", Nylon, Fits Axle 47/100" Caster Wheel
  • Item # 5VF22
  • Mfr. Model # 065 NY1L
  • Caster Wheel, Load Rating 715 lb., Wheel Dia. 2-9/16 In., Wheel Width 1-3/8 In., Wheel Material Nylon, Wheel...More

  • Category : Caster Wheels
5'' Caster Wheel, 325 lb. Load Rating, Wheel Widt
  • ALBION
  • 5'' Caster Wheel, 325 lb. Load Rating, Wheel Width 1-1/4", Thermoplastic Rubber, Fits Axle 3/8" Caster Wheel
  • Item # 2LU49
  • Mfr. Model # XR0502806PREVG
  • Caster Wheel, Load Rating 325 lb., Wheel Dia. 5'', Wheel Width 1-1/4 In., Wheel Material Thermoplastic...More

  • Category : Caster Wheels
Stem Caster Socket,1-5/8 in. H,PK5
Swivel Stem Caster,Rubber,2-1/2 in,75 lb
  • MASTER CASTER
  • Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb Swivel Stem Caster
  • Item # 2G003
  • Mfr. Model # 42004
  • Swivel Stem Caster, Caster Load Rating Range 300 to 999 lb., Caster Stem Type Friction Ring, Wheel Dia. 2-1/2...More

  • Category : Stem Casters
Twn Wheel Swvl Cstr,Polyurethane,90 lb.
  • E.R. WAGNER
  • Twn Wheel Swvl Cstr, Polyurethane, 90 lb. Twin Wheel Swivel Caster
  • Item # 1TRE5
  • Mfr. Model # 8G004487494R
  • Twin Wheel Swivel Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 2-1/2 In., Wheel Width 2 In.,...More

  • Category : Twin Wheel Casters
Dual Wheel Swivel Caster,TPR,2 in,200 lb
  • MEDCASTER
  • Dual Wheel Swivel Caster, TPR, 2 in, 200 lb Dual Wheel Swivel Caster
  • Item # 40N388
  • Mfr. Model # DW02GRP100SWHK01G
  • Dual Wheel Swivel Caster, Load Rating 200 lb., Wheel Width 1-21/32 In., Wheel Dia. 2 In., Mounting Type...More

  • Category : Bolt Hole Casters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More