Skip Content

Filter Results By

Applied Filters Clear All

Casters and Wheels

24 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    12" Swivel Plate Caster 6000 lb. Load Rating
    • HAMILTON
    • 12" Swivel Plate Caster 6000 lb. Load RatingSwivel Plate Caster w/ 4-Position Directional Lock, Polyurethane
    • Item # 5VH76
    • Mfr. Model # S-MD-124SYT-4SL
    • Swivel Plate Caster, Load Rating 6000 lb., Wheel Dia. 12 In., Wheel Width 4 In., Overall Height 15-1/2 In.,...More

    12" Swivel Plate Caster 1000 lb. Load Rating
    • BLICKLE
    • 12" Swivel Plate Caster 1000 lb. Load RatingSwivel Plate Caster
    • Item # 22N212
    • Mfr. Model # LS-VLE 310K
    • Swivel Plate Caster, Load Rating 1000 lb., Wheel Dia. 12 In., Wheel Width 4-1/8 In., Overall Height 14-1/8...More

    9-7/8" Swivel Plate Caster 1000 lb. Load Rating
    • BLICKLE
    • 9-7/8" Swivel Plate Caster 1000 lb. Load RatingSwivel Plate Caster w/ Total-Lock
    • Item # 22N211
    • Mfr. Model # LS-VLE 255K-ST
    • Swivel Plate Caster, Load Rating 1000 lb., Wheel Dia. 9-7/8 In., Wheel Width 3-3/8 In., Overall Height 12...More

    Caster Wheel,22,000 lb.,12 D x 4-3/4 In.
    • BLICKLE
    • Caster Wheel, 22,000 lb., 12 D x 4-3/4 In.Caster Wheel
    • Item # 40L494
    • Mfr. Model # GSPO 302/70K
    • Caster Wheel, Load Rating 22,000 lb., Wheel Dia. 12 In., Wheel Width 4-3/4 In., Wheel Material Cast Nylon,...More

    Jacking Swivel Caster,2300 lb.,8 in. dia
    • REVVO
    • Jacking Swivel Caster, 2300 lb., 8 in. diaJacking Swivel Caster,2300 lb.,8 in. dia
    • Item # 32MZ53
    • Mfr. Model # JA8SUB
    • Jacking Swivel Caster, Load Rating 2300 lb., Wheel Width 2 In., Wheel Dia. 8 In., Inside Bolt Hole Spacing...More

    8" Kingpinless Swivel Plate Caster 11,000 lb. Load Rat
    • REVVO
    • 8" Kingpinless Swivel Plate Caster 11,000 lb. Load RatingKingpinless Caster
    • Item # 4W749
    • Mfr. Model # XST200ST3T
    • Kingpinless Swivel Plate Caster, Load Rating 11,000 lb., Wheel Dia. 8 In., Wheel Width 3-3/8 In., Overall...More

    Dual Whl Kngpnls Cstr,10285lb,12in,Ureth
    • REVVO
    • Dual Whl Kngpnls Cstr, 10285lb, 12in, UrethDual Wheel Swivel Caster
    • Item # 4W770
    • Mfr. Model # 2ST300PTTB
    • Dual Wheel Kingpinless Caster, Load Rating 10,285 lb., Wheel Width 3 In., Wheel Dia. 12 In., Mounting Type...More

    Caster Wheel,,16 D x  In.
    • CASTER CONCEPTS INC.
    • Caster Wheel, , 16 D x In.Caster Wheel
    • Item # 29JU58
    • Mfr. Model # 16609-79-20FF
    • Caster Wheel, Wheel Dia. 16 In., Wheel Material Rubber, Wheel Color Black, Core Material Steel, Precision...More

    6" Swivel Plate Caster 1100 lb. Load Rating
    • CASTER CONCEPTS INC.
    • 6" Swivel Plate Caster 1100 lb. Load RatingSwivel Plate Caster
    • Item # 29JU54
    • Mfr. Model # 73-06301-66-1
    • Swivel Plate Caster, Load Rating 1100 lb., Wheel Dia. 6 In., Wheel Width 3 In., Overall Height 10 In., Plate...More

    Dual Whl Rgd Cstr,10,285 lb,12 In,PUreth
    • REVVO
    • Dual Whl Rgd Cstr, 10,285 lb, 12 In, PUrethDual Wheel Rigid Caster
    • Item # 4W772
    • Mfr. Model # 2FT300PTTB
    • Dual Wheel Rigid Caster, Load Rating 10,285 lb., Wheel Width 3 In., Wheel Dia. 12 In., Mounting Type Plate,...More

    10" Rigid Plate Caster 20,000 lb. Load Rating
    • RWM
    • 10" Rigid Plate Caster 20,000 lb. Load RatingRigid Plate Caster
    • Item # 29XW83
    • Mfr. Model # 125-FST-1040-R
    • Rigid Plate Caster, Load Rating 20,000 lb., Wheel Dia. 10 In., Wheel Width 4 In., Overall Height 13 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More