Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Casters and Wheels

34 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Swivel Stem Caster,75 lb.,Rubber,Black,
  • STANDARD CASTER
  • Swivel Stem Caster, 75 lb., Rubber, Black,Swivel Stem Caster,75 lb.,Rubber,Black,
  • Item # 19YX28
  • Mfr. Model # 33507
  • Swivel Stem Caster, Stem Type Grip Neck, Wheel Dia. 2 In., Wheel Width 53/64 In., Load Rating 75 lb., Overall...More

Twin Wheel Swivel Caster,110lb.,PK5
  • MASTER CASTER
  • Twin Wheel Swivel Caster, 110lb., PK5Twin Wheel Swivel Caster,110lb.,PK5
  • Item # 19YX33
  • Mfr. Model # 64330
  • Noiseless Twin Wheel Swivel Caster, Wheel Width 2 In., Overall Height 2-7/16 In., Wheel Material Nylon, Frame...More

Caster Wheel,2300 lb.,8 in. dia.,Orange
  • CASTER CONNECTION
  • Caster Wheel, 2300 lb., 8 in. dia., OrangeCaster Wheel,2300 lb.,8 in. dia.,Orange
  • Item # 36HW69
  • Mfr. Model # CDP-G-25
  • Caster Wheel, Load Rating 2300 lb., Wheel Dia. 8 In., Wheel Width 3 In., Wheel Material Polyurethane, Wheel...More

6" Rigid Plate Caster, 1750 lb. Load Rating
  • CASTER CONNECTION
  • 6" Rigid Plate Caster, 1750 lb. Load Rating6" Rigid Plate Caster, 1750 lb. Load Rating
  • Item # 36HW72
  • Mfr. Model # CDP-G-24
  • Rigid Plate Caster, Load Rating 1750 lb., Wheel Dia. 6 In., Wheel Width 3 In., Overall Height 7-1/2 In.,...More

Socket,Wood Base,5/16 in.,PK4
  • MASTER CASTER
  • Socket, Wood Base, 5/16 in., PK4Socket,Wood Base,5/16 in.,PK4
  • Item # 19YX20
  • Mfr. Model # 89001
  • Socket, Wood Base Type, Load Rating (Lb.) 75, For Stem Type 8, Tube Size 5/16 In., Tube Inside Dia. (In.)...More

Swivel Stem Caster,2 in dia,Vinyl,Black,
  • SUPERBALL CASTER
  • Swivel Stem Caster, 2 in dia, Vinyl, Black,Swivel Stem Caster,2 in dia,Vinyl,Black,
  • Item # 19YX26
  • Mfr. Model # 50413
  • Swivel Stem Caster, Stem Type Friction Ring, Wheel Dia. 2 In., Load Rating 75 lb., Overall Height 2-33/64...More

2" Swivel Plate Caster, 75 lb. Load Rating
  • STANDARD CASTER
  • 2" Swivel Plate Caster, 75 lb. Load Rating2" Swivel Plate Caster, 75 lb. Load Rating
  • Item # 19YX29
  • Mfr. Model # 31707
  • Swivel Plate Caster, Load Rating 75 lb., Wheel Dia. 2 In., Wheel Width 53/64 In., Overall Height 2-5/8 In.,...More

Swivel Stem Caster,75 lb.,Black,2 in dia
  • SUPERBALL CASTER
  • Swivel Stem Caster, 75 lb., Black, 2 in diaSwivel Stem Caster,75 lb.,Black,2 in dia
  • Item # 19YX25
  • Mfr. Model # 53530
  • Swivel Stem Caster, Stem Type Grip Neck, Wheel Dia. 2 In., Load Rating 75 lb., Overall Height 2-17/32 In.,...More

Swivel Stem Caster,75 lb,Vinyl,Blk Oxide
  • SUPERBALL CASTER
  • Swivel Stem Caster, 75 lb, Vinyl, Blk OxideSwivel Stem Caster,75 lb,Vinyl,Blk Oxide
  • Item # 19YX27
  • Mfr. Model # 50419
  • Swivel Stem Caster, Stem Type Friction Ring, Wheel Dia. 2 In., Load Rating 75 lb., Overall Height 2-33/64...More

Caster Puller Tool,For Stem Casters
Socket,Wood Base,5/16 in.,PK5
  • MASTER CASTER
  • Socket, Wood Base, 5/16 in., PK5Socket,Wood Base,5/16 in.,PK5
  • Item # 19YX21
  • Mfr. Model # 89002
  • Socket, Wood Base Type, Load Rating (Lb.) 75, For Stem Type 8, Tube Size 5/16 In., Tube Inside Dia. (In.)...More

Swivel Stem Caster,75 lb.,Vinyl,2 in dia
  • SUPERBALL CASTER
  • Swivel Stem Caster, 75 lb., Vinyl, 2 in diaSwivel Stem Caster,75 lb.,Vinyl,2 in dia
  • Item # 19YX24
  • Mfr. Model # 53516
  • Swivel Stem Caster, Stem Type Grip Neck, Wheel Dia. 2 In., Load Rating 75 lb., Overall Height 2-17/32 In.,...More

10" Kingpinless Swivel Plate Caster, 2750 lb. Load Rat
  • CASTER CONNECTION
  • 10" Kingpinless Swivel Plate Caster, 2750 lb. Load Rating10" Kingpinless Swivel Plate Caster, 2750 lb. Load Rating
  • Item # 36HW75
  • Mfr. Model # CDP-G-29
  • Kingpinless Swivel Plate Caster, Load Rating 2750 lb., Wheel Dia. 10 In., Wheel Width 3 In., Overall Height...More

8" Rigid Plate Caster, 1200 lb. Load Rating
  • CASTER CONNECTION
  • 8" Rigid Plate Caster, 1200 lb. Load Rating8" Rigid Plate Caster, 1200 lb. Load Rating
  • Item # 36HW78
  • Mfr. Model # CDP-G-32
  • Rigid Plate Caster, Load Rating 1200 lb., Wheel Dia. 8 In., Wheel Width 2 In., Overall Height 10-1/8 In.,...More

10" Rigid Plate Caster, 2750 lb. Load Rating
  • CASTER CONNECTION
  • 10" Rigid Plate Caster, 2750 lb. Load Rating10" Rigid Plate Caster, 2750 lb. Load Rating
  • Item # 36HW76
  • Mfr. Model # CDP-G-30
  • Rigid Plate Caster, Load Rating 2750 lb., Wheel Dia. 10 In., Wheel Width 3 In., Overall Height 11-1/2 In.,...More

Caster Wheel,2750 lb.,10 in. dia.,Orange
  • CASTER CONNECTION
  • Caster Wheel, 2750 lb., 10 in. dia., OrangeCaster Wheel,2750 lb.,10 in. dia.,Orange
  • Item # 36HW70
  • Mfr. Model # CDP-G-28
  • Caster Wheel, Load Rating 2750 lb., Wheel Dia. 10 In., Wheel Width 3 In., Wheel Material Polyurethane, Wheel...More

8" Rigid Plate Caster, 2300 lb. Load Rating
  • CASTER CONNECTION
  • 8" Rigid Plate Caster, 2300 lb. Load Rating8" Rigid Plate Caster, 2300 lb. Load Rating
  • Item # 36HW74
  • Mfr. Model # CDP-G-27
  • Rigid Plate Caster, Load Rating 2300 lb., Wheel Dia. 8 In., Wheel Width 3 In., Overall Height 10-1/8 In.,...More

8" Swivel Plate Caster, 1200 lb. Load Rating
  • CASTER CONNECTION
  • 8" Swivel Plate Caster, 1200 lb. Load Rating8" Swivel Plate Caster, 1200 lb. Load Rating
  • Item # 36HW77
  • Mfr. Model # CDP-G-31
  • Swivel Plate Caster, Load Rating 1200 lb., Wheel Dia. 8 In., Wheel Width 2 In., Overall Height 10-1/8 In.,...More

Caster Wheel,1750 lb.,6 in. dia.,Orange
  • CASTER CONNECTION
  • Caster Wheel, 1750 lb., 6 in. dia., OrangeCaster Wheel,1750 lb.,6 in. dia.,Orange
  • Item # 36HW68
  • Mfr. Model # CDP-G-22
  • Caster Wheel, Load Rating 1750 lb., Wheel Dia. 6 In., Wheel Width 3 In., Wheel Material Polyurethane, Wheel...More

8" Kingpinless Swivel Plate Caster, 2300 lb. Load Rati
  • CASTER CONNECTION
  • 8" Kingpinless Swivel Plate Caster, 2300 lb. Load Rating8" Kingpinless Swivel Plate Caster, 2300 lb. Load Rating
  • Item # 36HW73
  • Mfr. Model # CDP-G-26
  • Kingpinless Swivel Plate Caster, Load Rating 2300 lb., Wheel Dia. 8 In., Wheel Width 3 In., Overall Height...More

6" Kingpinless Swivel Plate Caster, 1750 lb. Load Rati
  • CASTER CONNECTION
  • 6" Kingpinless Swivel Plate Caster, 1750 lb. Load Rating6" Kingpinless Swivel Plate Caster, 1750 lb. Load Rating
  • Item # 36HW71
  • Mfr. Model # CDP-G-23
  • Kingpinless Swivel Plate Caster, Load Rating 1750 lb., Wheel Dia. 6 In., Wheel Width 3 In., Overall Height...More

8" Kingpinless Swivel Plate Caster, 1200 lb. Load Rati
  • CC APEX
  • 8" Kingpinless Swivel Plate Caster, 1200 lb. Load Rating8" Kingpinless Swivel Plate Caster, 1200 lb. Load Rating
  • Item # 38GV52
  • Mfr. Model # CDP-G-33
  • Kingpinless Swivel Plate Caster, Load Rating 1200 lb., Wheel Dia. 8 In., Wheel Width 2 In., Overall Height...More

SwivelStemCaster,Threaded,2in dia,Rubber
  • MASTER CASTER
  • SwivelStemCaster, Threaded, 2in dia, RubberSwivelStemCaster,Threaded,2in dia,Rubber
  • Item # 34TA55
  • Mfr. Model # 32708
  • Swivel Stem Caster, Stem Type Threaded, Wheel Dia. 2 In., Wheel Width 13/16 In., Load Rating 75 lb., Overall...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More