Skip Content

Filter Results By

Applied Filters Clear All

Casters and Wheels

64 Results Found that Include 222 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floor Lock,Side Mount,Casters to 10 In
  • VESTIL
  • Floor Lock, Side Mount, Casters to 10 In Floor Lock,Side Mount,Casters to 10 In
  • Item # 1VJN6
  • Mfr. Model # FL-LK-SMR
  • Floor Lock, Side-Mount Type, Load Rating (Lb.) 7 1/2 In. x 5 1/2 In., Use w/Caster Size (In.) 6, 8 and 10,...More

Rigid Stem Caster,4 In,115 lb,Rubber
  • GRAINGER APPROVED
  • Rigid Stem Caster, 4 In, 115 lb, Rubber Rigid Stem Caster,4 In,115 lb,Rubber
  • Item # 5X751
  • Mfr. Model # 1F6704004000174R
  • Rigid Stem Caster, Caster Load Rating Range 0 to 299 lb., Stem Type Octagon/Square, Wheel Dia. 4 In., Wheel...More

V-Groove Swivel Caster,4000 lb.,3" H
  • GRAINGER APPROVED
  • V-Groove Swivel Caster, 4000 lb., 3" H V-Groove Swivel Caster
  • Item # 1NWF5
  • Mfr. Model # 1NWF5
  • V-Groove Swivel Caster, Mounting Type F, Caster Load Rating Range 3000 to 5999 lb., Load Rating 4000 lb.,...More

Caster Brake Kit
Caster Brake Kit,Over Wheel Type,4 In
  • GRAINGER APPROVED
  • Caster Brake Kit, Over Wheel Type, 4 In Caster Brake Kit,Over Wheel Type,4 In
  • Item # 1VJP4
  • Mfr. Model # 2F004456797R
  • Caster Brake Kit, Over The Wheel Brake Type, Wheel Dia 4 In, Zinc Plate Finish, Stamped Steel Construction,...More

Caster Brake Kit,Strap Type,4 In
  • GRAINGER APPROVED
  • Caster Brake Kit, Strap Type, 4 In Caster Brake Kit,Strap Type,4 In
  • Item # 1YRN2
  • Mfr. Model # 7FNB4484097R
  • Caster Brake Kit, Strap Type, Wheel Dia 4 In, Zinc Plate Finish, Stamped Steel Construction, For Use With...More

Swivel Stem Cstr w/Totl Lock,5 In,240 lb
  • E.R. WAGNER
  • Swivel Stem Cstr w/Totl Lock, 5 In, 240 lb Swivel Stem Caster with Total Lock
  • Item # 4X937
  • Mfr. Model # 1FC9550040071ZYR
  • Swivel Stem Caster with Total Lock, Caster Load Rating Range 0 to 299 lb., Stem Type Round, Wheel Dia. 5'',...More

Caster Brake Kit,Strap Type,3 1/2 In
Caster Adapter Kit
Swivel Stem Caster,5 In,280 lb,TPR
  • SHEPHERD CASTER
  • Swivel Stem Caster, 5 In, 280 lb, TPR Swivel Stem Caster,5 In,280 lb,TPR
  • Item # 2LY66
  • Mfr. Model # PZS50748GR-TPR33(GG)
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Stem Type Threaded, Wheel Dia. 5'', Wheel Width...More

Swivel Stem Caster,2-1/2 In,100 lb,Nylon
  • SHEPHERD HARDWARE
  • Swivel Stem Caster, 2-1/2 In, 100 lb, Nylon Swivel Stem Caster,2-1/2 In,100 lb,Nylon
  • Item # 6J634
  • Mfr. Model # PPL25222BCG
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Stem Type Friction Ring, Wheel Dia. 2-1/2 In.,...More

Caster Brake Kit
Caster Mount,Number 2 Stem,PK5
Caster Adapter Kit
Brake,4 In Wheel Dia
  • E.R. WAGNER
  • Brake, 4 In Wheel Dia Brake,4 In Wheel Dia
  • Item # 5VR44
  • Mfr. Model # 7F004443594R
  • Caster Brake Kit, Over-the-Wheel Strap Type Brake, Wheel Dia 4 In, Stamped Stainless Steel Construction, For...More

Caster,Stem Adapter
Caster Stem Adapter
Caster Mount,Number 3 Stem,PK5
Rigid Stem Caster,6 In,280 lb,Rubber
  • E.R. WAGNER
  • Rigid Stem Caster, 6 In, 280 lb, Rubber Rigid Stem Caster,6 In,280 lb,Rubber
  • Item # 3W911
  • Mfr. Model # 1F2706004071173R
  • Rigid Stem Caster, Caster Load Rating Range 0 to 299 lb., Stem Type Round, Wheel Dia. 6 In., Wheel Width...More

Caster Brake Kit,Over Wheel Type,3 In
  • GRAINGER APPROVED
  • Caster Brake Kit, Over Wheel Type, 3 In Caster Brake Kit,Over Wheel Type,3 In
  • Item # 1VJP2
  • Mfr. Model # 2F004456597R
  • Caster Brake Kit, Over The Wheel Brake Type, Wheel Dia 3 In, Zinc Plate Finish, Stamped Steel Construction,...More

Caster Brake Kit,Over Wheel Type,3 In
  • GRAINGER APPROVED
  • Caster Brake Kit, Over Wheel Type, 3 In Caster Brake Kit,Over Wheel Type,3 In
  • Item # 1VJP3
  • Mfr. Model # 2F004456697R
  • Caster Brake Kit, Over The Wheel Brake Type, Wheel Dia 3 In, Zinc Plate Finish, Stamped Steel Construction,...More

3-1/2" Swivel Plate Caster, 155 lb. Load Rating
  • GRAINGER APPROVED
  • 3-1/2" Swivel Plate Caster, 155 lb. Load Rating Swivel Plate Caster
  • Item # 5UX97
  • Mfr. Model # 5UX97
  • Swivel Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 3-1/2 In., Load Rating 155 lb., Wheel...More

8'' Rigid Plate Caster, 3500 lb. Load Rating
  • GRAINGER APPROVED
  • 8'' Rigid Plate Caster, 3500 lb. Load Rating Rigid Plate Caster
  • Item # 1NWB1
  • Mfr. Model # 1NWB1
  • Rigid Plate Caster, Caster Load Rating Range 3000 to 5999 lb., Wheel Dia. 8'', Load Rating 3500 lb., Wheel...More

V-Groove Rigid Caster,4000 lb.,3" H
  • GRAINGER APPROVED
  • V-Groove Rigid Caster, 4000 lb., 3" H V-Groove Rigid Caster
  • Item # 1NWF6
  • Mfr. Model # 1NWF6
  • V-Groove Rigid Caster, Mounting Type F, Caster Load Rating Range 3000 to 5999 lb., Load Rating 4000 lb.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More