Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Casters and Wheels

14 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Swivel Plate Caster,1000 lb,9-7/8 In Dia
    • BLICKLE
    • Swivel Plate Caster, 1000 lb, 9-7/8 In DiaSwivel Plate Caster
    • Item # 22N209
    • Mfr. Model # LS-VLE 255K
    • Swivel Plate Caster, Load Rating 1000 lb., Wheel Dia. 9-7/8 In., Wheel Width 3-3/8 In., Overall Height 12...More

    Swvl Plt Cstr w/4-Pstn Drctnl Lok,5000lb
    • HAMILTON
    • Swvl Plt Cstr w/4-Pstn Drctnl Lok, 5000lbSwivel Plate Caster w/ 4-Position Directional Lock, Polyurethane
    • Item # 5VH74
    • Mfr. Model # S-MD-104SYT-4SL
    • Swivel Plate Caster, Load Rating 5000 lb., Wheel Dia. 10 In., Wheel Width 4 In., Overall Height 13 In., Plate...More

    Rigid Plate Caster,1000 lb,12 In Dia
    • BLICKLE
    • Rigid Plate Caster, 1000 lb, 12 In DiaRigid Plate Caster
    • Item # 22N213
    • Mfr. Model # BS-VLE 310K
    • Rigid Plate Caster, Load Rating 1000 lb., Wheel Dia. 12 In., Wheel Width 4-1/8 In., Overall Height 14-1/8...More

    Swvl Plt Cstr w/Drctnl Lok & Brk,6500lb
    • HAMILTON
    • Swvl Plt Cstr w/Drctnl Lok & Brk, 6500lbSwivel Plate Caster w/ Drctnl Lok & Brke
    • Item # 6AZN8
    • Mfr. Model # S-EPSD-83NYB-4SL-ZB
    • Swivel Plate Caster, Load Rating 6500 lb., Wheel Dia. 8 In., Wheel Width 3 In., Overall Height 10-1/2 In.,...More

    Jacking Swivel Caster,1600 lb.,6 in. dia
    • REVVO
    • Jacking Swivel Caster, 1600 lb., 6 in. diaJacking Swivel Caster,1600 lb.,6 in. dia
    • Item # 32MZ52
    • Mfr. Model # JA6SUB
    • Jacking Swivel Caster, Load Rating 1600 lb., Wheel Width 1-3/4 In., Wheel Dia. 6 In., Inside Bolt Hole...More

    Kingpinless Swivel Plte Caster,3100 lbs.
    • ALBION
    • Kingpinless Swivel Plte Caster, 3100 lbs.Kingpinless Caster
    • Item # 42W144
    • Mfr. Model # 410EZ08528SG
    • Kingpinless Swivel Plate Caster, Load Rating 4000 lb., Wheel Dia. 8 In., Wheel Width 3 In. Dual Wheel,...More

    Rigid Plate Caster,11,000 lb,8 In Dia
    • REVVO
    • Rigid Plate Caster, 11,000 lb, 8 In DiaRigid Plate Caster
    • Item # 4W752
    • Mfr. Model # XFT200ST3T
    • Rigid Plate Caster, Load Rating 11,000 lb., Wheel Dia. 8 In., Wheel Width 3-3/8 In., Overall Height 10-15/16...More

    Swivel Plate Shock-Absorbing Caster
    • HAMILTON
    • Swivel Plate Shock-Absorbing CasterSwivel Plate Shock-Absorbing Caster
    • Item # 1VHV8
    • Mfr. Model # S-SPCH83-DB-2
    • Swivel Plate Shock-Absorbing Caster, Load Rating 1630 lb., Wheel Width 3 In., Wheel Dia. 8 In., Inside Bolt...More

    Kingpinless Caster With Brake
    • ALBION
    • Kingpinless Caster With BrakeKingpinless Caster With Brake
    • Item # 49H622
    • Mfr. Model # 310EY08528SP005
    • Kingpinless Swivel Plate Caster, Load Rating 3850 lb., Wheel Dia. 8 In., Wheel Width 1 In., Overall Height...More

    Rigid Plate Caster
    • ALBION
    • Rigid Plate CasterRigid Plate Caster
    • Item # 49H631
    • Mfr. Model # 95PY08709R
    • Rigid Plate Caster, Load Rating 3500 lb., Wheel Dia. 8 In., Wheel Width 4 In., Overall Height 11 In., Plate...More

    Swivel Solid Rubber Wheel Caster,5-1/8"W
    • HAMILTON
    • Swivel Solid Rubber Wheel Caster, 5-1/8"WSwivel Solid Rubber Wheel Caster,5-1/8"W
    • Item # 6AZP4
    • Mfr. Model # S-7516-SPRT-4SL-FCB
    • Swivel Solid Rubber Wheel Caster w/ Brake, Wheel Width 5-1/8 In., Wheel Dia. 16 In., Overall Height 18-1/2...More

    Results per page: 16 | 32 | 48