Skip Content

Filter Results By

Applied Filters Clear All

Casters and Wheels

16 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
12" Caster Wheel, 5300 lb. Load Rating, Wheel Width&#x
  • ALBION
  • 12" Caster Wheel, 5300 lb. Load Rating, Wheel Width 3", Vulkollan, Fits Axle 3/4" Caster Wheel
  • Item # 16V360
  • Mfr. Model # VX1250912
  • Caster Wheel, Load Rating 5300 lb., Wheel Dia. 12 In., Wheel Width 3 In., Wheel Material Vulkollan, Wheel...More

9-7/8" Swivel Solid Rubber Wheel Caster, 1000 lb.,
  • BLICKLE
  • 9-7/8" Swivel Solid Rubber Wheel Caster, 1000 lb., Wheel Width 3-1/3", Ribbed Tread Swivel Solid Rubber Wheel Caster
  • Item # 22N199
  • Mfr. Model # L-VLE 250K
  • Swivel Solid Rubber Wheel Caster, Caster Load Rating Range 300 to 999 lb., Tread Ribbed, Wheel Dia. 9-7/8...More

6" Kingpinless Rigid Caster, 1700 lb. Load Rating
  • ALBION
  • 6" Kingpinless Rigid Caster, 1700 lb. Load Rating Rigid Plate Caster
  • Item # 23J847
  • Mfr. Model # 330XP06528RG
  • Kingpinless Rigid Caster, Caster Load Rating Range 1000 to 2999 lb., Extended Lead No, Wheel Dia. 6 In., Load...More

9-7/8" Plate Caster, 1000 lb. Load Rating
  • BLICKLE
  • 9-7/8" Plate Caster, 1000 lb. Load Rating Rigid Plate Caster
  • Item # 22N210
  • Mfr. Model # BS-VLE 255K
  • Plate Caster, Caster Load Rating Range 1000 to 2999 lb., Extended Lead No, Wheel Dia. 9-7/8 In., Load Rating...More

12" Caster Wheel, 15,450 lb. Load Rating, Wheel Width&
  • BLICKLE
  • 12" Caster Wheel, 15,450 lb. Load Rating, Wheel Width 3-1/8", Cast Nylon, Fits Axle 2-4/25" Caster Wheel
  • Item # 40L493
  • Mfr. Model # GSPO 300/55K
  • Caster Wheel, Load Rating 15,450 lb., Wheel Dia. 12 In., Wheel Width 3-1/8 In., Wheel Material Cast Nylon,...More

8'' Plate Caster, 3960 lb. Load Rating
  • REVVO
  • 8'' Plate Caster, 3960 lb. Load Rating Swivel Plate Caster
  • Item # 4W750
  • Mfr. Model # TST200PTTTDW
  • Plate Caster, Caster Load Rating Range 3000 to 5999 lb., Extended Lead No, Wheel Dia. 8'', Load Rating 3960...More

8'' Caster Wheel, 1500 lb. Load Rating, Wheel Wid
  • HAMILTON
  • 8'' Caster Wheel, 1500 lb. Load Rating, Wheel Width 2", Steel, Fits Axle 1/2" Caster Wheel
  • Item # 1UBN4
  • Mfr. Model # W-820-SVB-1/2
  • Caster Wheel, Load Rating 1500 lb., Wheel Dia. 8'', Wheel Width 2 In., Wheel Material Steel, Wheel Color...More

10" Kingpinless Plate Caster, 5500 lb. Load Rating
  • REVVO
  • 10" Kingpinless Plate Caster, 5500 lb. Load Rating Kingpinless Swivel Plate Caster
  • Item # 4W753
  • Mfr. Model # TST250PTTT
  • Kingpinless Plate Caster, Caster Load Rating Range 3000 to 5999 lb., Extended Lead No, Wheel Dia. 10 In.,...More

8'' Swivel Caster w/Swivel Lock, 3850 lb. Load&#x
  • ALBION
  • 8'' Swivel Caster w/Swivel Lock, 3850 lb. Load Rating Swivel Plate Caster
  • Item # 49H612
  • Mfr. Model # 310EY08528SL005
  • Swivel Caster w/Swivel Lock, Caster Load Rating Range 3000 to 5999 lb., Extended Lead No, Wheel Dia. 8'',...More

10" Rigid Plate Caster, 20,000 lb. Load Rating
  • RWM
  • 10" Rigid Plate Caster, 20,000 lb. Load Rating Rigid Plate Caster
  • Item # 29XW77
  • Mfr. Model # 95-FST-1040-R
  • Rigid Plate Caster, Caster Load Rating Range Greater than 6000 lb., Extended Lead No, Wheel Dia. 10 In., Load...More

16" Dual Wheel Swivel Pneumatic Casters, 2440 lb., Whe
  • HAMILTON
  • 16" Dual Wheel Swivel Pneumatic Casters, 2440 lb., Wheel Width 4", Sawtooth Tread Dual Wheel Swivel Pneumatic Casters
  • Item # 1VHP6
  • Mfr. Model # S-72166-PR
  • Dual Wheel Swivel Pneumatic Casters, Caster Load Rating Range 1000 to 2999 lb., Tread Sawtooth, Wheel Dia. 16...More

8'' Kingpinless Swivel Plate Caster, 3850 lb. Load
  • ALBION
  • 8'' Kingpinless Swivel Plate Caster, 3850 lb. Load Rating Kingpinless Caster
  • Item # 49H607
  • Mfr. Model # 310EY08528S005
  • Kingpinless Swivel Plate Caster, Caster Load Rating Range 3000 to 5999 lb., Extended Lead No, Wheel Dia. 8'',...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More