Skip Content

Filter Results By

Applied Filters Clear All

Caster Load Rating Range
Wheel Dia.
Wheel Width
Overall Height
Brand
Price
Shop By
Ratings

Casters and Wheels

50 Results Found that Include 185 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Plate Casters Swivel Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rigid Plate Casters Rigid Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
9'' Swivel Pneumatic Caster w/ Brake, 300 lb.,&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 9'' Swivel Pneumatic Caster w/ Brake, 300 lb., Wheel Width 3", Sawtooth Tread Swivel Pneumatic Caster w/ Brake
  • Item # 1ULH5
  • Mfr. Model # 1ULH5
  • Swivel Pneumatic Caster w/ Brake, Caster Load Rating Range 300 to 999 lb., Tread Sawtooth, Wheel Dia. 9'',...More

  • Category : Pneumatic and Solid Rubber Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Caster Wheel Caster Wheel
  • Multiple product options available

    Multiple product options available

  • Category : Caster Wheels
8-1/2" Flat Free Swivel Caster, 275 lb., Wheel Wi
  • MARATHON
  • 8-1/2" Flat Free Swivel Caster, 275 lb., Wheel Width 2-13/16", Sawtooth Tread Flat Free Swivel Caster
  • Item # 38ER63
  • Mfr. Model # #00316
  • Flat Free Swivel Caster, Caster Load Rating Range 0 to 299 lb., Tread Sawtooth, Wheel Dia. 8-1/2 In., Wheel...More

  • Category : Pneumatic and Solid Rubber Casters
Never Flat Wheel,8 in. Dia.,300 lb.
  • ALBION
  • Never Flat Wheel, 8 in. Dia., 300 lb. Never Flat Wheel
  • Item # 2LY54
  • Mfr. Model # NF0852708G
  • Never Flat Wheel, Caster Load Rating Range 300 to 999 lb., Ribbed Tread, Tire Sidewall No. 2.80/2.50-4, Load...More

  • Category : Pneumatic and Solid Rubber Wheels
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pneumatic Wheel Pneumatic Wheel
  • Multiple product options available

    Multiple product options available

  • Category : Pneumatic and Solid Rubber Wheels
Pneumatic Wheel,8 in. Dia.,220 lb.
  • ALBION
  • Pneumatic Wheel, 8 in. Dia., 220 lb. Pneumatic Wheel
  • Item # 26W996
  • Mfr. Model # SG0842708G
  • Pneumatic Wheel, Caster Load Rating Range 0 to 299 lb., Sawtooth Tread, Tire Sidewall No. 2.50/2.80-4, Load...More

  • Category : Pneumatic and Solid Rubber Wheels
Pneumatic Wheel,3-1/4 in. Hub,300 lb.
  • B & P MANUFACTURING
  • Pneumatic Wheel, 3-1/4 in. Hub, 300 lb. Pneumatic Wheel
  • Item # 24L325
  • Mfr. Model # 8023-056
  • Pneumatic Wheel, Caster Load Rating Range 300 to 999 lb., Sawtooth Tread, Tire Sidewall No. 10x3.5, Load...More

  • Category : Pneumatic and Solid Rubber Wheels
Swivl Stem Castr,Polyurthan,5 in.,500 lb
  • MAGLINER
  • Swivl Stem Castr, Polyurthan, 5 in., 500 lb Swivl Stem Castr,Polyurthan,5 in.,500 lb
  • Item # 9CU74
  • Mfr. Model # 131020
  • Swivel Stem Caster, Caster Stem Type Round, Wheel Dia. 5'', Wheel Width 1-1/4 In., Load Rating 500 lb.,...More

  • Category : Stem Casters
Swivel Stm Castr,Polyolfin,5 in.,300 lb.
  • NEW AGE
  • Swivel Stm Castr, Polyolfin, 5 in., 300 lb. Swivel Stm Castr,Polyolfin,5 in.,300 lb.
  • Item # 18K925
  • Mfr. Model # C440
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 5'',...More

  • Category : Stem Casters
Swivel Stem Castr,Plyurthan,4 in,176 lb.
  • REVVO
  • Swivel Stem Castr, Plyurthan, 4 in, 176 lb. Swivel Stem Caster with Total Lock
  • Item # 2GU77
  • Mfr. Model # 42450240406420010805
  • Swivel Stem Caster, Caster Stem Type Threaded, Wheel Dia. 4 In., Wheel Width 5/8 In., Load Rating 176 lb.,...More

  • Category : Stem Casters
Gate Cstr,Rubr,3in,125lb,3/16in Plt Thck
  • ALBION
  • Gate Cstr, Rubr, 3in, 125lb, 3/16in Plt Thck Gate Caster
  • Item # 32J779
  • Mfr. Model # F1RR03052S001G
  • Gate Caster, Caster Load Rating Range 0 to 299 lb., Load Rating 125 lb., Wheel Dia. 3 In., Wheel Width 13/16...More

  • Category : Specialty Casters
Leveling Caster,Nylon,2 in.,440 lb.
  • WMI
  • Leveling Caster, Nylon, 2 in., 440 lb. Leveling Caster,Nylon,2 in.,440 lb.
  • Item # 34RU55
  • Mfr. Model # WMLC-200FS
  • Caster Mounting Type Plate, Caster Load Rating Range 300 to 999 lb., Load Rating 440 lb., Wheel Dia. 2 In.,...More

  • Category : Leveling Casters
Swivel Stem Caster,Polyurethane,300 lb.
  • METRO
  • Swivel Stem Caster, Polyurethane, 300 lb. Swivel Stem Caster
  • Item # 2ENL3
  • Mfr. Model # 5MPX
  • Swivel Stem Caster, Caster Load Rating Range 300 to 999 lb., Caster Stem Type Friction Ring, Wheel Dia. 5'',...More

  • Category : Stem Casters
Caster Swivel Lock,Plate,1/2 in.
4" Plate Caster, 125 lb. Load Rating
  • JACOB HOLTZ
  • 4" Plate Caster, 125 lb. Load Rating Rigid Plate Casters
  • Item # 44ZP04
  • Mfr. Model # 99441-40TP-23B7
  • Plate Caster, Caster Load Rating Range 1000 to 2999 lb., Extended Lead No, Wheel Dia. 4 In., Load Rating 125...More

  • Category : Plate Casters
Swivel Stem Cstr w/Totl Lock,5 in,240 lb
  • E.R. WAGNER
  • Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb Swivel Stem Caster with Total Lock
  • Item # 4X937
  • Mfr. Model # 1FC9550040071ZYR
  • Swivel Stem Caster with Total Lock, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Round, Wheel Dia....More

  • Category : Stem Casters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More