Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Casters and Wheels

49 Results Found that Include 145 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
V-Groove Rigid Caster,1000 lb.,2" H
  • GRAINGER APPROVED
  • V-Groove Rigid Caster, 1000 lb., 2" HV-Groove Rigid Caster
  • Item # 1NWE1
  • Mfr. Model # 1NWE1
  • V-Groove Rigid Caster, Load Rating 1000 lb., Wheel Width 2 In., Wheel Dia. 6 In., Inside Bolt Hole Spacing...More

6" Swivel Plate Caster 150 lb. Load Rating
  • SHEPHERD CASTER
  • 6" Swivel Plate Caster 150 lb. Load RatingSwivel Plate Caster
  • Item # 3ENX3
  • Mfr. Model # PGS60120ZN-NOM21(GG)
  • Swivel Plate Caster, Load Rating 150 lb., Wheel Dia. 6 In., Wheel Width 1-1/4 In., Overall Height 7-1/4 In.,...More

Caster Wheel,810 lb.,6 D x 1-3/4In
  • REVVO
  • Caster Wheel, 810 lb., 6 D x 1-3/4InCaster Wheel
  • Item # 5VF36
  • Mfr. Model # 150 RU15
  • Caster Wheel, Load Rating 810 lb., Wheel Dia. 6 In., Wheel Width 1-3/4 In., Wheel Material Rubber, Wheel...More

Solid Rubber Whl,12 In,300 lb
  • GRAINGER APPROVED
  • Solid Rubber Whl, 12 In, 300 lbSolid Rubber Wheel
  • Item # 1NWZ3
  • Mfr. Model # 1NWZ3
  • Solid Rubber Wheel, Tire Sidewall No. 12x3, Capacity 300 lb., Wheel Dia. 12 In., Wheel Width 3 In.,...More

Swivel Pneumatic Caster,3" W,9" Dia.
  • GRAINGER APPROVED
  • Swivel Pneumatic Caster, 3" W, 9" Dia.Swivel Pneumatic Caster
  • Item # 1ULH4
  • Mfr. Model # 1ULH4
  • Swivel Pneumatic Caster, Wheel Width 3 In., Wheel Dia. 9 In., Overall Height 10 In., Inside Bolt Hole Spacing...More

Solid Rubber Wheel,6 In,250 lb
  • Solid Rubber Wheel, 6 In, 250 lbTubeless Pneumatic Wheel
  • Item # 16V343
  • Mfr. Model # SV0622808G
  • Solid Rubber Wheel, Tire Sidewall No. 6x2, Capacity 250 lb., Wheel Dia. 6 In., Wheel Width 2 In., Symmetrical...More

Floor Lock,Foot Pedal,Plate,3-3/4 in. H
  • VESTIL
  • Floor Lock, Foot Pedal, Plate, 3-3/4 in. HFloor Lock,Foot Pedal,Plate,3-3/4 in. H
  • Item # 38RX36
  • Mfr. Model # FL-LKL-3
  • Floor Lock, Foot Pedal Type, For Use With Platform Trucks, Fixture Dollies or Equipment with Casters, Tube...More

Caster Wheel,650 lb.,4 D x 2 In.
  • CASTER CONNECTION
  • Caster Wheel, 650 lb., 4 D x 2 In.Caster Wheel
  • Item # 49H856
  • Mfr. Model # CDP-G-1
  • Caster Wheel, Load Rating 650 lb., Wheel Dia. 4 In., Wheel Width 2 In., Wheel Material Polyurethane, Wheel...More

6" Swivel Plate Caster 260 lb. Load Rating
  • MEDCASTER
  • 6" Swivel Plate Caster 260 lb. Load RatingSwivel Plate Caster
  • Item # 1MMD9
  • Mfr. Model # CH06TPP125SWTP01G
  • Swivel Plate Caster, Load Rating 260 lb., Wheel Dia. 6 In., Wheel Width 1-1/4 In., Overall Height 7-13/32...More

Swivel Stem Caster w/Brake,250lb.,Blue
  • SHEPHERD CASTER
  • Swivel Stem Caster w/Brake, 250lb., BlueSwivel Stem Caster w/Brake,250lb.,Blue
  • Item # 49H627
  • Mfr. Model # PGT30447ZN-TPU21(BG)
  • Swivel Stem Caster w/Brake, Stem Type Expanding, Wheel Dia. 3 In., Wheel Width 1-1/4 In., Load Rating 250...More

Pneumatic Wheel,Dia 10 In,W 3-1/2 In
  • B & P MANUFACTURING
  • Pneumatic Wheel, Dia 10 In, W 3-1/2 InPneumatic Wheel
  • Item # 24L328
  • Mfr. Model # 8023-030
  • Pneumatic Wheel, Wheel Dia. 10 In., Wheel Width 3-1/2 In., Offset Hub Type, Hub Width 3-1/4 In., Hub Color...More

6" Rigid Plate Caster 1200 lb. Load Rating
  • REVVO
  • 6" Rigid Plate Caster 1200 lb. Load Rating6" Rigid Plate Caster 1200 lb. Load Rating
  • Item # 38LU29
  • Mfr. Model # TFK 150 RP1G-ISO
  • Rigid Plate Caster, Load Rating 1200 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/2 In.,...More

Caster Wheel,250 lb.,5 D x 1-1/4 In.
  • Caster Wheel, 250 lb., 5 D x 1-1/4 In.Caster Wheel
  • Item # 20PM13
  • Mfr. Model # 2.00005.445 COND
  • Caster Wheel, Load Rating 250 lb., Wheel Dia. 5 In., Wheel Width 1-1/4 In., Wheel Material Thermoplastic...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More