Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Casters and Wheels

76 Results Found that Include 231 Products

Results per page: 16 | 32 | 48
Floor lock for 5 In. Caster
  • ALBION
  • Floor lock for 5 In. CasterFloor lock for 5 In. Caster
  • Item # 16V372
  • Mfr. Model # 11LF0580
  • Floor Lock, Plate Mounting Type, Use w/Caster Size (In.) 5, Mounting Height (In.) 6-1/2, Overall Height (In.)...More

Pneumatic Wheel,10 In,230 lb
  • GRAINGER APPROVED
  • Pneumatic Wheel, 10 In, 230 lbTubeless Pneumatic Wheel
  • Item # 1NWU5
  • Mfr. Model # 1NWU5
  • Pneumatic Wheel,Tire Sidewall No. 4.10/3.50-4,Capacity 230 lb.,Wheel Dia. 10 In.,Wheel Width 3-53/64...More

Floor Lock for 4 In. Casters
  • ALBION
  • Floor Lock for 4 In. CastersFloor Lock for 4 In. Casters
  • Item # 16V371
  • Mfr. Model # 11LF0480
  • Floor Lock, Plate Mounting Type, Use w/Caster Size (In.) 4, Mounting Height (In.) 5-5/8, Overall Height (In.)...More

Solid Rubber Whl,10 In,300 lb
  • GRAINGER APPROVED
  • Solid Rubber Whl, 10 In, 300 lbSolid Rubber Wheel
  • Item # 1NWZ2
  • Mfr. Model # 1NWZ2
  • Solid Rubber Wheel, Tire Sidewall No. 10x2.75, Capacity 300 lb., Wheel Dia. 10 In., Wheel Width 2-3/4 In.,...More

Swvl Plt Cstr w/Totl-Lok,250 lb,4 In Dia
  • GRAINGER APPROVED
  • Swvl Plt Cstr w/Totl-Lok, 250 lb, 4 In DiaSwivel Plate Caster w/ Total-Lock
  • Item # 1UHY8
  • Mfr. Model # 1UHY8
  • Swivel Plate Caster, Load Rating 250 lb., Wheel Dia. 4 In., Wheel Width 1-1/4 In., Overall Height 5-1/8 In.,...More

Swivel Stem Caster,5 in. dia.,300 lb.
  • GRAINGER APPROVED
  • Swivel Stem Caster, 5 in. dia., 300 lb.Swivel Stem Caster,5 in. dia.,300 lb.
  • Item # 20TM20
  • Mfr. Model # 20TM20
  • Swivel Stem Caster, Stem Type Friction Ring, Wheel Dia. 5 In., Wheel Width 1-1/4 In., Load Rating 300 lb.,...More

Floor lock for 6 In. Caster
  • ALBION
  • Floor lock for 6 In. CasterFloor lock for 6 In. Caster
  • Item # 16V373
  • Mfr. Model # 11LF0680
  • Floor Lock, Plate Mounting Type, Use w/Caster Size (In.) 6, Mounting Height (In.) 7-1/2, Overall Height (In.)...More

Swivel Stem Caster,5in dia,200 lb,Rubber
  • GRAINGER APPROVED
  • Swivel Stem Caster, 5in dia, 200 lb, RubberSwivel Stem Caster,5in dia,200 lb,Rubber
  • Item # 20TM30
  • Mfr. Model # 20TM30
  • Swivel Stem Caster, Stem Type Threaded, Wheel Dia. 5 In., Wheel Width 1-1/4 In., Load Rating 200 lb., Overall...More

Swvl Plt Cstr w/Totl-Lok,315 lb,5 In Dia
  • SHEPHERD CASTER
  • Swvl Plt Cstr w/Totl-Lok, 315 lb, 5 In DiaSwivel Plate Caster w/ Total-Lock
  • Item # 2G033
  • Mfr. Model # PGT50120ZN-TPU22(GG)
  • Swivel Plate Caster, Load Rating 315 lb., Wheel Dia. 5 In., Wheel Width 1-1/4 In., Overall Height 6-1/4 In.,...More

Swivel Plate Caster,264 lb,4 In Dia
  • REVVO
  • Swivel Plate Caster, 264 lb, 4 In DiaSwivel Plate Caster
  • Item # 16D112
  • Mfr. Model # TSSV 100 BP2S
  • Swivel Plate Caster, Load Rating 264 lb., Wheel Dia. 4 In., Wheel Width 1-3/16 In., Overall Height 5 In.,...More

Swivel Plate Cstr w/Brke,450 lb,4 In Dia
  • GRAINGER APPROVED
  • Swivel Plate Cstr w/Brke, 450 lb, 4 In DiaSwivel Plate Caster w/Brake
  • Item # 1UKW2
  • Mfr. Model # 1UKW2
  • Swivel Plate Caster, Load Rating 450 lb., Wheel Dia. 4 In., Wheel Width 1-1/2 In., Overall Height 5-1/8 In.,...More

Swivel Stem Caster,5 in. dia.,Polyurthn
  • GRAINGER APPROVED
  • Swivel Stem Caster, 5 in. dia., PolyurthnSwivel Stem Caster,5 in. dia.,Polyurthn
  • Item # 20TM28
  • Mfr. Model # 20TM28
  • Swivel Stem Caster, Stem Type Threaded, Wheel Dia. 5 In., Wheel Width 1-1/4 In., Load Rating 300 lb., Overall...More

Swivel Stem Caster,3-1/2in dia,Polyurthn
  • GRAINGER APPROVED
  • Swivel Stem Caster, 3-1/2in dia, PolyurthnSwivel Stem Caster,3-1/2in dia,Polyurthn
  • Item # 20TM23
  • Mfr. Model # 20TM23
  • Swivel Stem Caster, Stem Type Threaded, Wheel Dia. 3-1/2 In., Wheel Width 1-1/4 In., Load Rating 250 lb.,...More

Swivel Stem Caster,5in dia,200 lb,Rubber
  • GRAINGER APPROVED
  • Swivel Stem Caster, 5in dia, 200 lb, RubberSwivel Stem Caster,5in dia,200 lb,Rubber
  • Item # 20TM35
  • Mfr. Model # 20TM35
  • Swivel Stem Caster, Stem Type Threaded, Wheel Dia. 5 In., Wheel Width 1-1/4 In., Load Rating 200 lb., Overall...More

Results per page: 16 | 32 | 48