Skip Content

Filter Results By

Applied Filters Clear All

Caster Load Rating Range
Wheel Dia.
Wheel Width
Overall Height
Brand
Price
Shop By
Ratings

Casters and Wheels

60 Results Found that Include 221 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Swvl Stm Cstr Brke,Rubbr,5 in,280 lb,Blk
  • GRAINGER APPROVED
  • Swvl Stm Cstr Brke, Rubbr, 5 in, 280 lb, Blk Swivel Stem Caster with Brake
  • Item # 1ZTJ2
  • Mfr. Model # 1ZTJ2
  • Swivel Stem Caster w/Brake, Caster Load Rating Range 0 to 299 lb., Stem Type Friction Ring, Wheel Dia. 5'',...More

Swivel Stem Caster w/Brake,Rubber,200 lb
  • METRO
  • Swivel Stem Caster w/Brake, Rubber, 200 lb Swivel Stem Caster with Brake
  • Item # 4ZJ37
  • Mfr. Model # 5MB
  • Swivel Stem Caster w/Brake, Caster Load Rating Range 0 to 299 lb., Stem Type Friction Ring, Wheel Dia. 5'',...More

Caster Swivel Lock,Heavy Duty
Gate Caster,Rubber,4 in.,125 lb.
  • ALBION
  • Gate Caster, Rubber, 4 in., 125 lb. Gate Caster
  • Item # 22W968
  • Mfr. Model # 02RN04041S007
  • Gate Caster, Caster Load Rating Range 0 to 299 lb., Load Rating 125 lb., Wheel Dia. 4 In., Wheel Width 1 In.,...More

3" Plate Caster Kit, 150 lb. Load Rating
  • GRAINGER APPROVED
  • 3" Plate Caster Kit, 150 lb. Load Rating Plate Caster Kit
  • Item # 22W970
  • Mfr. Model # MWT-SS6510L
  • Plate Caster Kit, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 3 In., Load Rating 150 lb., Wheel Width...More

Twin Wheel Swivel Cstr,Nylon,2 in,110 lb
  • MASTER CASTER
  • Twin Wheel Swivel Cstr, Nylon, 2 in, 110 lb Dual Wheel Swivel Caster
  • Item # 19YX33
  • Mfr. Model # 64330
  • Noiseless Twin Wheel Swivel Caster, Caster Load Rating Range 300 to 999 lb., Stem Length 7/8 In., Stem Dia....More

Caster Brk Kit,Side Cam Pinch,4,5,6,8 in
2-1/2" Plate Caster, 550 lb. Load Rating
  • REVVO
  • 2-1/2" Plate Caster, 550 lb. Load Rating Swivel Plate Caster
  • Item # 19YD32
  • Mfr. Model # TSSU 063 GN1S B
  • Plate Caster, Caster Load Rating Range 300 to 999 lb., Extended Lead No, Wheel Dia. 2-1/2 In., Load Rating...More

3" Swivel Plate Caster w/Total-Lock, 220 lb. Load
4" Plate Caster, 264 lb. Load Rating
  • REVVO
  • 4" Plate Caster, 264 lb. Load Rating Rigid Plate Caster
  • Item # 16D111
  • Mfr. Model # TFSV 100 BP2S
  • Plate Caster, Caster Load Rating Range 0 to 299 lb., Extended Lead No, Wheel Dia. 4 In., Load Rating 264 lb.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More