Skip Content

Filter Results By

Applied Filters Clear All

Caster Load Rating Range
Wheel Dia.
Wheel Width
Overall Height
Brand
Price
Shop By
Ratings

Casters and Wheels

53 Results Found that Include 189 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Plate Casters Swivel Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rigid Plate Casters Rigid Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Stem Caster Swivel Stem Caster
  • Multiple product options available

    Multiple product options available

  • Category : Stem Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Caster Wheel Caster Wheel
  • Multiple product options available

    Multiple product options available

  • Category : Caster Wheels
Dual Wheel Bolt Hole Swivel Caster,220lb
  • MEDCASTER
  • Dual Wheel Bolt Hole Swivel Caster, 220lb Dual Wheel Bolt Hole Swivel Caster,220lb
  • Item # 1MMB6
  • Mfr. Model # DW03TPP100SWHK01G
  • Hollow Kingpin Swivel Caster, Wheel Width 1 In., Wheel Dia. 3 In., Overall Height 3-15/16 In., Wheel Material...More

  • Category : Bolt Hole Casters
Dual Wheel Appliance Caster,Plastic,PK6
  • ALBION
  • Dual Wheel Appliance Caster, Plastic, PK6 Dual Wheel Appliance Caster,Plastic,PK6
  • Item # 32J786
  • Mfr. Model # F1NY01041S001G
  • Dual Wheel Appliance Caster, Caster Load Rating Range 0 to 299 lb., Load Rating 250 lb., Wheel Dia. 7/8 In.,...More

  • Category : Specialty Casters
Replacement Tire/Tube,10 x 3.5 in
Semi-Pneumatic Wheel,12 in.,90 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Semi-Pneumatic Wheel, 12 in., 90 lb. Semi-Pneumatic Wheel
  • Item # 1NXB1
  • Mfr. Model # 1NXB1
  • Semi-Pneumatic Wheel, Caster Load Rating Range 0 to 299 lb., Ribbed Tread, Tire Sidewall No. 12x1.75, Load...More

  • Category : Pneumatic and Solid Rubber Wheels
Replacement Tire,12 x 3.5 In.
3" Swivel Plate Caster, 220 lb. Load Rating, Wheel
Twin Wheel Swivel Castr,Nylon,110 lb,PK4
  • MASTER CASTER
  • Twin Wheel Swivel Castr, Nylon, 110 lb, PK4 Dual Wheel Swivel Caster
  • Item # 19YX32
  • Mfr. Model # 64329
  • Noiseless Twin Wheel Swivel Caster, Caster Load Rating Range 300 to 999 lb., Stem Length 7/8 In., Stem Dia....More

  • Category : Twin Wheel Casters
Caster Brk Kit,Side Cam Pinch,4,5,6,8 in
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Caster Brk Kit, Side Cam Pinch, 4,5,6,8 in Caster Brk Kit,Side Cam Pinch,4,5,6,8 in
  • Item # 32J744
  • Mfr. Model # WK405301G
  • Caster Brake Kit, Side Cam Pinch Type Brake, Wheel Dia. (In.) 4 In, 5 In, 6 In, 8 In, Finish Yellow Zinc...More

  • Category : Caster Brakes
Brake Kit,Grip Lock,5 in.,Thermoplastic
Swvl Stem Cstr w/Totl Lock,Neoprn,125 lb
  • MEDCASTER
  • Swvl Stem Cstr w/Totl Lock, Neoprn, 125 lb Swivel Stem Caster with Total Lock
  • Item # 38R621
  • Mfr. Model # CN02NRP100TLGR01G
  • Swivel Stem Caster with Total Lock, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring,...More

  • Category : Stem Casters
Rigid Stem Caster,Rubber,5 in.,125 lb.
  • ALBION
  • Rigid Stem Caster, Rubber, 5 in., 125 lb. Rigid Stem Caster
  • Item # 32K002
  • Mfr. Model # F1RR05052R001G
  • Rigid Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Square, Wheel Dia. 5'', Wheel...More

  • Category : Stem Casters
Stem Caster,100lb,Frictn Ring,7/16in Dia
  • JACOB HOLTZ
  • Stem Caster, 100lb, Frictn Ring, 7/16in Dia Stem Caster,100lb,Frictn Ring,7/16in Dia
  • Item # 44ZP07
  • Mfr. Model # 99041-30DD-23SD
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 3 In.,...More

  • Category : Stem Casters
Stem Caster,100lb,Zinc Plated,1/2in Dia
  • JACOB HOLTZ
  • Stem Caster, 100lb, Zinc Plated, 1/2in Dia Stem Caster,100lb,Zinc Plated,1/2in Dia
  • Item # 44ZN81
  • Mfr. Model # 99041-30CE-2316
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel...More

  • Category : Stem Casters
Stem Caster,100lb,Side Brake,3/8in. Dia
  • JACOB HOLTZ
  • Stem Caster, 100lb, Side Brake, 3/8in. Dia Stem Caster,100lb,Side Brake,3/8in. Dia
  • Item # 44ZP29
  • Mfr. Model # 94041-30CE-2316
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel...More

  • Category : Stem Casters
Cstr Swivel Lock,Total Lock,Steel
Brake Kit,Grip Lock,6 in.,Thermoplastic
Caster Brake Kit,Side Cam
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Caster Brake Kit, Side Cam Caster Brake Kit,Side Cam
  • Item # 1NWK9
  • Mfr. Model # 1NWK9
  • Caster Brake Kit, Cam Type, Zinc Plated Finish, Stamped Steel Construction, For Use With Non NSF 2 In. Wide...More

  • Category : Caster Brakes
Bolt Hole Swivel Caster w/Brake,Neoprene
  • SHEPHERD CASTER
  • Bolt Hole Swivel Caster w/Brake, Neoprene Bolt Hole Swivel Caster w/Brake,Neoprene
  • Item # 2LY58
  • Mfr. Model # POM30403BC-NPRB
  • Hollow Kingpin Swivel Caster w/ Total-Lock, Wheel Width 15/16 In., Wheel Dia. 3 In., Overall Height 3-7/8...More

  • Category : Bolt Hole Casters
3" Caster Wheel, 660 lb. Load Rating, Wheel Width
  • BLICKLE
  • 3" Caster Wheel, 660 lb. Load Rating, Wheel Width 1-1/4", Nylon, Fits Axle 1/2" Caster Wheel
  • Item # 40L476
  • Mfr. Model # SPO 75/15K-B12
  • Caster Wheel, Load Rating 660 lb., Wheel Dia. 3 In., Wheel Width 1-1/4 In., Wheel Material Nylon, Wheel Color...More

  • Category : Caster Wheels
Caster Brake Kit,Over Wheel Strap,3 in.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Caster Brake Kit, Over Wheel Strap, 3 in. Caster Brake Kit,Over Wheel Strap,3 in.
  • Item # 32J752
  • Mfr. Model # WK040301FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake, Wheel Dia. (In.) 3 In, Finish Stainless Steel,...More

  • Category : Caster Brakes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More