Skip Content

Filter Results By

Applied Filters Clear All

Caster Load Rating Range
Wheel Dia.
Wheel Width
Overall Height
Brand
Price
Shop By
Ratings

Casters and Wheels

52 Results Found that Include 245 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stem Caster Kit,Rubber,2 in.,70 lb.,PK4
  • STEINER
  • Stem Caster Kit, Rubber, 2 in., 70 lb., PK4 Stem Caster Kit,Rubber,2 in.,70 lb.,PK4
  • Item # 5UZ25
  • Mfr. Model # 54604
  • Stem Caster Kit, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Threaded, Wheel Dia. 2 In., Wheel...More

  • Category : Stem Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Plate Casters Swivel Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rigid Plate Casters Rigid Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
Semi-Pneumatic Wheel,10 in.,80 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Semi-Pneumatic Wheel, 10 in., 80 lb. Semi-Pneumatic Wheel
  • Item # 1NXA9
  • Mfr. Model # 1NXA9
  • Semi-Pneumatic Wheel, Caster Load Rating Range 0 to 299 lb., Ribbed Tread, Tire Sidewall No. 10x1.75, Load...More

  • Category : Pneumatic and Solid Rubber Wheels
Replacement Tire/Tube,8 x 2.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Caster Wheel Caster Wheel
  • Multiple product options available

    Multiple product options available

  • Category : Caster Wheels
Replacement Tire, Tire Sidewall 4.00-4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Stem Caster Swivel Stem Caster
  • Multiple product options available

    Multiple product options available

  • Category : Stem Casters
Stem Caster,90 lb.,Threaded,3/8in. Dia
  • JACOB HOLTZ
  • Stem Caster, 90 lb., Threaded, 3/8in. Dia Stem Caster,90 lb.,Threaded,3/8in. Dia
  • Item # 44ZP09
  • Mfr. Model # 39041-25CE-1316
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Threaded, Wheel Dia. 2-1/2 In.,...More

  • Category : Stem Casters
Swvel Stm Castr w/Brak,Rubbr,3 in,200 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swvel Stm Castr w/Brak, Rubbr, 3 in, 200 lb Swivel Stem Caster with Brake
  • Item # 5GPL8
  • Mfr. Model # 5GPL8
  • Swivel Stem Caster w/Brake, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia....More

  • Category : Stem Casters
Replacement Tire,13 x 3.5 In.
Caster Brake Kit,Grip Lock,8 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Caster Brake Kit, Grip Lock, 8 In Caster Brake Kit,Grip Lock,8 In
  • Item # 1NWT2
  • Mfr. Model # 1NWT2
  • Caster Brake Kit, Grip Lock Type, Wheel Dia 8 In, Black Finish, Molded Thermoplastic Construction, For Use...More

  • Category : Caster Brakes
Flat Free Wheel,Polyurethane,150 lb,Gray
  • MARATHON
  • Flat Free Wheel, Polyurethane, 150 lb, Gray Flat Free Polyurethane Wheel
  • Item # 46G080
  • Mfr. Model # 33101
  • Flat Free Polyurethane Wheel, Sawtooth Tread, Tire Sidewall No. 6x2, Load Rating 150 lb., Wheel Dia. 6-5/32...More

  • Category : Pneumatic and Solid Rubber Wheels
1-3/8" Caster Wheel, 220 lb. Load Rating, Wheel W
Caster Swivel Lock,Industrial/Commercial
Replacement Tire,16 x 4 In.
Rigid Stem Caster,Rubber,4 in.,115 lb.
  • ALBION
  • Rigid Stem Caster, Rubber, 4 in., 115 lb. Rigid Stem Caster
  • Item # 32K001
  • Mfr. Model # F1RR04052R001G
  • Rigid Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Square, Wheel Dia. 4 In., Wheel...More

  • Category : Stem Casters
Synthetic Expndng Adptr,Stm Expandr,1 in
4" Plate Caster, 400 lb. Load Rating
  • BLICKLE
  • 4" Plate Caster, 400 lb. Load Rating Rigid Plate Casters
  • Item # 21HK02
  • Mfr. Model # B-PO 100G-12
  • Plate Caster, Caster Load Rating Range 300 to 999 lb., Extended Lead No, Wheel Dia. 4 In., Load Rating 400...More

  • Category : Plate Casters
Stem Caster,90lb,Side Brake,3/8in. Dia
  • JACOB HOLTZ
  • Stem Caster, 90lb, Side Brake, 3/8in. Dia Stem Caster,90lb,Side Brake,3/8in. Dia
  • Item # 44ZP30
  • Mfr. Model # 34041-25CE-1316
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Threaded, Wheel Dia. 2-1/2 In.,...More

  • Category : Stem Casters
Stem Caster90lb,Frictn Ring,7/16in Dia
  • JACOB HOLTZ
  • Stem Caster90lb, Frictn Ring, 7/16in Dia Stem Caster90lb,Frictn Ring,7/16in Dia
  • Item # 44ZP33
  • Mfr. Model # 39041-25DD-1300
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 2-1/2...More

  • Category : Stem Casters
2-1/2" Dual Wheel Swivel Caster, 300 lb. Load Rat
2" Dual Wheel Swivel Caster, 200 lb. Load Rating,
  • ALBION
  • 2" Dual Wheel Swivel Caster, 200 lb. Load Rating, Wheel Width 13/16", Rubber Dual Wheel Swivel Caster
  • Item # 26Y506
  • Mfr. Model # 202RN02052S003G
  • Dual Wheel Swivel Caster, Caster Load Rating Range 1000 to 2999 lb., Wheel Dia. 2 In., Wheel Width 13/16 In.,...More

  • Category : Dual Wheel Casters
Stem Caster Bracket,1-5/8 in. H,PK5
Inner Tube,12 in. x 4 in.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Inner Tube, 12 in. x 4 in. Inner Tube,12 in. x 4 in.
  • Item # 35YZ85
  • Mfr. Model # 35YZ85
  • Inner Tube, Stem Dia. 9/32 In., Bolt Hole Spacing 12 In. x 4 In., For Use With 3G239, 3G238

  • Category : Caster Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More