Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Wheel Dia. (In.)
  • View MoreView Less
Finish
For Use With
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Caster Brakes

34 Results Found that Include 34 Products 

Results per page: 16 | 32 | 48
Caster Brk Kit,Side Cam Pinch,3,4 & 5 In
  • ALBION
  • Caster Brk Kit, Side Cam Pinch, 3,4 & 5 In
  • Item # 32J750
  • Mfr. Model # WK405401G
  • Caster Brake Kit, Side Cam Pinch Type Brake, Wheel Dia. (In.) 3 In, 4 In and 5 In, Finish Zinc Plated,...More

Brake,Caster
  • ALBION
  • Brake, Caster
  • Item # 3G302
  • Mfr. Model # WK405101
  • Cam Type, Wheel Dia. (In.) 4, 5, 6 and 8, Zinc Plated Finish, For Use With Swivel Casters

Caster Brake Kit,Over Wheel Strap,4 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 4 In
  • Item # 32J734
  • Mfr. Model # WK020400FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake Type, Wheel Dia. (In.) 4, Zinc Plated Finish, Stamped Steel...More

Brake,4,5 In,Stainless
Caster Brake Kit,Over Wheel Strap,5 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 5 In
  • Item # 32J735
  • Mfr. Model # WK020500FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake Type, Wheel Dia. (In.) 5, Zinc Plated Finish, Stamped Steel...More

Caster Brake Kit,8 In
  • ALBION
  • Caster Brake Kit, 8 In
  • Item # 2LY50
  • Mfr. Model # TL160800G
  • Caster Brake Kit, Total Lock Brake Type, Wheel Dia 8 In, Black Thermoplastic Construction, For Use With...More

Caster Brake Kit,Side Cam Pinch,3 In
  • ALBION
  • Caster Brake Kit, Side Cam Pinch, 3 In
  • Item # 32J736
  • Mfr. Model # WK200300FG
  • Caster Brake Kit, Side Cam Pinch Type Brake, Wheel Dia. (In.) 3 In, Finish Zinc Plated, Construction Stamped...More

Caster Brk Kit,Side Cam Pinch,4,5,6,8 In
  • ALBION
  • Caster Brk Kit, Side Cam Pinch, 4,5,6,8 In
  • Item # 32J744
  • Mfr. Model # WK405301G
  • Caster Brake Kit, Side Cam Pinch Type Brake, Wheel Dia. (In.) 4 In, 5 In, 6 In, 8 In, Finish Yellow Zinc...More

Brake,Caster
  • ALBION
  • Brake, Caster
  • Item # 4DU16
  • Mfr. Model # FB180500G
  • Caster Brake, Tread Face Contact Lock, Foot Operated, For Use On 5 Inch Swivel Casters Number 4DE76 and...More

Brake,6 In Wheel Dia
Brake,Caster
  • ALBION
  • Brake, Caster
  • Item # 4DU18
  • Mfr. Model # FB180800G
  • Caster Brake, Tread Face Contact Lock, Foot Operated, For Use On 8 Inch Swivel Casters Number 4DE83 and...More

Brake,6,8 In,Stainless
Brake,Caster
  • ALBION
  • Brake, Caster
  • Item # 4DU14
  • Mfr. Model # FB180400G
  • Caster Brake, Tread Face Contact Lock, Foot Operated, For Use On 4 Inch Swivel Casters Number 4DE72 and...More

Caster Brake Kit,Over Wheel Strap,5 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 5 In
  • Item # 32J754
  • Mfr. Model # WK040501FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake, Wheel Dia. (In.) 5 In, Finish Stainless Steel,...More

Brake,Caster
  • ALBION
  • Brake, Caster
  • Item # 4DU17
  • Mfr. Model # FB180600G
  • Caster Brake, Tread Face Contact Lock, Foot Operated, For Use On 6 Inch Swivel Casters Number 4DE80 and...More

Caster Brake Kit,Over Wheel Strap,3.5 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 3.5 In
  • Item # 32J733
  • Mfr. Model # WK0203X0FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake Type, Wheel Dia. (In.) 3-1/2, Zinc Plated Finish, Stamped...More

Caster Brake Kit,6 In
  • ALBION
  • Caster Brake Kit, 6 In
  • Item # 2LY48
  • Mfr. Model # TL160600G
  • Caster Brake Kit, Total Lock Brake Type, Wheel Dia 6 In, Black Thermoplastic Construction, For Use With...More

Brake,4 In Wheel Dia
Caster Brake Kit,4 In
  • ALBION
  • Caster Brake Kit, 4 In
  • Item # 2LY44
  • Mfr. Model # TL160400G
  • Caster Brake Kit, Total Lock Brake Type, Wheel Dia 4 In, Black Thermoplastic Construction, For Use With...More

Caster Brake Kit,Over Wheel Strap,3 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 3 In
  • Item # 32J752
  • Mfr. Model # WK040301FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake, Wheel Dia. (In.) 3 In, Finish Stainless Steel,...More

Caster Brake Kit,Over Wheel Strap,3 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 3 In
  • Item # 32J737
  • Mfr. Model # WKF10300FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake, Wheel Dia. (In.) 3 In, Finish Zinc Plated, Construction...More

Brake,8 In Wheel Dia
Brake,5 In Wheel Dia
Caster Brake Kit,Over Wheel Strap,6 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 6 In
  • Item # 32J749
  • Mfr. Model # WK020601FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake, Wheel Dia. (In.) 6 In, Finish Nickel Plated, Construction...More

Caster Brake Kit,Over Wheel Strap,3.5 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 3.5 In
  • Item # 32J729
  • Mfr. Model # WK0403X1FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake, Wheel Dia. (In.) 3-1/2 In, Finish Stainless Steel,...More

Caster Brake Kit,Over Wheel Strap,5 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 5 In
  • Item # 32J740
  • Mfr. Model # WKDC0500FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake, Wheel Dia. (In.) 5 In, Finish Zinc Plated, Construction...More

Caster Brake Kit,5 In
  • ALBION
  • Caster Brake Kit, 5 In
  • Item # 2LY46
  • Mfr. Model # TL160500G
  • Caster Brake Kit, Total Lock Brake Type, Wheel Dia 5 In, Black Thermoplastic Construction, For Use With...More

Caster Brake Kit,Over Wheel Strap,6 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 6 In
  • Item # 32J748
  • Mfr. Model # WK020600FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake, Wheel Dia. (In.) 6 In, Finish Zinc Plated, Construction...More

Caster Brake Kit,Over Wheel Strap,4 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 4 In
  • Item # 32J739
  • Mfr. Model # WKDC0400FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake, Wheel Dia. (In.) 4 In, Finish Zinc Plated, Construction...More

Brake Kit for 8 in. x 2 in. Swvel Caster
  • ALBION
  • Brake Kit for 8 in. x 2 in. Swvel Caster
  • Item # 49H590
  • Mfr. Model # WK080202W
  • Caster Brake Kit, Trailing End Brake Type, Wheel Dia. (In.) 8, Zinc Plated Finish, Steel Construction, For...More

Caster Brake Kit,Over Wheel Strap,3 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 3 In
  • Item # 32J738
  • Mfr. Model # WKDC0300FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake, Wheel Dia. (In.) 3 In, Finish Zinc Plated, Construction...More

Caster Brake Kit,Over Wheel Strap,5 In
  • ALBION
  • Caster Brake Kit, Over Wheel Strap, 5 In
  • Item # 32J747
  • Mfr. Model # WK020501FG
  • Caster Brake Kit, Over the Wheel Strap Type Brake, Wheel Dia. (In.) 5 In, Finish Nickel Plated, Construction...More

Results per page: 16 | 32 | 48