Skip Content

Filter Results By

Neck Type
Grade
Material
Finish
Thread Size
  • View MoreView Less
Length
  • View MoreView Less
Head Dia.
  • View MoreView Less
Head Height
  • View MoreView Less
Square Height
  • View MoreView Less
Square Width
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Carriage Bolts

315 Results Found that Include 740 Products

Results per page: 16 | 32 | 48
Carriage Bolt,Zinc,5/8-11x2 L,Pk10
  • GRAINGER APPROVED
  • Carriage Bolt, Zinc, 5/8-11x2 L, Pk10Carriage Bolt,Zinc,5/8-11x2 L,Pk10
  • Item # 31JA63
  • Mfr. Model # U08320.062.0200
  • Carriage Bolt, Square Neck, Grade 5, Material Steel, Zinc Plated Finish, Thread Size 1-1/2, Length 2 In.,...More

Carriage Bolt,3/8-16,6In,LCS,Plain,PK140
  • GRAINGER APPROVED
  • Carriage Bolt, 3/8-16,6In, LCS, Plain, PK140Carriage Bolt,3/8-16,6In,LCS,Plain,PK140
  • Item # 32TJ14
  • Mfr. Model # B08300.037.0600
  • Carriage Bolt, Square Neck, Material Low Carbon Steel, Plain Finish, Thread Size 3/8-16, Length 6 In., Drill...More

Carriage Bt,3/8-16,2-1/2In,LCS,Gal,PK300
  • GRAINGER APPROVED
  • Carriage Bt, 3/8-16,2-1/2In, LCS, Gal, PK300Carriage Bt,3/8-16,2-1/2In,LCS,Gal,PK300
  • Item # 32TJ87
  • Mfr. Model # B08307.037.0250
  • Carriage Bolt, Square Neck, Material Low Carbon Steel, Hot Dipped Galvanized Finish, Thread Size 3/8-16,...More

Carriage Blt,3/8-16,2In,Steel,Zinc,PK350
  • GRAINGER APPROVED
  • Carriage Blt, 3/8-16,2In, Steel, Zinc, PK350Carriage Blt,3/8-16,2In,Steel,Zinc,PK350
  • Item # 32TK07
  • Mfr. Model # B08320.037.0200
  • Carriage Bolt, Square Neck, Grade 5, Material Steel, Zinc Plated Finish, Thread Size 3/8-16, Length 2 In.,...More

Carriage Bt,3/8-16,6In,LCS,Galv,PK140
  • GRAINGER APPROVED
  • Carriage Bt, 3/8-16,6In, LCS, Galv, PK140Carriage Bt,3/8-16,6In,LCS,Galv,PK140
  • Item # 32TJ91
  • Mfr. Model # B08307.037.0600
  • Carriage Bolt, Square Neck, Material Low Carbon Steel, Hot Dipped Galvanized Finish, Thread Size 3/8-16,...More

Carriage Bt,5/16-18,3-1/2In,LCS,Zn,PK350
  • GRAINGER APPROVED
  • Carriage Bt, 5/16-18,3-1/2In, LCS, Zn, PK350Carriage Bt,5/16-18,3-1/2In,LCS,Zn,PK350
  • Item # 32TJ47
  • Mfr. Model # B08305.031.0350
  • Carriage Bolt, Square Neck, Material Low Carbon Steel, Zinc Plated Finish, Thread Size 5/16-18, Length 3-1/2...More

Carriage Bolt,1/4-20x1 1/4 L,Pk100
  • GRAINGER APPROVED
  • Carriage Bolt, 1/4-20x1 1/4 L, Pk100Carriage Bolt,1/4-20x1 1/4 L,Pk100
  • Item # 31JA75
  • Mfr. Model # U51500.025.0125
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 1-1/4 In., Drill...More

Carriage Bolt,Sq,Gr 2,3/8-16 x 6In,PK10
  • GRAINGER APPROVED
  • Carriage Bolt, Sq, Gr 2,3/8-16 x 6In, PK10Carriage Bolt,Sq,Gr 2,3/8-16 x 6In,PK10
  • Item # 31JA29
  • Mfr. Model # U08307.037.0600
  • Carriage Bolt, Square Neck, Grade A, Material Low Carbon Steel, Hot Dipped Galvanized Finish, Thread Size...More

Carriage Bolt,1/4-20x1 1/2 L,Pk100
  • GRAINGER APPROVED
  • Carriage Bolt, 1/4-20x1 1/2 L, Pk100Carriage Bolt,1/4-20x1 1/2 L,Pk100
  • Item # 31JA76
  • Mfr. Model # U51500.025.0150
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 1-1/2 In., Drill...More

Carriage Bolt,1/4-20x1 3/4 L,Pk100
  • GRAINGER APPROVED
  • Carriage Bolt, 1/4-20x1 3/4 L, Pk100Carriage Bolt,1/4-20x1 3/4 L,Pk100
  • Item # 31JA77
  • Mfr. Model # U51500.025.0175
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 1-3/4 In., Drill...More

Carriage Bolt,Zinc,1/2-13x2 L,Pk25
  • GRAINGER APPROVED
  • Carriage Bolt, Zinc, 1/2-13x2 L, Pk25Carriage Bolt,Zinc,1/2-13x2 L,Pk25
  • Item # 31JA56
  • Mfr. Model # U08320.050.0200
  • Carriage Bolt, Square Neck, Grade 5, Material Steel, Zinc Plated Finish, Thread Size 1-1/4, Length 2 In.,...More

Carriage Bolt,Sq,18-8,1/4-20 x 2In,PK100
  • GRAINGER APPROVED
  • Carriage Bolt, Sq, 18-8,1/4-20 x 2In, PK100Carriage Bolt,Sq,18-8,1/4-20 x 2In,PK100
  • Item # 31JA78
  • Mfr. Model # U51500.025.0200
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 2 In., Drill Size...More

Carriage Bolt,Sq,18-8, 5/16-18x2In,PK100
  • GRAINGER APPROVED
  • Carriage Bolt, Sq, 18-8, 5/16-18x2In, PK100Carriage Bolt,Sq,18-8, 5/16-18x2In,PK100
  • Item # 31JA91
  • Mfr. Model # U51500.031.0200
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 2 In., Drill Size...More

Carriage Bolt,Zinc,3/8-16x6,Pk10
  • GRAINGER APPROVED
  • Carriage Bolt, Zinc, 3/8-16x6, Pk10Carriage Bolt,Zinc,3/8-16x6,Pk10
  • Item # 31HZ79
  • Mfr. Model # U08305.037.0600
  • Carriage Bolt, Square Neck, Grade A, Material Low Carbon Steel, Zinc Plated Finish, Thread Size Full Thread,...More

Carriage Bolt,SS,5/16-18x1 L,Pk100
  • GRAINGER APPROVED
  • Carriage Bolt, SS, 5/16-18x1 L, Pk100Carriage Bolt,SS,5/16-18x1 L,Pk100
  • Item # 31JA87
  • Mfr. Model # U51500.031.0100
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 1 In., Drill Size...More

Carriage Bolt,18-8,3/8-16 x3 1/2In,PK25
  • GRAINGER APPROVED
  • Carriage Bolt, 18-8,3/8-16 x3 1/2In, PK25Carriage Bolt,18-8,3/8-16 x3 1/2In,PK25
  • Item # 31JC04
  • Mfr. Model # U51500.037.0350
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 3-1/2 In., Drill...More

Carriage Bolt,1/4-20x5 L, Pk50
  • GRAINGER APPROVED
  • Carriage Bolt, 1/4-20x5 L, Pk50Carriage Bolt,1/4-20x5 L, Pk50
  • Item # 31JA85
  • Mfr. Model # U51500.025.0500
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 5 In., Drill Size...More

Carriage Bolt,18-8,3/8-16 x1 1/4In,PK100
  • GRAINGER APPROVED
  • Carriage Bolt, 18-8,3/8-16 x1 1/4In, PK100Carriage Bolt,18-8,3/8-16 x1 1/4In,PK100
  • Item # 31JA98
  • Mfr. Model # U51500.037.0125
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 1-1/4 In., Drill...More

Carriage Bolt,1/4-20x2 1/4 L,Pk100
  • GRAINGER APPROVED
  • Carriage Bolt, 1/4-20x2 1/4 L, Pk100Carriage Bolt,1/4-20x2 1/4 L,Pk100
  • Item # 31JA79
  • Mfr. Model # U51500.025.0225
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 2-1/4 In., Drill...More

Carriage Bolt,Zinc,3/8-16x2,Pk50
  • GRAINGER APPROVED
  • Carriage Bolt, Zinc, 3/8-16x2, Pk50Carriage Bolt,Zinc,3/8-16x2,Pk50
  • Item # 31HZ72
  • Mfr. Model # U08305.037.0200
  • Carriage Bolt, Square Neck, Grade A, Material Low Carbon Steel, Zinc Plated Finish, Thread Size Full Thread,...More

Carriage Bolt,Sq,18-8,3/8-16 x 2In,PK50
  • GRAINGER APPROVED
  • Carriage Bolt, Sq, 18-8,3/8-16 x 2In, PK50Carriage Bolt,Sq,18-8,3/8-16 x 2In,PK50
  • Item # 31JC01
  • Mfr. Model # U51500.037.0200
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 2 In., Drill Size...More

Carriage Bolt,Sq,18-8,1/2-13 x 4In,PK10
  • GRAINGER APPROVED
  • Carriage Bolt, Sq, 18-8,1/2-13 x 4In, PK10Carriage Bolt,Sq,18-8,1/2-13 x 4In,PK10
  • Item # 31JC16
  • Mfr. Model # U51500.050.0400
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 4 In., Drill Size...More

Carriage Bolt,3/8-16x3 1/2 L,Pk25
  • GRAINGER APPROVED
  • Carriage Bolt, 3/8-16x3 1/2 L, Pk25Carriage Bolt,3/8-16x3 1/2 L,Pk25
  • Item # 31HZ74
  • Mfr. Model # U08305.037.0350
  • Carriage Bolt, Square Neck, Grade A, Material Low Carbon Steel, Zinc Plated Finish, Thread Size Full Thread,...More

Carriage Bolt,SS,1/4-20x1 L,Pk100
  • GRAINGER APPROVED
  • Carriage Bolt, SS, 1/4-20x1 L, Pk100Carriage Bolt,SS,1/4-20x1 L,Pk100
  • Item # 31JA74
  • Mfr. Model # U51500.025.0100
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 1 In., Drill Size...More

Carriage Bolt,1/2-13x1 3/4 L,Pk25
  • GRAINGER APPROVED
  • Carriage Bolt, 1/2-13x1 3/4 L, Pk25Carriage Bolt,1/2-13x1 3/4 L,Pk25
  • Item # 31JA55
  • Mfr. Model # U08320.050.0175
  • Carriage Bolt, Square Neck, Grade 5, Material Steel, Zinc Plated Finish, Thread Size 1-1/4, Length 1-3/4 In.,...More

Carriage Bolt,Sq,18-8,3/8-16 x 4In,PK25
  • GRAINGER APPROVED
  • Carriage Bolt, Sq, 18-8,3/8-16 x 4In, PK25Carriage Bolt,Sq,18-8,3/8-16 x 4In,PK25
  • Item # 31JC05
  • Mfr. Model # U51500.037.0400
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 4 In., Drill Size...More

Carriage Bolt,Sq,18-8,5/16-18 x3In,PK50
  • GRAINGER APPROVED
  • Carriage Bolt, Sq, 18-8,5/16-18 x3In, PK50Carriage Bolt,Sq,18-8,5/16-18 x3In,PK50
  • Item # 31JA94
  • Mfr. Model # U51500.031.0300
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 3 In., Drill Size...More

Carriage Bolt,18-8,5/16-18 x1 3/4,PK100
  • GRAINGER APPROVED
  • Carriage Bolt, 18-8,5/16-18 x1 3/4, PK100Carriage Bolt,18-8,5/16-18 x1 3/4,PK100
  • Item # 31JA90
  • Mfr. Model # U51500.031.0175
  • Carriage Bolt, Square Neck, Material 18-8 Stainless Steel, Thread Size Full Thread, Length 1-3/4 In., Drill...More

Results per page: 16 | 32 | 48

Stock up on the right carriage bolt from Grainger to build strong wooden decks and other structures the right way every time. You might also want to grab a bolt assortment for backup, as well as the ideal style of U bolt to run piping for outdoor lighting and sound systems. If you’re building an indoor wooden structure, an eye bolt can help anchor the weight to the ceiling and add places to hang additional design accents or hanging-plant enhancements. No matter if you’re working with wood, metal, or concrete, Grainger has the carriage bolt and whatever hardware you need.