Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Recommended Dilution
  • View MoreView Less
pH
  • View MoreView Less
Size
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

Carpet & Upholstery Cleaning Chemicals

19 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    Carpet Extraction Cleaner,1 gal.Bottle
    • TOUGH GUY
    • Carpet Extraction Cleaner, 1 gal.BottleCarpet Extraction Cleaner
    • Item # 5RVT6
    • Mfr. Model # 5RVT6
    • Carpet Extraction Cleaner, Recommended Dilution Ready to Use, pH 9.3 to 9.8, Size 1 gal., RTU Yield per...More

    Carpet Spot and Stain Remover, 1 gal.
    • TOUGH GUY
    • Carpet Spot and Stain Remover, 1 gal.Carpet Spot and Stain Remover, 1 gal.
    • Item # 16W262
    • Mfr. Model # 16W262
    • Carpet Spot and Stain Remover, Recommended Dilution 4 to 8 oz./gal. of Water, pH 7.5 to 8.5, Size 1 gal., RTU...More

    Carpet Cleaner,32 oz.,Odorless,Bottle
    Non-Silicone Defoamer,1 Gal.
    • RUSTLICK
    • Non-Silicone Defoamer, 1 Gal.Non-Silicone Defoamer,1 Gal.
    • Item # 38G268
    • Mfr. Model # 78640
    • Non-Silicone Defoamer, Recommended Dilution 1oz/75gal water for Semi Water Soluble Oil Coolants, 1oz/75gal...More

    Carpet Cleaner,1 gal.Bottle,PK 2
    • SIMPLE GREEN
    • Carpet Cleaner, 1 gal.Bottle, PK 2Carpet Cleaner
    • Item # 2GVN8
    • Mfr. Model # 1210000211201
    • Carpet Cleaner, Recommended Dilution 1:10 to 1:21, pH 6.85 to 7.2, Size 1 gal., Removes Soils, Container Type...More

    Carpet Spotter,32 oz.,Pleasant
    • ZEP PROFESSIONAL
    • Carpet Spotter, 32 oz., PleasantCarpet Spotter
    • Item # 3HUL6
    • Mfr. Model # R01001
    • Carpet Spotter, Recommended Dilution Ready to Use, pH 7 to 8, Size 1 qt., Removes Stains, Fragrance Pleasant,...More

    Spot and Stain Remover,32 oz.,Fresh
    • ZEP PROFESSIONAL
    • Spot and Stain Remover, 32 oz., FreshSpot and Stain Remover
    • Item # 3HUL4
    • Mfr. Model # R00801
    • Spot and Stain Remover, Recommended Dilution Ready to Use, pH 7.8 to 8.2, Size 1 qt., Removes Stains,...More

    Stain Remover,0.20 gal.,Light Citrus
    • CLR
    • Stain Remover, 0.20 gal., Light CitrusStain Remover,0.20 gal.,Light Citrus
    • Item # 20AR08
    • Mfr. Model # G-CSR-6
    • Stain Remover, Recommended Dilution Ready to Use, pH 6.3 to 6.9, Size 0.20 gal., RTU Yield per Container 0.20...More

    BioPet Stain and Odor Remover,32 oz,PK12
    • ODOBAN
    • BioPet Stain and Odor Remover, 32 oz, PK12BioPet Stain and Odor Remover,32 oz,PK12
    • Item # 36P408
    • Mfr. Model # 926262-Q12
    • BioPet Stain and Odor Remover , Recommended Dilution Ready to Use, Size 32 oz., Removes Tough Stains such as...More

    3-in-1 Carpet Cleaner Conc.,1 gal.,PK4
    • ODOBAN
    • 3-in-1 Carpet Cleaner Conc., 1 gal., PK43-in-1 Carpet Cleaner Conc.,1 gal.,PK4
    • Item # 36P402
    • Mfr. Model # 9602B62-G4
    • 3-in-1 Carpet Cleaner Concentrate , Recommended Dilution 0.05, Size 1 gal., RTU Yield per Container 64 gal.,...More

    Carpet Extraction Cleaner,1 gal.PK 4
    • GREENING THE CLEANING
    • Carpet Extraction Cleaner, 1 gal.PK 4Carpet Extraction Cleaner,1 gal.PK 4
    • Item # 11U196
    • Mfr. Model # DIN23-4
    • Carpet Extraction Cleaner, Recommended Dilution 3 oz./gal., pH 8.6, Size 1 gal., RTU Yield per Container 42.7...More

    Carpet Pre Treatment,1 gal.Bottle
    • TOUGH GUY
    • Carpet Pre Treatment, 1 gal.BottleCarpet Pre Treatment,1 gal.Bottle
    • Item # 5RVT5
    • Mfr. Model # 5RVT5
    • Carpet Pre Treatment, Recommended Dilution Ready to Use, pH 9.3 to 9.8, Size 1 gal., RTU Yield per Container...More

    Spot and Stain Remover,32 oz.,PK 12
    Liquid Carpet Cleaner,Quart,Fresh,PK2
    • BIO-OXYGEN CARPET
    • Liquid Carpet Cleaner, Quart, Fresh, PK2Liquid Carpet Cleaner,Quart,Fresh,PK2
    • Item # 22N338
    • Mfr. Model # ABSCC040
    • Carpet Cleaner, Recommended Dilution 50:50, pH 5 to 8, Size 4 x 1 qt., RTU Yield per Container 4 qt., Removes...More

    Results per page: 16 | 32 | 48