Skip Content

Filter Results By

Applied Filters Clear All

Carpet Tool Kits

36 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adhesive Nozzle,3 In. W
  • ROBERTS
  • Adhesive Nozzle, 3 In. W Adhesive Nozzle,3 In. W
  • Item # 1TGG6
  • Mfr. Model # 10-981-25
  • Adhesive Nozzle, 3 In. W, Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation, For Use With...More

Carpet Heat Bond Iron,120V
  • ROBERTS
  • Carpet Heat Bond Iron, 120V Carpet Heat Bond Iron,120V
  • Item # 5LF49
  • Mfr. Model # 10-282G-2
  • PTFE Carpet Heat Bond Iron, 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord...More

Dbl Side Carpet Tape,15ft,Indoor/Outdoor
Seam Roller,3 1/2 In,Solid Nylon Roller
Carpet Seam Tape,15ft,Pressure Sensitive
Premium Heat Bond Seam Tape,22 yd,Thick
Double-Sided Acrylic Tape,50 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 50 Ft Double-Sided Acrylic Tape,50 Ft
  • Item # 5HXD8
  • Mfr. Model # 50-540
  • Double-Sided Tape for Vinyl, 1 7/8 In x 50 Ft, Acrylic Adhesive Construction, One Roll, For Modified Loose...More

Jamb Saw Blade,6 3/16 In,Carbide Tip
Traction Non-Slip Rug Strip,25 Ft
  • ROBERTS
  • Traction Non-Slip Rug Strip, 25 Ft Traction Non-Slip Rug Strip,25 Ft
  • Item # 5HXD9
  • Mfr. Model # 50-580
  • Traction Nonslip Rug Strip, 2-1/2 In. x 25 ft., One Roll, One Side Attaches Permanently to Rug and Other Side...More

Double-Sided Acrylic Tape,75 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 75 Ft Double-Sided Acrylic Tape,75 Ft
  • Item # 5HXE0
  • Mfr. Model # 50-550
  • Double-Sided Tape for Vinyl, 1 7/8 In x 75 Ft, Non-Toxic, Acrylic Adhesive Construction, One Roll, For...More

Cutter,Loop Pile,Stainless Steel
  • ROBERTS
  • Cutter, Loop Pile, Stainless Steel Cutter,Loop Pile,Stainless Steel
  • Item # 5LF43
  • Mfr. Model # 10-152-3
  • Loop Pile Cutter, Stainless Steel Construction, 2-blade Design Accommodates Both Left And Right Positions,...More

Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • ROBERTS
  • Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • Item # 1TGF8
  • Mfr. Model # 10-56
  • Longneck Jamb Saw, 120V, 60 Hz, 7.5 Amp Motor, 8000 No Load RPM, 6 3/16 In. Carbide Tooth Blade, Arbor Size...More

Saw,Jamb,6 in,110v
  • ROBERTS
  • Saw, Jamb, 6 in, 110v Saw,Jamb,6 in,110v
  • Item # 5LF52
  • Mfr. Model # 10-46
  • Undercut Jamb Saw, 110V, 60 Hz, 5.8 Amp Motor, 10000 No Load RPM, 20 Tooth, 6 In. Dia, Carbide Blade, Arbor...More

Carpet Heat Bond Iron,3 in Bond,110V
  • ROBERTS
  • Carpet Heat Bond Iron, 3 in Bond, 110V Carpet Heat Bond Iron,3 in Bond,110V
  • Item # 43Z128
  • Mfr. Model # 10-482G
  • Carpet Heat Bond Iron, Size 3 in., Construction Streamlined, Low Profile, Characteristics 110V, Melts 3 in....More

Seam Roller
Carpet Puller,Aluminum,Serrated Clamps
Matching/Seam Repair Carpet Stretcher
  • ROBERTS
  • Matching/Seam Repair Carpet Stretcher Matching/Seam Repair Carpet Stretcher
  • Item # 43Z117
  • Mfr. Model # 10-128
  • Pattern Matching/Seam Repair Carpet Stretcher, Construction Aluminum Frame, Dual Powerheads, Characteristics...More

Carpet Tack Strip,1 In x4 ft,Wood,PK100
Pro Pull Bar,16-1/4 In,Steel
  • ROBERTS
  • Pro Pull Bar, 16-1/4 In, Steel Pro Pull Bar,16-1/4 In,Steel
  • Item # 35T134
  • Mfr. Model # 10-18-8
  • Pro Pull Bar, Size 16-1/4 In. Long, Steel Construction, Characteristics Angled Profile, Soft-Felt Backing,...More

Carpet Stretcher Kit,18 in,12 Pc
  • ROBERTS
  • Carpet Stretcher Kit, 18 in, 12 Pc Carpet Stretcher Kit,18 in,12 Pc
  • Item # 43Z124
  • Mfr. Model # 10-237V
  • Carpet Stretcher Kit, Size 18 in., Construction Aluminum, Characteristics Low Profile Head, 18 in. Tail...More

Carpet Installation Kit W/24 In Tool Box
  • ROBERTS
  • Carpet Installation Kit W/24 In Tool Box Carpet Installation Kit W/24 In Tool Box
  • Item # 1TGH6
  • Mfr. Model # 10-750
  • Carpet Installation Kit, Includes 24 In Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer,...More

Carpet Knee Kicker,18-1/2 to 22-1/2 in
  • ROBERTS
  • Carpet Knee Kicker, 18-1/2 to 22-1/2 in Carpet Knee Kicker,18-1/2 to 22-1/2 in
  • Item # 43Z120
  • Mfr. Model # 10-2000GT
  • Carpet Knee Kicker, Size 18-1/2 to 22-1/2 in., Construction Aluminum Alloy, Characteristics Additional Row of...More

Carpet Knee Kicker,19 to 23 in
  • ROBERTS
  • Carpet Knee Kicker, 19 to 23 in Carpet Knee Kicker,19 to 23 in
  • Item # 43Z126
  • Mfr. Model # 10-410
  • Carpet Knee Kicker, Size 19 to 23 in., Construction Steel Body, Heavy Aluminum Casting, Baked Epoxy Finish,...More

Floor Tapping Block,20 In,Polypropylene
Blade,Replacement
Stair Tool
Trimmer,Carpet
Floor Install Kit,Spacers,Block,Pull Bar
Kicker,Knee
Carpet Knee Kicker,18-7/8 to 24 in
Tack Strip,7/8 Inx4 ft,Wood/Concrete,Pk3
  • ROBERTS
  • Tack Strip, 7/8 Inx4 ft, Wood/Concrete, Pk3 Tack Strip,7/8 Inx4 ft,Wood/Concrete,Pk3
  • Item # 12L732
  • Mfr. Model # 20-5313AC
  • Carpet Tack Strip, Size 7/8 In. x 4 ft., Construction Douglas Fir, Characteristics Pre-Started Hardened,...More

Extra Heat Bond Seaming Tape,22 yd,Light
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More