Skip Content

Filter Results By

Carpet Tool Kits

47 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Double-Sided Acrylic Tape,50 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 50 Ft Double-Sided Acrylic Tape,50 Ft
  • Item # 5HXD8
  • Mfr. Model # 50-540
  • Double-Sided Tape for Vinyl, 1 7/8 In x 50 Ft, Acrylic Adhesive Construction, One Roll, For Modified Loose...More

Dbl Side Carpet Tape,15ft,Indoor/Outdoor
Double-Sided Acrylic Tape,75 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 75 Ft Double-Sided Acrylic Tape,75 Ft
  • Item # 5HXE0
  • Mfr. Model # 50-550
  • Double-Sided Tape for Vinyl, 1 7/8 In x 75 Ft, Non-Toxic, Acrylic Adhesive Construction, One Roll, For...More

Carpet Puller,Aluminum,Serrated Clamps
Carpet Seam Roller,3-1/2 In,Stl,Star Whl
Carpet Heat Bond Iron,120V
  • ROBERTS
  • Carpet Heat Bond Iron, 120V Carpet Heat Bond Iron,120V
  • Item # 5LF49
  • Mfr. Model # 10-282G-2
  • PTFE Carpet Heat Bond Iron, 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord...More

Seam Roller,2in,Firm Rubber
  • MARSHALLTOWN
  • Seam Roller, 2in, Firm Rubber Seam Roller,2in,Firm Rubber
  • Item # 38HT99
  • Mfr. Model # E54D
  • Seam Roller, 2 In., DuraSoft(r) Handle, Medium Firm Rubber Construction, Rubber Seam Roller, Applying Wall...More

Carpet Puller,Aluminum,Serrated Clamps
Seam Roller,3 1/2 In,Solid Nylon Roller
Cutter,Loop Pile,Stainless Steel
  • ROBERTS
  • Cutter, Loop Pile, Stainless Steel Cutter,Loop Pile,Stainless Steel
  • Item # 5LF43
  • Mfr. Model # 10-152-3
  • Loop Pile Cutter, Stainless Steel Construction, 2-blade Design Accommodates Both Left And Right Positions,...More

Seam Roller
Carpet Seam Tape,15ft,Pressure Sensitive
Traction Non-Slip Rug Strip,25 Ft
  • ROBERTS
  • Traction Non-Slip Rug Strip, 25 Ft Traction Non-Slip Rug Strip,25 Ft
  • Item # 5HXD9
  • Mfr. Model # 50-580
  • Traction Nonslip Rug Strip, 2-1/2 In. x 25 ft., One Roll, One Side Attaches Permanently to Rug and Other Side...More

Saw,Jamb,6 in,110v
  • ROBERTS
  • Saw, Jamb, 6 in, 110v Saw,Jamb,6 in,110v
  • Item # 5LF52
  • Mfr. Model # 10-46
  • Undercut Jamb Saw, 110V, 60 Hz, 5.8 Amp Motor, 10000 No Load RPM, 20 Tooth, 6 In. Dia, Carbide Blade, Arbor...More

Carpet Knee Kicker,19 to 23 in
  • ROBERTS
  • Carpet Knee Kicker, 19 to 23 in Carpet Knee Kicker,19 to 23 in
  • Item # 43Z126
  • Mfr. Model # 10-410
  • Carpet Knee Kicker, Size 19 to 23 in., Construction Steel Body, Heavy Aluminum Casting, Baked Epoxy Finish,...More

Jamb Saw Blade,6 3/16 In,Carbide Tip
Carpet Heat Bond Iron,3 in Bond,110V
  • ROBERTS
  • Carpet Heat Bond Iron, 3 in Bond, 110V Carpet Heat Bond Iron,3 in Bond,110V
  • Item # 43Z128
  • Mfr. Model # 10-482G
  • Carpet Heat Bond Iron, Size 3 in., Construction Streamlined, Low Profile, Characteristics 110V, Melts 3 in....More

Loop Pile Cutter,SS,6 In,Orange
  • WESTWARD
  • Loop Pile Cutter, SS, 6 In, Orange Loop Pile Cutter,SS,6 In,Orange
  • Item # 13A746
  • Mfr. Model # 13A746
  • Loop Pile Cutter, Size 6 In., Orange Plastic Handle, Stainless Steel Body Construction, Incremental Blade...More

Matching/Seam Repair Carpet Stretcher
  • ROBERTS
  • Matching/Seam Repair Carpet Stretcher Matching/Seam Repair Carpet Stretcher
  • Item # 43Z117
  • Mfr. Model # 10-128
  • Pattern Matching/Seam Repair Carpet Stretcher, Construction Aluminum Frame, Dual Powerheads, Characteristics...More

Floor Install Kit,Spacers,Block,Pull Bar
Laminate Wedge Spacers,PK30
  • ROBERTS
  • Laminate Wedge Spacers, PK30 Laminate Wedge Spacers,PK30
  • Item # 35T132
  • Mfr. Model # 10-27
  • Laminate Wedge Spacers, 1-3/8 In. Wide x 3/4 In. Thick, For Preventing Flooring From Moving During...More

Carpet Stretcher Kit,18 in,12 Pc
  • ROBERTS
  • Carpet Stretcher Kit, 18 in, 12 Pc Carpet Stretcher Kit,18 in,12 Pc
  • Item # 43Z124
  • Mfr. Model # 10-237V
  • Carpet Stretcher Kit, Size 18 in., Construction Aluminum, Characteristics Low Profile Head, 18 in. Tail...More

Carpet Installation Kit W/24 In Tool Box
  • ROBERTS
  • Carpet Installation Kit W/24 In Tool Box Carpet Installation Kit W/24 In Tool Box
  • Item # 1TGH6
  • Mfr. Model # 10-750
  • Carpet Installation Kit, Includes 24 In Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer,...More

Carpet Tack Strip,1 In x4 ft,Wood,PK100
Carpet Stretcher,Stl,33 In to 22 ft
  • WESTWARD
  • Carpet Stretcher, Stl, 33 In to 22 ft Carpet Stretcher,Stl,33 In to 22 ft
  • Item # 13A752
  • Mfr. Model # 13A752
  • Deluxe Carpet Stretcher, Steel Construction, Adjusts From 33 In. to 22 ft. With Included Tubes, For Carpet...More

Carpet Cutter/Drill Guide,Steel,3/8 in.
  • DIVERSIFIED FASTENING SYSTEMS
  • Carpet Cutter/Drill Guide, Steel, 3/8 in. Carpet Cutter/Drill Guide,Steel,3/8 in.
  • Item # 45EV15
  • Mfr. Model # FCT150S
  • Carpet Cutter/Drill Guide, 3/8 In., Steel Construction, Bores A Clean Hole In A Carpet And Serves As A...More

Power-Lok Stretcher,23 1/2 Ft Cap,W/Case
  • ROBERTS
  • Power-Lok Stretcher, 23 1/2 Ft Cap, W/Case Power-Lok Stretcher,23 1/2 Ft Cap,W/Case
  • Item # 1TGF7
  • Mfr. Model # 10-254
  • Power-Lok Stretcher, Steel Handle Construction, Stretch up to 23 1/2 Ft With Included Tubes, Locks Into 17...More

Carpet Knee Kicker,18-1/2 to 22-1/2 in
  • ROBERTS
  • Carpet Knee Kicker, 18-1/2 to 22-1/2 in Carpet Knee Kicker,18-1/2 to 22-1/2 in
  • Item # 43Z120
  • Mfr. Model # 10-2000GT
  • Carpet Knee Kicker, Size 18-1/2 to 22-1/2 in., Construction Aluminum Alloy, Characteristics Additional Row of...More

Carpet Seam Roller,3-1/2 In,Stl,Smooth
Premium Heat Bond Seam Tape,22 yd,Thick
Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • ROBERTS
  • Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • Item # 1TGF8
  • Mfr. Model # 10-56
  • Longneck Jamb Saw, 120V, 60 Hz, 7.5 Amp Motor, 8000 No Load RPM, 6 3/16 In. Carbide Tooth Blade, Arbor Size...More

Adhesive Nozzle,3 In. W
  • ROBERTS
  • Adhesive Nozzle, 3 In. W Adhesive Nozzle,3 In. W
  • Item # 1TGG6
  • Mfr. Model # 10-981-25
  • Adhesive Nozzle, 3 In. W, Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation, For Use With...More

Results per page:  16 | 32 | 48

Grainger carries carpet tools and installation supplies to help you install wall-to-wall carpeting with the expert results you seek. Check here for carpet seam tape and rollers, knee kickers and floor tapping blocks, tack strips and more. Help trim carpet neatly at the wall and under toe kicks with a sturdy carpet trimmer. Give carpet a smooth, tight fit with a powerful carpet stretcher. Shop Grainger for these high-quality carpet tools and more.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More