Skip Content

Filter Results By

Carpet Installation Tools

47 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adhesive Nozzle,3 In. W
  • ROBERTS
  • Adhesive Nozzle, 3 In. W Adhesive Nozzle,3 In. W
  • Item # 1TGG6
  • Mfr. Model # 10-981-25
  • Adhesive Nozzle, 3 In. W, Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation, For Use With...More

Traction Non-Slip Rug Strip,25 Ft
  • ROBERTS
  • Traction Non-Slip Rug Strip, 25 Ft Traction Non-Slip Rug Strip,25 Ft
  • Item # 5HXD9
  • Mfr. Model # 50-580
  • Traction Nonslip Rug Strip, 2-1/2 In. x 25 ft., One Roll, One Side Attaches Permanently to Rug and Other Side...More

Dbl Side Carpet Tape,15ft,Indoor/Outdoor
Double-Sided Acrylic Tape,75 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 75 Ft Double-Sided Acrylic Tape,75 Ft
  • Item # 5HXE0
  • Mfr. Model # 50-550
  • Double-Sided Tape for Vinyl, 1 7/8 In x 75 Ft, Non-Toxic, Acrylic Adhesive Construction, One Roll, For...More

Carpet Seam Tape,15ft,Pressure Sensitive
Carpet Seam Roller,3-1/2 In,Stl,Smooth
Carpet Seam Roller,3-1/2 In,Stl,Star Whl
Seam Roller,2in,Firm Rubber
  • MARSHALLTOWN
  • Seam Roller, 2in, Firm Rubber Seam Roller,2in,Firm Rubber
  • Item # 38HT99
  • Mfr. Model # E54D
  • Seam Roller, 2 In., DuraSoft(r) Handle, Medium Firm Rubber Construction, Rubber Seam Roller, Applying Wall...More

Carpet Heat Bond Iron,3 in Bond,110V
  • ROBERTS
  • Carpet Heat Bond Iron, 3 in Bond, 110V Carpet Heat Bond Iron,3 in Bond,110V
  • Item # 43Z128
  • Mfr. Model # 10-482G
  • Carpet Heat Bond Iron, Size 3 in., Construction Streamlined, Low Profile, Characteristics 110V, Melts 3 in....More

Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • ROBERTS
  • Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • Item # 1TGF8
  • Mfr. Model # 10-56
  • Longneck Jamb Saw, 120V, 60 Hz, 7.5 Amp Motor, 8000 No Load RPM, 6 3/16 In. Carbide Tooth Blade, Arbor Size...More

Saw,Jamb,6 in,110v
  • ROBERTS
  • Saw, Jamb, 6 in, 110v Saw,Jamb,6 in,110v
  • Item # 5LF52
  • Mfr. Model # 10-46
  • Undercut Jamb Saw, 110V, 60 Hz, 5.8 Amp Motor, 10000 No Load RPM, 20 Tooth, 6 In. Dia, Carbide Blade, Arbor...More

Jamb Saw Blade,6 3/16 In,Carbide Tip
Carpet Puller,Aluminum,Serrated Clamps
Carpet Knee Kicker,19 to 23 in
  • ROBERTS
  • Carpet Knee Kicker, 19 to 23 in Carpet Knee Kicker,19 to 23 in
  • Item # 43Z126
  • Mfr. Model # 10-410
  • Carpet Knee Kicker, Size 19 to 23 in., Construction Steel Body, Heavy Aluminum Casting, Baked Epoxy Finish,...More

Premium Heat Bond Seam Tape,22 yd,Thick
Carpet Heat Bond Iron,120V
  • ROBERTS
  • Carpet Heat Bond Iron, 120V Carpet Heat Bond Iron,120V
  • Item # 5LF49
  • Mfr. Model # 10-282G-2
  • PTFE Carpet Heat Bond Iron, 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord...More

Carpet Stair Tool,3-1/2 In,Stl,Straight
Carpet Knee Kicker,Alum,5 In Wide Bumper
Floor Tapping Block,20 In,Polypropylene
Carpet Tack Strip,1 In x4 ft,Wood,PK100
Matching/Seam Repair Carpet Stretcher
  • ROBERTS
  • Matching/Seam Repair Carpet Stretcher Matching/Seam Repair Carpet Stretcher
  • Item # 43Z117
  • Mfr. Model # 10-128
  • Pattern Matching/Seam Repair Carpet Stretcher, Construction Aluminum Frame, Dual Powerheads, Characteristics...More

Carpet Stretcher Kit,18 in,12 Pc
  • ROBERTS
  • Carpet Stretcher Kit, 18 in, 12 Pc Carpet Stretcher Kit,18 in,12 Pc
  • Item # 43Z124
  • Mfr. Model # 10-237V
  • Carpet Stretcher Kit, Size 18 in., Construction Aluminum, Characteristics Low Profile Head, 18 in. Tail...More

Carpet Installation Kit W/24 In Tool Box
  • ROBERTS
  • Carpet Installation Kit W/24 In Tool Box Carpet Installation Kit W/24 In Tool Box
  • Item # 1TGH6
  • Mfr. Model # 10-750
  • Carpet Installation Kit, Includes 24 In Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer,...More

Stair Tool
Carpet Cutter/Drill Guide,3/8 In(9.52mm)
  • CABLE PREP
  • Carpet Cutter/Drill Guide, 3/8 In(9.52mm) Carpet Cutter/Drill Guide,3/8 In(9.52mm)
  • Item # 6KDR1
  • Mfr. Model # 4375
  • Carpet Cutter/Drill Guide, Size 3/8 In (9.52mm), Hardened Steel, Serrated Blade, Stainless Steel, Beveled...More

Trimmer,Carpet
Carpet Stretcher,Stl,33 In to 22 ft
  • WESTWARD
  • Carpet Stretcher, Stl, 33 In to 22 ft Carpet Stretcher,Stl,33 In to 22 ft
  • Item # 13A752
  • Mfr. Model # 13A752
  • Deluxe Carpet Stretcher, Steel Construction, Adjusts From 33 In. to 22 ft. With Included Tubes, For Carpet...More

Carpet Cutter/Drill Guide,Steel,3/8 in.
  • DIVERSIFIED FASTENING SYSTEMS
  • Carpet Cutter/Drill Guide, Steel, 3/8 in. Carpet Cutter/Drill Guide,Steel,3/8 in.
  • Item # 45EV15
  • Mfr. Model # FCT150S
  • Carpet Cutter/Drill Guide, 3/8 In., Steel Construction, Bores A Clean Hole In A Carpet And Serves As A...More

Carpet Puller,Aluminum,Serrated Clamps
Seam Roller,3 1/2 In,Solid Nylon Roller
Seam Roller
Double-Sided Acrylic Tape,50 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 50 Ft Double-Sided Acrylic Tape,50 Ft
  • Item # 5HXD8
  • Mfr. Model # 50-540
  • Double-Sided Tape for Vinyl, 1 7/8 In x 50 Ft, Acrylic Adhesive Construction, One Roll, For Modified Loose...More

Results per page:  16 | 32 | 48

Professional carpet installation tools from Grainger can help you create beautiful carpeted rooms that can make residential customers happy and keep building owners satisfied. Double-sided acrylic tape keeps edges secure, while a seam roller helps make a large space look seamless. Get a deluxe knee kicker that offers five settings from 17” to 21”. Find these tools and more, including carpet trimmers, loop pile cutters, and sturdy carpet stretchers that can help you achieve professional results. Get your carpet installation tools from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More