Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Carpet Installation Tools

37 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Double-Sided Acrylic Tape,75 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 75 FtDouble-Sided Acrylic Tape,75 Ft
  • Item # 5HXE0
  • Mfr. Model # 50-550
  • Double-Sided Tape for Vinyl, 1 7/8 In x 75 Ft, Non-Toxic, Acrylic Adhesive Construction, One Roll, For...More

Dbl Side Carpet Tape,15ft,Indoor/Outdoor
Iron,Heat Bond
Carpet Seam Tape,15ft,Pressure Sensitive
Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • ROBERTS
  • Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 AmpLongneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • Item # 1TGF8
  • Mfr. Model # 10-56
  • Longneck Jamb Saw, 120V, 60 Hz, 7.5 Amp Motor, 8000 No Load RPM, 6 3/16 In. Carbide Tooth Blade, Arbor Size...More

Jamb Saw Blade,6 3/16 In,Carbide Tip
Double-Sided Acrylic Tape,50 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 50 FtDouble-Sided Acrylic Tape,50 Ft
  • Item # 5HXD8
  • Mfr. Model # 50-540
  • Double-Sided Tape for Vinyl, 1 7/8 In x 50 Ft, Acrylic Adhesive Construction, One Roll, For Modified Loose...More

Carpet Puller,Aluminum,Serrated Clamps
Traction Non-Slip Rug Strip,25 Ft
  • ROBERTS
  • Traction Non-Slip Rug Strip, 25 FtTraction Non-Slip Rug Strip,25 Ft
  • Item # 5HXD9
  • Mfr. Model # 50-580
  • Traction Nonslip Rug Strip, 2-1/2 In. x 25 ft., One Roll, One Side Attaches Permanently to Rug and Other Side...More

Kicker,Knee
Adhesive Nozzle,3 In. W
  • ROBERTS
  • Adhesive Nozzle, 3 In. WAdhesive Nozzle,3 In. W
  • Item # 1TGG6
  • Mfr. Model # 10-981-25
  • Adhesive Nozzle, 3 In. W, Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation, For Use With...More

Cutter,Loop Pile
Carpet Knee Kicker,19 to 23 in
  • ROBERTS
  • Carpet Knee Kicker, 19 to 23 inCarpet Knee Kicker,19 to 23 in
  • Item # 43Z126
  • Mfr. Model # 10-410
  • Carpet Knee Kicker, Size 19 to 23 in., Construction Steel Body, Heavy Aluminum Casting, Baked Epoxy Finish,...More

Seam Roller,3 1/2 In,Solid Nylon Roller
Blade,Replacement
Saw,Jamb,6 in,110v
  • ROBERTS
  • Saw, Jamb, 6 in, 110vSaw,Jamb,6 in,110v
  • Item # 5LF52
  • Mfr. Model # 10-46
  • Undercut Jamb Saw110V, 60 Hz, 5.8 Amp Motor, 10000 No Load RPM, 20 Tooth, 6 In. Dia, Carbide Blade, Arbor...More

Premium Heat Bond Seam Tape,22 yd,Thick
Carpet Knee Kicker,17-1/2 to 21-1/2 In.
Carpet Heat Bond Iron,3 in Bond,110V
  • ROBERTS
  • Carpet Heat Bond Iron, 3 in Bond, 110VCarpet Heat Bond Iron,3 in Bond,110V
  • Item # 43Z128
  • Mfr. Model # 10-482G
  • Carpet Heat Bond Iron, Size 3 in., Construction Streamlined, Low Profile, Characteristics 110V, Melts 3 in....More

Tack Strip,7/8 Inx4 ft,Wood/Concrete,Pk3
  • ROBERTS
  • Tack Strip, 7/8 Inx4 ft, Wood/Concrete, Pk3Tack Strip,7/8 Inx4 ft,Wood/Concrete,Pk3
  • Item # 12L732
  • Mfr. Model # 20-5313AC
  • Carpet Tack Strip, Size 7/8 In. x 4 ft., Construction Douglas Fir, Characteristics Pre-Started Hardened,...More

Trimmer,Carpet
Carpet Knee Kicker,18-7/8 to 24 in
  • ROBERTS
  • Carpet Knee Kicker, 18-7/8 to 24 inCarpet Knee Kicker,18-7/8 to 24 in
  • Item # 43Z130
  • Mfr. Model # 10-501
  • Carpet Knee Kicker, Size 18-7/8 to 24 in., Characteristics Extra Wide Head, High Contour Neck, Center Grooved...More

Floor Install Kit,Spacers,Block,Pull Bar
Extra Heat Bond Seaming Tape,22 yd,Light
Matching/Seam Repair Carpet Stretcher
  • ROBERTS
  • Matching/Seam Repair Carpet StretcherMatching/Seam Repair Carpet Stretcher
  • Item # 43Z117
  • Mfr. Model # 10-128
  • Pattern Matching/Seam Repair Carpet Stretcher, Construction Aluminum Frame, Dual Powerheads, Characteristics...More

Stair Tool
Carpet Tack Strip,1 In x4 ft,Wood,PK100
Seam Roller
Carpet Stretcher Kit,18 in,12 Pc
  • ROBERTS
  • Carpet Stretcher Kit, 18 in, 12 PcCarpet Stretcher Kit,18 in,12 Pc
  • Item # 43Z124
  • Mfr. Model # 10-237V
  • Carpet Stretcher Kit, Size 18 in., Construction Aluminum, Characteristics Low Profile Head, 18 in. Tail...More

Pro Pull Bar,16-1/4 In,Steel
  • ROBERTS
  • Pro Pull Bar, 16-1/4 In, SteelPro Pull Bar,16-1/4 In,Steel
  • Item # 35T134
  • Mfr. Model # 10-18-8
  • Pro Pull Bar, Size 16-1/4 In. Long, Steel Construction, Characteristics Angled Profile, Soft-Felt Backing,...More

Carpet Installation Kit W/24 In Tool Box
  • ROBERTS
  • Carpet Installation Kit W/24 In Tool BoxCarpet Installation Kit W/24 In Tool Box
  • Item # 1TGH6
  • Mfr. Model # 10-750
  • Carpet Installation Kit, Includes 24 In Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer,...More

Floor Tapping Block,20 In,Polypropylene
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More