Skip Content

Filter Results By

Carpet Extractor Accessories

19 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hand Tool,3-1/2 In
  • NOBLES
  • Wand Assembly Wand Assembly
  • Multiple product options available

    Wand Assembly, Features (3) Spray Jets, Foam Handle, and Trigger Spray Control and Includes 3 Spray Jets, Foam Handle, and Trigger Spray Control; Varies by For Use With

Carpet Rake,59-1/2 in.L,6 in.W,Metal
Drag Wand,12In,F/Model Mini-Marathon 425
Vacuum Hose,15 ft.
Solution Hose,15 ft.
Extraction Hose,15 ft.
  • NOBLES
  • Extraction Hose, 15 ft. Extraction Hose,15 ft.
  • Item # 4VMA4
  • Mfr. Model # 160400
  • Extraction Hose, Length 15 ft., Width 1.5 In., For Use With Mfr. No. 608352, 9007480, 9007486, 1002564,...More

Upholstry Tool,5 In
  • NOBLES
  • Upholstry Tool, 5 In Upholstry Tool,5 In
  • Item # 4VMA5
  • Mfr. Model # 200505
  • Upholstry Tool, Width 5 In., For Use With Mfr. No. 160400, Material Metal, Features Solution Flow Lever Switch...More

Upholstery Tool,14 in.L,6-1/4 in.W,Metal
Extraction Tool, 61 in. L
  • DRI-EAZ
  • Extraction Tool, 61 in. L Extraction Tool, 61 in. L
  • Item # 29TK18
  • Mfr. Model # F511
  • Extraction Tool, Length 61 In., Width 15 In., For Use With Mfr. No. F479 HVE 3000, Material Stainless Steel...More

Vacuum Pressure Hose,20 ft.
Crevice Tool,14 in.L,6-1/2 in.W,Metal
Power Spray Wand,37 In. L, 7 In.W,Metal
Hose Bag,36 in. x 23 in.,Nylon Mesh
Hard Surface Tool,10 in. x 10 in.,Metal
Vacuum and Solution Hose,8 ft.
Hand Tool,3-1/2 In,F/Model Marathon 800
Corner Tool,64-1/2 in.L,12-1/2in.W,Metal
Results per page:  16 | 32 | 48

Improve the reach and cleaning ability of your carpet extractor with easy-to-attach carpet extractor accessories. Adding a hand tool is a great option when you want to remove ground in dirt and dust on upholstery or stairs. Or try adding a floor wand for high-performance heating action for added cleaning power. In addition to carpet extractor accessories, you’ll also find a wide selection of vacuum accessories at Grainger, perfect for the industrial vacuum products in stock.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More