Skip Content

Filter Results By

Applied Filters Clear All

Carbon Steel

30 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rod,Steel,12L14,5/8 In Dia x 6 Ft
  • GRAINGER APPROVED
  • Rod, Steel, 12L14,5/8 In Dia x 6 Ft Rod,Steel,12L14,5/8 In Dia x 6 Ft
  • Item # 2HJT7
  • Mfr. Model # 2HJT7
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Diameter 5/8 In, Length 6 Ft, Unpolished Finish,...More

Rod,Steel,1018,2 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Steel, 1018,2 In Dia x 1 Ft L Rod,Steel,1018,2 In Dia x 1 Ft L
  • Item # 2HJG8
  • Mfr. Model # 2HJG8
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 2 In, Length 1 Ft, Unpolished Finish,...More

Centerless Round,1045,1 In Dia x 3 Ft L
  • GRAINGER APPROVED
  • Centerless Round, 1045,1 In Dia x 3 Ft L Centerless Round,1045,1 In Dia x 3 Ft L
  • Item # 3ANG2
  • Mfr. Model # 3ANG2
  • Centerless Round, Precision, Carbon Steel, Alloy Type 1045, Diameter 1 In, Length 3 Ft, Turned, Ground, And...More

Sheet,Perf,Stl,40x36,20 ga,0.500 Dia,Sq
  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 40x36,20 ga, 0.500 Dia, Sq Sheet,Perf,Stl,40x36,20 ga,0.500 Dia,Sq
  • Item # 5PDG4
  • Mfr. Model # PCR20360400102SQ
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

Music Wire,C1085 Steel Alloy,2/0,0.008In
  • PRECISION BRAND
  • Music Wire, C1085 Steel Alloy, 2/0,0.008In Music Wire,C1085 Steel Alloy,2/0,0.008In
  • Item # 3L534
  • Mfr. Model # 21008
  • Music Wire, C1085 Spring Tempered, High Carbon Steel 1085, Wire Gauge Number 2/0 American S & W Music Wire...More

Carbon Steel Precision Ball, 1000 Grade, 5/8" Diameter
Centerless Round,1045,1 3/4 In D x1 Ft L
  • GRAINGER APPROVED
  • Centerless Round, 1045,1 3/4 In D x1 Ft L Centerless Round,1045,1 3/4 In D x1 Ft L
  • Item # 3ANL1
  • Mfr. Model # 3ANL1
  • Centerless Round, Precision, Carbon Steel, Alloy Type 1045, Diameter 1 3/4 In, Length 1 Ft, Turned, Ground,...More

Rod,Steel,1215,1 1/8 In Dia x 3 Ft
  • GRAINGER APPROVED
  • Rod, Steel, 1215,1 1/8 In Dia x 3 Ft Rod,Steel,1215,1 1/8 In Dia x 3 Ft
  • Item # 2HJY4
  • Mfr. Model # 2HJY4
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1215, Diameter 1 1/8 In, Length 3 Ft, Unpolished Finish,...More

Hex Rod,Steel,12L14,2 In Hexx1 Ft L
  • GRAINGER APPROVED
  • Hex Rod, Steel, 12L14,2 In Hexx1 Ft L Hex Rod,Steel,12L14,2 In Hexx1 Ft L
  • Item # 2HJV2
  • Mfr. Model # 2HJV2
  • Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 2 In, Length 1 Ft, Unpolished Finish,...More

Hex Rod,Carbon Stl,12L14,3/4 In Hexx6 Ft
  • GRAINGER APPROVED
  • Hex Rod, Carbon Stl, 12L14,3/4 In Hexx6 Ft Hex Rod,Carbon Stl,12L14,3/4 In Hexx6 Ft
  • Item # 2HJW3
  • Mfr. Model # 2HJW3
  • Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 3/4 In, Length 6 Ft, Unpolished Finish,...More

Rod,Steel,12L14,1 1/2 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Steel, 12L14,1 1/2 In Dia x 1 Ft L Rod,Steel,12L14,1 1/2 In Dia x 1 Ft L
  • Item # 2HJP5
  • Mfr. Model # 2HJP5
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Diameter 1 1/2 In, Length 1 Ft, Unpolished...More

Rod,Steel,1018,1 1/4 In Dia x 3 Ft
  • GRAINGER APPROVED
  • Rod, Steel, 1018,1 1/4 In Dia x 3 Ft Rod,Steel,1018,1 1/4 In Dia x 3 Ft
  • Item # 2HJJ4
  • Mfr. Model # 2HJJ4
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1 1/4 In, Length 3 Ft, Unpolished Finish,...More

Serrated Surface Bar Grating, 24" Span, 4" Cross
Sheet,Perf,Stl,40x36,20 ga,0.156 Dia,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 40x36,20 ga, 0.156 Dia, Rnd Sheet,Perf,Stl,40x36,20 ga,0.156 Dia,Rnd
  • Item # 5PDH4
  • Mfr. Model # PCR203604005320316
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

Expanded Sheet,Rsd,Carbon,4 x 4 ft,2-#9
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Carbon, 4 x 4 ft, 2-#9 Expanded Sheet,Rsd,Carbon,4 x 4 ft,2-#9
  • Item # 5PCR2
  • Mfr. Model # ECRS#9480480200
  • Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet,Flat,Stl,4 x 4 ft,1/2-#16
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/2-#16 Expanded Sheet,Flat,Stl,4 x 4 ft,1/2-#16
  • Item # 5PCH7
  • Mfr. Model # ECRF#16480480102
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Sheet,Perf,Stl,40x36,20 ga,0.250 Dia,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 40x36,20 ga, 0.250 Dia, Rnd Sheet,Perf,Stl,40x36,20 ga,0.250 Dia,Rnd
  • Item # 5PDG7
  • Mfr. Model # PCR203604001040308
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

Flat Stock,LCS,Hot Rld,3/16 InT,1Wx2Ft L
  • GRAINGER APPROVED
  • Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx2Ft L 2 Ft Length Flat Stock
  • Item # 3DRU4
  • Mfr. Model # 3DRU4
  • Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 3/16 In, Width 1 Ft, Length 2 Ft,...More

Sheet,Perf,Stl,40x36,20 ga,0.188 Dia,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 40x36,20 ga, 0.188 Dia, Rnd Sheet,Perf,Stl,40x36,20 ga,0.188 Dia,Rnd
  • Item # 5PDH5
  • Mfr. Model # PCR203604003160516
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

Expanded Sheet,Rsd,Carbon,4x4 ft,1/2-#16
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/2-#16 Expanded Sheet,Rsd,Carbon,4x4 ft,1/2-#16
  • Item # 5PCL7
  • Mfr. Model # ECRS#16480480102
  • Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Sheet,Perf,Stl,40x36,22 ga,0.078 Dia,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 40x36,22 ga, 0.078 Dia, Rnd Sheet,Perf,Stl,40x36,22 ga,0.078 Dia,Rnd
  • Item # 5PDH9
  • Mfr. Model # PCR223604000780764
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

Sheet,Perf,Stl,40x36,20 ga,0.141 Dia,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 40x36,20 ga, 0.141 Dia, Rnd Sheet,Perf,Stl,40x36,20 ga,0.141 Dia,Rnd
  • Item # 5PDH3
  • Mfr. Model # PCR203604001410316
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

Expanded Sheet,Rsd,Carbon,4x4 ft,3/4-#10
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Carbon, 4x4 ft, 3/4-#10 Expanded Sheet,Rsd,Carbon,4x4 ft,3/4-#10
  • Item # 5PCK5
  • Mfr. Model # ECRS#10480480304
  • Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Sheet,Perf,Stl,40x36,20 ga,0.094 Dia,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 40x36,20 ga, 0.094 Dia, Rnd Sheet,Perf,Stl,40x36,20 ga,0.094 Dia,Rnd
  • Item # 5PDH6
  • Mfr. Model # PCR203604003320532
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

Sheet,Perf,Stl,40x36,18 ga,0.188 Dia,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 40x36,18 ga, 0.188 Dia, Rnd Sheet,Perf,Stl,40x36,18 ga,0.188 Dia,Rnd
  • Item # 5PDG1
  • Mfr. Model # PCR183604003160516
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More