Skip Content

Filter Results By

Applied Filters Clear All

Carbon Steel

35 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tubing,Sq,1015 LCS,1 1/4ODx1/8 InT,6Ft L
  • GRAINGER APPROVED
  • Tubing, Sq, 1015 LCS, 1 1/4ODx1/8 InT, 6Ft L Tubing,Sq,1015 LCS,1 1/4ODx1/8 InT,6Ft L
  • Item # 3DRR6
  • Mfr. Model # 3DRR6
  • Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 1 1/4 In, Wall Thickness 1/8 In, Length...More

Flat Stock,LCS,Hot Rld,1/4 In T,1 x1 L
  • GRAINGER APPROVED
  • Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x1 L 1 Ft Length Flat Stock
  • Item # 3DRU7
  • Mfr. Model # 3DRU7
  • Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In, Width 1 Ft, Length 1 Ft,...More

Expanded Sheet,Flat,Stl,2 x 2 ft,1/4-#18
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 2 x 2 ft, 1/4-#18 Expanded Sheet,Flat,Stl,2 x 2 ft,1/4-#18
  • Item # 5PCJ1
  • Mfr. Model # ECRF#18240240104
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2...More

Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy&#
  • GRAINGER APPROVED
  • Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type
  • Item # 2AUT2
  • Mfr. Model # 2AUT2
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 3/16 In., Leg Length 1-1/2 In.,...More

Expanded Sheet,Rsd,Stl,4 x 4 ft,1-1/2-#9
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Stl, 4 x 4 ft, 1-1/2-#9 Expanded Sheet,Rsd,Stl,4 x 4 ft,1-1/2-#9
  • Item # 5PCR1
  • Mfr. Model # ECRS#9480480112
  • Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet,Rsd,Carbon,4x4 ft,3/4-#16
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Carbon, 4x4 ft, 3/4-#16 Expanded Sheet,Rsd,Carbon,4x4 ft,3/4-#16
  • Item # 5PCL9
  • Mfr. Model # ECRS#16480480304
  • Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet,Flat,Stl,4 x 4 ft,3/4-#14
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 4 x 4 ft, 3/4-#14 Expanded Sheet,Flat,Stl,4 x 4 ft,3/4-#14
  • Item # 5PCH1
  • Mfr. Model # ECRF#14480480304
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy&#
  • GRAINGER APPROVED
  • Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type Carbon Steel Angle Stock, 90° Angle, Low Carbon Alloy Type
  • Item # 2AUT1
  • Mfr. Model # 2AUT1
  • Angle Stock, 90 Degrees , Carbon Steel, Alloy Type Low Carbon, Thickness 1/8 In., Leg Length 2 In., Length 6...More

Expanded Sheet,Flat,Stl,4x4 ft,1-1/2-#16
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 4x4 ft, 1-1/2-#16 Expanded Sheet,Flat,Stl,4x4 ft,1-1/2-#16
  • Item # 5PCH8
  • Mfr. Model # ECRF#1648048010102
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Sheet,Perf,Stl,40x36,22 ga,0.250 Dia,Hex
  • GRAINGER APPROVED
  • Sheet, Perf, Stl, 40x36,22 ga, 0.250 Dia, Hex Sheet,Perf,Stl,40x36,22 ga,0.250 Dia,Hex
  • Item # 5PDJ0
  • Mfr. Model # PCR22360400104HEX
  • Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36",...More

Music Wire,Steel alloy,1,0.010 In
  • PRECISION BRAND
  • Music Wire, Steel alloy, 1,0.010 In Music Wire,Steel alloy,1,0.010 In
  • Item # 3L538
  • Mfr. Model # 21010
  • Music Wire, High Carbon Steel 1085, Wire Gauge Number 1 American S & W Music Wire Gauge, Min. Tensile...More

Rod,Steel,12L14,1 1/4 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Steel, 12L14,1 1/4 In Dia x 1 Ft L Rod,Steel,12L14,1 1/4 In Dia x 1 Ft L
  • Item # 2HJP3
  • Mfr. Model # 2HJP3
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Diameter 1 1/4 In, Length 1 Ft, Unpolished...More

Rod,Steel,1018,1 1/8 In Dia x 3 Ft
  • GRAINGER APPROVED
  • Rod, Steel, 1018,1 1/8 In Dia x 3 Ft Rod,Steel,1018,1 1/8 In Dia x 3 Ft
  • Item # 2HJJ3
  • Mfr. Model # 2HJJ3
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1 1/8 In, Length 3 Ft, Unpolished Finish,...More

Hex Stock,Carbon,12L14,7/8 In x3 ft. L
  • GRAINGER APPROVED
  • Hex Stock, Carbon, 12L14,7/8 In x3 ft. L Hex Stock,Carbon,12L14,7/8 In x3 ft. L
  • Item # 4YNG7
  • Mfr. Model # 4YNG7
  • Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 7/8 In, Length 3 ft., Unpolished Finish,...More

Hex Rod,Carbon Stl,1018,3/4 In Hexx6 Ft
  • GRAINGER APPROVED
  • Hex Rod, Carbon Stl, 1018,3/4 In Hexx6 Ft Hex Rod,Carbon Stl,1018,3/4 In Hexx6 Ft
  • Item # 2HJN3
  • Mfr. Model # 2HJN3
  • Hex Stock, General Purpose, Carbon Steel, Alloy Type 1018, Hex Size 3/4 In, Length 6 Ft, Unpolished Finish,...More

Rod,Steel,1018,1 5/8 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Steel, 1018,1 5/8 In Dia x 1 Ft L Rod,Steel,1018,1 5/8 In Dia x 1 Ft L
  • Item # 2HJG6
  • Mfr. Model # 2HJG6
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1 5/8 In, Length 1 Ft, Unpolished Finish,...More

Hex Rod,Carbon Stl,12L14,5/8 In Hexx6 Ft
  • GRAINGER APPROVED
  • Hex Rod, Carbon Stl, 12L14,5/8 In Hexx6 Ft Hex Rod,Carbon Stl,12L14,5/8 In Hexx6 Ft
  • Item # 2HJW2
  • Mfr. Model # 2HJW2
  • Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 5/8 In, Length 6 Ft, Unpolished Finish,...More

Rod,Steel,1018,1 3/4 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Steel, 1018,1 3/4 In Dia x 1 Ft L Rod,Steel,1018,1 3/4 In Dia x 1 Ft L
  • Item # 2HJG7
  • Mfr. Model # 2HJG7
  • Rod Stock, General Purpose, Carbon Steel, Alloy Type 1018, Diameter 1 3/4 In, Length 1 Ft, Unpolished Finish,...More

Expanded Sheet,Flat,Stl,4 x 4 ft,1/2-#18
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/2-#18 Expanded Sheet,Flat,Stl,4 x 4 ft,1/2-#18
  • Item # 5PCJ2
  • Mfr. Model # ECRF#18480480102
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet,Rsd,Stl,4 x4 ft,1-1/2-#13
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Stl, 4 x4 ft, 1-1/2-#13 Expanded Sheet,Rsd,Stl,4 x4 ft,1-1/2-#13
  • Item # 5PCL0
  • Mfr. Model # ECRS#13480480112
  • Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet,Flat,Carbon,4x 4 ft,1-#16
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Carbon, 4x 4 ft, 1-#16 Expanded Sheet,Flat,Carbon,4x 4 ft,1-#16
  • Item # 5PCH6
  • Mfr. Model # ECRF#16480480100
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet,Flat,Stl,4 x 4 ft,3/4-#13
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 4 x 4 ft, 3/4-#13 Expanded Sheet,Flat,Stl,4 x 4 ft,3/4-#13
  • Item # 5PCG9
  • Mfr. Model # ECRF#13480480304
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet,Rsd,Carbon,4x4 ft,1/2-#20
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/2-#20 Expanded Sheet,Rsd,Carbon,4x4 ft,1/2-#20
  • Item # 5PCN6
  • Mfr. Model # ECRS#20480480102
  • Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet,Flat,Carbon,2x2 ft,3/4-#9
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Carbon, 2x2 ft, 3/4-#9 Expanded Sheet,Flat,Carbon,2x2 ft,3/4-#9
  • Item # 5PCR8
  • Mfr. Model # EGAF#9240240304
  • Expanded Sheet, Flat, Carbon Steel, Zinc Galvanized Finish, Alloy Type 1008, Hot Rolled Temper, Length 2 ft.,...More

Expanded Sheet,Flat,Stl,4x4 ft,1-1/2-#13
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 4x4 ft, 1-1/2-#13 Expanded Sheet,Flat,Stl,4x4 ft,1-1/2-#13
  • Item # 5PCG8
  • Mfr. Model # ECRF#13480480112
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet,Rsd,Carbon,4x4 ft,1/2-#18
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/2-#18 Expanded Sheet,Rsd,Carbon,4x4 ft,1/2-#18
  • Item # 5PCN2
  • Mfr. Model # ECRS#18480480102
  • Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet,Flat,Stl,4 x 4 ft,1/2-#20
  • GRAINGER APPROVED
  • Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/2-#20 Expanded Sheet,Flat,Stl,4 x 4 ft,1/2-#20
  • Item # 5PCJ6
  • Mfr. Model # ECRF#20480480102
  • Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Expanded Sheet,Rsd,Carbon,4 x 4 ft,1-#16
  • GRAINGER APPROVED
  • Expanded Sheet, Rsd, Carbon, 4 x 4 ft, 1-#16 Expanded Sheet,Rsd,Carbon,4 x 4 ft,1-#16
  • Item # 5PCL6
  • Mfr. Model # ECRS#16480480100
  • Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More