Skip Content

Filter Results By

Applied Filters Clear All

Item
Detection Method
Interconnection Capability
Power Source
  • View MoreView Less
Audible Alert
Diameter
Height
Brand
Price
  • View MoreView Less
Shop By

Carbon Monoxide and Smoke Detectors

14 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Smoke Alarm,Photoelectric,120VAC, 9V
    • FIREX
    • Smoke Alarm, Photoelectric, 120VAC, 9VSmoke Alarm
    • Item # 5MPL3
    • Mfr. Model # P12040
    • Smoke Alarm, Detection Method Photoelectric, Up to 24 Units Interconnection Capability, Power Source 120VAC,...More

    Smoke Alarm,Photoelectric,9V
    • KIDDE
    • Smoke Alarm, Photoelectric, 9VSmoke Alarm
    • Item # 5MPL9
    • Mfr. Model # P9050
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 9V, Audible Alert...More

    Smoke Alarm,12/24 VDC, 2-Wire,w/Base
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 2-Wire, w/BaseSmoke Alarm,12/24 VDC, 2-Wire,w/Base
    • Item # 20JY97
    • Mfr. Model # 2W-B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC, Two-Wire,...More

    Smoke Alarm,Photoelectric,120VAC, 9V
    • BRK
    • Smoke Alarm, Photoelectric, 120VAC, 9VSmoke Alarm
    • Item # 2FTL6
    • Mfr. Model # 7020B
    • Smoke Alarm, Detection Method Photoelectric, Up to 18 Units Interconnection Capability, Power Source 120VAC,...More

    Smoke Alarm,12/24 VDC, 2-Wire,Therm Sen
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 2-Wire, Therm SenSmoke Alarm,12/24 VDC, 2-Wire,Therm Sen
    • Item # 20JZ02
    • Mfr. Model # 2WTA-B
    • Smoke Alarm, Detection Method Photoelectric, Yes Interconnection Capability, Power Source 12/24 VDC,...More

    Smoke Alarm,12/24 VDC, 4-Wire,Therm Sen
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 4-Wire, Therm SenSmoke Alarm,12/24 VDC, 4-Wire,Therm Sen
    • Item # 20JZ03
    • Mfr. Model # 4WTA-B
    • Smoke Alarm, Detection Method Photoelectric, Yes Interconnection Capability, Power Source 12/24 VDC,...More

    Smoke Alarm,Photoelectric,Red LED
    • KIDDE
    • Smoke Alarm, Photoelectric, Red LEDSmoke Alarm,Photoelectric,Red LED
    • Item # 20JK09
    • Mfr. Model # P3010B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source Sealed Lithium Ion,...More

    Smoke Alarm,12/24 VDC, 2-Wire,Therm Sen
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 2-Wire, Therm SenSmoke Alarm,12/24 VDC, 2-Wire,Therm Sen
    • Item # 20JY98
    • Mfr. Model # 2WT-B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC, Two-Wire,...More

    Smoke Alarm,12/24 VDC, 4-Wire,w/Base
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 4-Wire, w/BaseSmoke Alarm,12/24 VDC, 4-Wire,w/Base
    • Item # 20JY99
    • Mfr. Model # 4W-B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC,...More

    Smoke Alarm,Photoelectric,Red LED
    • KIDDE
    • Smoke Alarm, Photoelectric, Red LEDSmoke Alarm,Photoelectric,Red LED
    • Item # 20JK08
    • Mfr. Model # P3010L
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source Sealed Lithium Ion,...More

    Smoke Alarm,12/24 VDC, 4-Wire,Therm Sen
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 4-Wire, Therm SenSmoke Alarm,12/24 VDC, 4-Wire,Therm Sen
    • Item # 20JZ01
    • Mfr. Model # 4WT-B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC,...More

    Smoke Alarm,Photoelectric,9V,85dB @ 10ft
    • FIRST ALERT
    • Smoke Alarm, Photoelectric, 9V, 85dB @ 10ftSmoke Alarm,Photoelectric,9V,85dB @ 10ft
    • Item # 36WA05
    • Mfr. Model # PR700B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 9V, Audible Alert...More

    Smoke Alarm,Photoelectric,Red LED
    • KIDDE
    • Smoke Alarm, Photoelectric, Red LEDSmoke Alarm,Photoelectric,Red LED
    • Item # 20JK10
    • Mfr. Model # P3010H
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source Sealed Lithium Ion,...More

    Results per page: 16 | 32 | 48