Skip Content

Filter Results By

Item
Detection Method
Interconnection Capability
Power Source
Audible Alert
Diameter
Height
Digital Readout
Brand
Price
Shop By
Ratings

Carbon Monoxide and Smoke Detectors

53 Results Found that Include 99 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Smoke Alarm,120VAC, Sealed Lithium Ion
  • KIDDE
  • Smoke Alarm, 120VAC, Sealed Lithium Ion Smoke Alarm,120VAC, Sealed Lithium Ion
  • Item # 32MU09
  • Mfr. Model # I12010S
  • Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120VAC,...More

Smoke and Carbon Monoxide Alarm,
  • KIDDE
  • Smoke and Carbon Monoxide Alarm, Smoke and Carbon Monoxide Alarm,
  • Item # 20JK11
  • Mfr. Model # P3010K-CO
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Electrochemical, No Interconnection...More

Smoke Alarm,12/24 VDC, 4-Wire,Therm Sen
  • SYSTEM SENSOR
  • Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen Smoke Alarm,12/24 VDC, 4-Wire,Therm Sen
  • Item # 20JZ01
  • Mfr. Model # 4WT-B
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC,...More

Smoke Alarm,12/24 VDC, 2-Wire,w/Base
  • SYSTEM SENSOR
  • Smoke Alarm, 12/24 VDC, 2-Wire, w/Base Smoke Alarm,12/24 VDC, 2-Wire,w/Base
  • Item # 20JY97
  • Mfr. Model # 2W-B
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC, Two-Wire,...More

Carbon Monoxide Alarm,Electrochemical
  • KIDDE
  • Carbon Monoxide Alarm, Electrochemical Carbon Monoxide Alarm,Electrochemical
  • Item # 20JK12
  • Mfr. Model # KN-COPP-3
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120VAC,...More

CO/Gas Combination Alarm,Electrochemical
  • KIDDE
  • CO/Gas Combination Alarm, Electrochemical CO/Gas Combination Alarm,Electrochemical
  • Item # 1RK40
  • Mfr. Model # KN-COEG-3
  • Carbon Monoxide and Gas Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source...More

Heat Alarm,Thermistor,120VAC, 9V
  • BRK
  • Heat Alarm, Thermistor, 120VAC, 9V Heat Alarm,Thermistor,120VAC, 9V
  • Item # 2FTN6
  • Mfr. Model # HD6135FB
  • Heat Alarm, Detection Method Thermistor, Up to 18 Units Interconnection Capability, Power Source 120VAC, 9V,...More

Smoke Alarm,Ionization,(3) 3V Lithium
  • FIRST ALERT
  • Smoke Alarm, Ionization, (3) 3V Lithium Smoke Alarm,Ionization,(3) 3V Lithium
  • Item # 36WA04
  • Mfr. Model # SA350B
  • Smoke Alarm, Detection Method Ionization, No Interconnection Capability, Power Source (3) 3V Lithium, Audible...More

Smoke and Carbon Monoxide Alarm
  • KIDDE
  • Smoke and Carbon Monoxide Alarm Smoke and Carbon Monoxide Alarm
  • Item # 32MU10
  • Mfr. Model # i12010SCO
  • Smoke and Carbon Monoxide Alarm, Detection Method Ionization, Electrochemical, Up to 24 Units Interconnection...More

Smoke Alarm,Photoelectric,Red LED
  • KIDDE
  • Smoke Alarm, Photoelectric, Red LED Smoke Alarm,Photoelectric,Red LED
  • Item # 20JK09
  • Mfr. Model # P3010B
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source Sealed Lithium Ion,...More

Smoke Alarm,12/24 VDC, 4-Wire,Therm Sen
  • SYSTEM SENSOR
  • Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen Smoke Alarm,12/24 VDC, 4-Wire,Therm Sen
  • Item # 20JZ03
  • Mfr. Model # 4WTA-B
  • Smoke Alarm, Detection Method Photoelectric, Yes Interconnection Capability, Power Source 12/24 VDC,...More

Heat Alarm,Thermistor,Red LED
  • KIDDE
  • Heat Alarm, Thermistor, Red LED Heat Alarm,Thermistor,Red LED
  • Item # 20JK13
  • Mfr. Model # HD135F
  • Heat Alarm, Detection Method Thermistor, Yes Interconnection Capability, Power Source 120VAC, 9V, Audible...More

CO/Gas Combination Alarm,Electrochemical
  • FIRST ALERT
  • CO/Gas Combination Alarm, Electrochemical CO/Gas Combination Alarm,Electrochemical
  • Item # 9N996
  • Mfr. Model # GC01B
  • Carbon Monoxide and Gas Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source...More

Smoke Alarm,Photoelectric,9V,85dB @ 10ft
  • FIRST ALERT
  • Smoke Alarm, Photoelectric, 9V, 85dB @ 10ft Smoke Alarm,Photoelectric,9V,85dB @ 10ft
  • Item # 36WA05
  • Mfr. Model # PR700B
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 9V, Audible Alert...More

Smoke and Carbon Monoxide Alarm
  • FIRST ALERT
  • Smoke and Carbon Monoxide Alarm Smoke and Carbon Monoxide Alarm
  • Item # 48Z670
  • Mfr. Model # SCO500B
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Yes Interconnection Capability, Power Source...More

CO and LP/Natural Gas Alarm
  • SAFE-T-ALERT
  • CO and LP/Natural Gas Alarm CO and LP/Natural Gas Alarm
  • Item # 39H975
  • Mfr. Model # 35-711
  • Carbon Monoxide and Gas Alarm, Detection Method Semiconductor, No Interconnection Capability, Power Source...More

Carbon Monoxide Alarm,12/24 VDC, 4-Wire
  • SYSTEM SENSOR
  • Carbon Monoxide Alarm, 12/24 VDC, 4-Wire Carbon Monoxide Alarm,12/24 VDC, 4-Wire
  • Item # 20JZ04
  • Mfr. Model # CO1224TR
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 12/24...More

Smoke Alarm Aid
  • SAFE AWAKE
  • Smoke Alarm Aid Smoke Alarm Aid
  • Item # 49H879
  • Mfr. Model # SART 9V 1.0
  • Smoke Alarm, Detection Method Ionization, Photoelectric, Yes Interconnection Capability, Power Source 120V,...More

Smoke Alarm,12/24 VDC, 4-Wire,w/Base
  • SYSTEM SENSOR
  • Smoke Alarm, 12/24 VDC, 4-Wire, w/Base Smoke Alarm,12/24 VDC, 4-Wire,w/Base
  • Item # 20JY99
  • Mfr. Model # 4W-B
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC,...More

Smoke and Carbon Monoxide Alarm,1-1/2inH
  • FIRST ALERT
  • Smoke and Carbon Monoxide Alarm, 1-1/2inH Smoke and Carbon Monoxide Alarm,1-1/2inH
  • Item # 45TT83
  • Mfr. Model # AC10-500B
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Electrochemical, Yes Interconnection...More

Smoke Alarm,2 in. H,Battery Backup
  • FIRST ALERT
  • Smoke Alarm, 2 in. H, Battery Backup Smoke Alarm,2 in. H,Battery Backup
  • Item # 45TT73
  • Mfr. Model # 9120LBL
  • Smoke Alarm, Detection Method Ionization, Yes Interconnection Capability, Power Source 120VAC 60Hz, 9V...More

Carbon Monoxide Alarm,Electrochemical
  • FIRST ALERT
  • Carbon Monoxide Alarm, Electrochemical Carbon Monoxide Alarm,Electrochemical
  • Item # 45TT81
  • Mfr. Model # C0710
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 3V...More

Results per page:  16 | 32 | 48

Carbon monoxide and smoke alarms are often the first line of protection when it comes to identifying a problem and evacuating an area. Grainger offers a variety alarms with interconnection capability, sending an alert to an entire facility if necessary. Carbon monoxide or smoke alarms feature either an electrochemical or ionization detection method. Look to Grainger for your critical safety alarm and warning systems.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More