Skip Content

Filter Results By

End Mill Style
Dimension Type
Milling Dia.
Number of Flutes
Length of Cut
Overall Length
Finish
Shank Dia.
Single End/Double End
Price
Shop By

Carbide End Mills

1,379 Results Found that Include 1,379 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
End Mill,Carbide,TiAlN,3/8,2 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 3/8,2 FL, Sq EndEnd Mill,Carbide,TiAlN,3/8,2 FL,Sq End
  • Item # 2TXH6
  • Mfr. Model # 402-375011
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,WXS,13mm,4FL,Corner Rad
  • OSG
  • End Mill, Carbide, WXS, 13mm, 4FL, Corner RadEnd Mill,Carbide,WXS,13mm,4FL,Corner Rad
  • Item # 4YHW1
  • Mfr. Model # 457013011
  • End Mill, Stub Cut, High Performance, Number of Flutes 4, Single End, Corner Radius End Style, Center Cutting...More

End Mill,Carbide,EXO,0.5mm,2 FL,Sq End
  • OSG
  • End Mill, Carbide, EXO, 0.5mm, 2 FL, Sq EndEnd Mill,Carbide,EXO,0.5mm,2 FL,Sq End
  • Item # 2TWG5
  • Mfr. Model # 8519005
  • End Mill, Standard, High Performance, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,TiAlN,1/8,2 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 1/8,2 FL, Sq EndEnd Mill,Carbide,TiAlN,1/8,2 FL,Sq End
  • Item # 2TXF4
  • Mfr. Model # 402-125011
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,TiAlN,1/4,2 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 1/4,2 FL, Sq EndEnd Mill,Carbide,TiAlN,1/4,2 FL,Sq End
  • Item # 2TXG9
  • Mfr. Model # 402-250011
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,1/8,4 FL,SGL Ball End
  • OSG
  • End Mill, Carbide, 1/8,4 FL, SGL Ball EndEnd Mill,Carbide,1/8,4 FL,SGL Ball End
  • Item # 2TXR9
  • Mfr. Model # 404-1250-BN
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting...More

End Mill,Carbide,1/8,2 FL,SGL Ball End
  • OSG
  • End Mill, Carbide, 1/8,2 FL, SGL Ball EndEnd Mill,Carbide,1/8,2 FL,SGL Ball End
  • Item # 2TXN2
  • Mfr. Model # 402-1250-BN
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting...More

Carbide End Mill,VG441,1/2 D,1 Cut L
  • OSG
  • Carbide End Mill, VG441,1/2 D, 1 Cut LCarbide End Mill,VG441,1/2 D,1 Cut L
  • Item # 30L476
  • Mfr. Model # VG441-5001
  • Carbide End Mill, High Performance, List Number VG441, Type Variable Geometry, End Style Square, End Center...More

Carbide End Mill,404,14.0mm D,30mm Cut L
  • OSG
  • Carbide End Mill, 404,14.0mm D, 30mm Cut LCarbide End Mill,404,14.0mm D,30mm Cut L
  • Item # 30M137
  • Mfr. Model # 404-5512
  • Carbide End Mill, High Performance, List Number 404, Type Regular, End Style Square, End Center Cutting,...More

Carbide End Mill,404,1/8 D,1/2 Cut L
  • OSG
  • Carbide End Mill, 404,1/8 D, 1/2 Cut LCarbide End Mill,404,1/8 D,1/2 Cut L
  • Item # 30M007
  • Mfr. Model # 404-125011
  • Carbide End Mill, High Performance, List Number 404, Type Regular, End Style Square, End Center Cutting,...More

End Mill,Carbide,5/16,4 FL,SGL Ball End
  • OSG
  • End Mill, Carbide, 5/16,4 FL, SGL Ball EndEnd Mill,Carbide,5/16,4 FL,SGL Ball End
  • Item # 2TXT8
  • Mfr. Model # 404-3125-BN
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting...More

Carbide End Mill,404BN,2.5mm D,8mm Cut L
  • OSG
  • Carbide End Mill, 404BN, 2.5mm D, 8mm Cut LCarbide End Mill,404BN,2.5mm D,8mm Cut L
  • Item # 30L994
  • Mfr. Model # 404-0984-BN11
  • Carbide End Mill, High Performance, List Number 404BN, Type Regular, End Style Ball-End, End Center Cutting,...More

End Mill,Ball,1/16in D,2-1/2in OAL,2FL
  • OSG
  • End Mill, Ball, 1/16in D, 2-1/2in OAL, 2FLEnd Mill,Ball,1/16in D,2-1/2in OAL,2FL
  • Item # 33PA81
  • Mfr. Model # 36100211
  • Carbide End Mill, Grade Micrograin Carbide, List Number 3610, Finishing, End Style Ball Nose, End Center...More

Carbide End Mill,VG436,1/8 D,1/2 Cut L
  • OSG
  • Carbide End Mill, VG436,1/8 D, 1/2 Cut LCarbide End Mill,VG436,1/8 D,1/2 Cut L
  • Item # 30M178
  • Mfr. Model # VG436-1251
  • Carbide End Mill, High Performance, List Number VG436, Type Variable Geometry, End Style Corner Chamfer, End...More

Carbide End Mill,404,2.5mm D,8mm Cut L
  • OSG
  • Carbide End Mill, 404,2.5mm D, 8mm Cut LCarbide End Mill,404,2.5mm D,8mm Cut L
  • Item # 30L992
  • Mfr. Model # 404-098411
  • Carbide End Mill, High Performance, List Number 404, Type Regular, End Style Square, End Center Cutting,...More

Carbide End Mill,Square,3/16in D,2in OAL
  • OSG
  • Carbide End Mill, Square, 3/16in D, 2in OALCarbide End Mill,Square,3/16in D,2in OAL
  • Item # 33PA50
  • Mfr. Model # 20410900
  • Carbide End Mill, Grade Micrograin Carbide, List Number 2041, Finishing, End Style Square, End Center...More

End Mill,Carbide,EXO,2.5mm,2 FL,Sq End
  • OSG
  • End Mill, Carbide, EXO, 2.5mm, 2 FL, Sq EndEnd Mill,Carbide,EXO,2.5mm,2 FL,Sq End
  • Item # 2TWL8
  • Mfr. Model # 3022516
  • End Mill, Rib Processing, High Performance, Number of Flutes 2, Single End, Square End Style, Center Cutting...More

Carbide End Mill,HP441,7.0mm D,19mm Cut
  • OSG
  • Carbide End Mill, HP441,7.0mm D, 19mm CutCarbide End Mill,HP441,7.0mm D,19mm Cut
  • Item # 30L435
  • Mfr. Model # HP441-2756
  • Carbide End Mill, High Performance, List Number HP441, Type Regular, End Style Square, End Center Cutting,...More

End Mill,Stub,Carbide,1/2,4 FL,Sq End
  • OSG
  • End Mill, Stub, Carbide, 1/2,4 FL, Sq EndEnd Mill,Stub,Carbide,1/2,4 FL,Sq End
  • Item # 2WDN4
  • Mfr. Model # 70401616
  • End Mill, Stub Cut, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,HP400,1/4 D,3/4 Cut L
  • OSG
  • Carbide End Mill, HP400,1/4 D, 3/4 Cut LCarbide End Mill,HP400,1/4 D,3/4 Cut L
  • Item # 30L746
  • Mfr. Model # HP400-2500
  • Carbide End Mill, High Performance, List Number HP400, Type Regular, End Style Square, End Center Cutting,...More

Carbide End Mill,404,6.0mm D,19mm Cut L
  • OSG
  • Carbide End Mill, 404,6.0mm D, 19mm Cut LCarbide End Mill,404,6.0mm D,19mm Cut L
  • Item # 30M048
  • Mfr. Model # 404-2362
  • Carbide End Mill, High Performance, List Number 404, Type Regular, End Style Square, End Center Cutting,...More

End Mill,Carbide,3/4,2 FL,SGL Sq End,CC
  • OSG
  • End Mill, Carbide, 3/4,2 FL, SGL Sq End, CCEnd Mill,Carbide,3/4,2 FL,SGL Sq End,CC
  • Item # 2TXK6
  • Mfr. Model # 402-7500
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,404,3.0mm D,9mm Cut L
  • OSG
  • Carbide End Mill, 404,3.0mm D, 9mm Cut LCarbide End Mill,404,3.0mm D,9mm Cut L
  • Item # 30M002
  • Mfr. Model # 404-1181
  • Carbide End Mill, Grade High Performance, List Number 404, Regular, End Style Square, End Center Cutting,...More

End Mill,Carbide,TiAlN,1/2,2 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 1/2,2 FL, Sq EndEnd Mill,Carbide,TiAlN,1/2,2 FL,Sq End
  • Item # 2TXJ7
  • Mfr. Model # 402-500011
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,404,1/2 D,1 Cut L
  • OSG
  • Carbide End Mill, 404,1/2 D, 1 Cut LCarbide End Mill,404,1/2 D,1 Cut L
  • Item # 30M136
  • Mfr. Model # 404-500011
  • Carbide End Mill, High Performance, List Number 404, Type Regular, End Style Square, End Center Cutting,...More

End Mill,Carbide,1/2,2 FL,SGL Sq End,CC
  • OSG
  • End Mill, Carbide, 1/2,2 FL, SGL Sq End, CCEnd Mill,Carbide,1/2,2 FL,SGL Sq End,CC
  • Item # 2TXJ5
  • Mfr. Model # 402-5000
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,1/4,2 FL,SGL Sq End,CC
  • OSG
  • End Mill, Carbide, 1/4,2 FL, SGL Sq End, CCEnd Mill,Carbide,1/4,2 FL,SGL Sq End,CC
  • Item # 2TXG7
  • Mfr. Model # 402-2500
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,1/4,4 FL,SGL Ball End
  • OSG
  • End Mill, Carbide, 1/4,4 FL, SGL Ball EndEnd Mill,Carbide,1/4,4 FL,SGL Ball End
  • Item # 2TXT6
  • Mfr. Model # 404-2500-BN
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting...More

Carbide End Mill,404,3.5mm D,12mm Cut L
  • OSG
  • Carbide End Mill, 404,3.5mm D, 12mm Cut LCarbide End Mill,404,3.5mm D,12mm Cut L
  • Item # 30M008
  • Mfr. Model # 404-1378
  • Carbide End Mill, High Performance, List Number 404, Type Regular, End Style Square, End Center Cutting,...More

Carbide End Mill,HP441,1/4 D,3/4 Cut L
  • OSG
  • Carbide End Mill, HP441,1/4 D, 3/4 Cut LCarbide End Mill,HP441,1/4 D,3/4 Cut L
  • Item # 30L389
  • Mfr. Model # HP441-2500
  • Carbide End Mill, High Performance, List Number HP441, Type Regular, End Style Square, End Center Cutting,...More

Carbide End Mill,404,1/4 D,3/4 Cut L
  • OSG
  • Carbide End Mill, 404,1/4 D, 3/4 Cut LCarbide End Mill,404,1/4 D,3/4 Cut L
  • Item # 30M053
  • Mfr. Model # 404-250011
  • Carbide End Mill, High Performance, List Number 404, Type Regular, End Style Square, End Center Cutting,...More

Carbide End Mill,HP441,5.0mm D,16mm Cut
  • OSG
  • Carbide End Mill, HP441,5.0mm D, 16mm CutCarbide End Mill,HP441,5.0mm D,16mm Cut
  • Item # 30L433
  • Mfr. Model # HP441-1968
  • Carbide End Mill, High Performance, List Number HP441, Type Regular, End Style Square, End Center Cutting,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More