Skip Content

Filter Results By

End Mill Style
  • View MoreView Less
Dimension Type
Number of Flutes
  • View MoreView Less
Cutting Type
Finish
  • View MoreView Less
Shank Dia.
  • View MoreView Less
Single End/Double End
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Carbide End Mills

13,079 Results Found that Include 13,079 Products

Results per page: 16 | 32 | 48
End Mill,Carbide,TiAlN,1/8,2 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 1/8,2 FL, Sq EndEnd Mill,Carbide,TiAlN,1/8,2 FL,Sq End
  • Item # 2TXF4
  • Mfr. Model # 402-125011
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,402,9/32 D,3/4 Cut L
  • OSG
  • Carbide End Mill, 402,9/32 D, 3/4 Cut LCarbide End Mill,402,9/32 D,3/4 Cut L
  • Item # 30L866
  • Mfr. Model # 402-2812
  • Carbide End Mill, High Performance, List Number 402, Type Regular, End Style Square, End Center Cutting,...More

End Mill,Carbide,WXS,13mm,4FL,Corner Rad
  • OSG
  • End Mill, Carbide, WXS, 13mm, 4FL, Corner RadEnd Mill,Carbide,WXS,13mm,4FL,Corner Rad
  • Item # 4YHW1
  • Mfr. Model # 457013011
  • End Mill, Stub Cut, High Performance, Number of Flutes 4, Single End, Corner Radius End Style, Center Cutting...More

End Mill,Carbide,TiAlN,1/4,2 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 1/4,2 FL, Sq EndEnd Mill,Carbide,TiAlN,1/4,2 FL,Sq End
  • Item # 2TXG9
  • Mfr. Model # 402-250011
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,HP441,5.0mm D,16mm Cut
  • OSG
  • Carbide End Mill, HP441,5.0mm D, 16mm CutCarbide End Mill,HP441,5.0mm D,16mm Cut
  • Item # 30L433
  • Mfr. Model # HP441-1968
  • Carbide End Mill, High Performance, List Number HP441, Type Regular, End Style Square, End Center Cutting,...More

Carbide End Mill,1/4In,4FL,Single,2-1/2
  • MONSTER
  • Carbide End Mill, 1/4In, 4FL, Single, 2-1/2Carbide End Mill,1/4In,4FL,Single,2-1/2
  • Item # 19LF17
  • Mfr. Model # 206-001130
  • Carbide End Mill, Grade C2 Micro Grain, List Number 206, General Purpose, End Style Square, End Single End,...More

End Mill,Carbide,TiAlN,7/16,2 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 7/16,2 FL, Sq EndEnd Mill,Carbide,TiAlN,7/16,2 FL,Sq End
  • Item # 2MYF8
  • Mfr. Model # 402-437511
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,404,3.0mm D,9mm Cut L
  • OSG
  • Carbide End Mill, 404,3.0mm D, 9mm Cut LCarbide End Mill,404,3.0mm D,9mm Cut L
  • Item # 30M002
  • Mfr. Model # 404-1181
  • Carbide End Mill, Grade High Performance, List Number 404, Regular, End Style Square, End Center Cutting,...More

Carb End Mill,1/4 In,4FL,CC,Uncoated
  • MICRO 100
  • Carb End Mill, 1/4 In, 4FL, CC, UncoatedCarb End Mill,1/4 In,4FL,CC,Uncoated
  • Item # 14F984
  • Mfr. Model # GEM-250-4
  • Carbide End Mill, C2 Micro Grain, Finishing and Roughing, Diameter 1/4 In, End Style Square, Single End,...More

End Mill,Carbide,TiAlN,1/2,2 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 1/2,2 FL, Sq EndEnd Mill,Carbide,TiAlN,1/2,2 FL,Sq End
  • Item # 2TXJ7
  • Mfr. Model # 402-500011
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,WXS,10.0mm,6 FL,Sq End
  • OSG
  • End Mill, Carbide, WXS, 10.0mm, 6 FL, Sq EndEnd Mill,Carbide,WXS,10.0mm,6 FL,Sq End
  • Item # 2WDJ6
  • Mfr. Model # 3041100
  • End Mill, Standard, High Performance, Number of Flutes 6, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,TiAlN,3/8,2 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 3/8,2 FL, Sq EndEnd Mill,Carbide,TiAlN,3/8,2 FL,Sq End
  • Item # 2TXH6
  • Mfr. Model # 402-375011
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,WXS,6.0mm,6 FL,Sq End
  • OSG
  • End Mill, Carbide, WXS, 6.0mm, 6 FL, Sq EndEnd Mill,Carbide,WXS,6.0mm,6 FL,Sq End
  • Item # 2WDJ4
  • Mfr. Model # 3041060
  • End Mill, Standard, High Performance, Number of Flutes 6, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,WXS,8.0mm,6 FL,Sq End
  • OSG
  • End Mill, Carbide, WXS, 8.0mm, 6 FL, Sq EndEnd Mill,Carbide,WXS,8.0mm,6 FL,Sq End
  • Item # 2WDJ5
  • Mfr. Model # 3041080
  • End Mill, Standard, High Performance, Number of Flutes 6, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,WXS,4.0mm,4 FL,Sq End
  • OSG
  • End Mill, Carbide, WXS, 4.0mm, 4 FL, Sq EndEnd Mill,Carbide,WXS,4.0mm,4 FL,Sq End
  • Item # 2WDJ3
  • Mfr. Model # 3041040
  • End Mill, Standard, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,Sq,1/4,3/4 Cut L
  • YG-1 TOOL COMPANY
  • Carbide End Mill, Sq, 1/4,3/4 Cut LCarbide End Mill,Sq,1/4,3/4 Cut L
  • Item # 35U841
  • Mfr. Model # 07573TN
  • Carbide End Mill, List Number E5021, Type General Purpose, End Style Square, Single End, Diameter 1/4 In,...More

End Mill,Carbide,TiAlN,7/32,2 FL,Sq End
  • OSG
  • End Mill, Carbide, TiAlN, 7/32,2 FL, Sq EndEnd Mill,Carbide,TiAlN,7/32,2 FL,Sq End
  • Item # 2MYF5
  • Mfr. Model # 402-218811
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,1/32,2 FL,SGL Ball End
  • OSG
  • End Mill, Carbide, 1/32,2 FL, SGL Ball EndEnd Mill,Carbide,1/32,2 FL,SGL Ball End
  • Item # 2TXL5
  • Mfr. Model # 402-0312-BN
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting...More

End Mill,Carbide,WXS,2.0mm,4 FL,Sq End
  • OSG
  • End Mill, Carbide, WXS, 2.0mm, 4 FL, Sq EndEnd Mill,Carbide,WXS,2.0mm,4 FL,Sq End
  • Item # 2WDH9
  • Mfr. Model # 3041020
  • End Mill, Standard, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,Variable Index,0.020 in
  • CLEVELAND
  • Carbide End Mill, Variable Index, 0.020 inCarbide End Mill,Variable Index,0.020 in
  • Item # 33GG63
  • Mfr. Model # C80566
  • Carbide End Mill, Grade High Performance, List Number CEM-V2-5R, Variable Index, End Style Corner Radius, End...More

End Mill,Carbide,TiCN,1/4,2 FL,Sq End
  • WIDIA METAL REMOVAL
  • End Mill, Carbide, TiCN, 1/4,2 FL, Sq EndEnd Mill,Carbide,TiCN,1/4,2 FL,Sq End
  • Item # 2NGJ5
  • Mfr. Model # M31044
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,Carbide,TiCN,3/8,4 FL,Sq End
  • WIDIA METAL REMOVAL
  • End Mill, Carbide, TiCN, 3/8,4 FL, Sq EndEnd Mill,Carbide,TiCN,3/8,4 FL,Sq End
  • Item # 4GE19
  • Mfr. Model # M33134
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,Sq,3/8,1 Cut L
  • YG-1 TOOL COMPANY
  • Carbide End Mill, Sq, 3/8,1 Cut LCarbide End Mill,Sq,3/8,1 Cut L
  • Item # 35U844
  • Mfr. Model # 07584TN
  • Carbide End Mill, List Number E5021, Type General Purpose, End Style Square, Single End, Diameter 3/8 In,...More

End Mill,Carbide,5/8,2 FL,SGL Sq End,CC
  • WIDIA METAL REMOVAL
  • End Mill, Carbide, 5/8,2 FL, SGL Sq End, CCEnd Mill,Carbide,5/8,2 FL,SGL Sq End,CC
  • Item # 1Z563
  • Mfr. Model # M31112
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,4in,CEM34F4TIALN
  • GORILLA MILL
  • Carbide End Mill, 4in, CEM34F4TIALNCarbide End Mill,4in,CEM34F4TIALN
  • Item # 36NX82
  • Mfr. Model # CEM34F4TIALN
  • Carbide End Mill, Grade C2 Micro Grain, List Number CEM34F4TIALN, General Purpose, End Style Square, End...More

End Mill,Carbide,TiCN,7/32,4 FL,Sq End
  • WIDIA METAL REMOVAL
  • End Mill, Carbide, TiCN, 7/32,4 FL, Sq EndEnd Mill,Carbide,TiCN,7/32,4 FL,Sq End
  • Item # 2NGL2
  • Mfr. Model # M33035
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type,...More

Carbide End Mill,Sq,3/4,1-1/2 Cut L
  • YG-1 TOOL COMPANY
  • Carbide End Mill, Sq, 3/4,1-1/2 Cut LCarbide End Mill,Sq,3/4,1-1/2 Cut L
  • Item # 35U827
  • Mfr. Model # 07598
  • Carbide End Mill, List Number E5021, Type General Purpose, End Style Square, Single End, Diameter 3/4 In,...More

Carbide End Mill,VG441,3/8 D,2 1/2 Cut L
  • OSG
  • Carbide End Mill, VG441,3/8 D, 2 1/2 Cut LCarbide End Mill,VG441,3/8 D,2 1/2 Cut L
  • Item # 30L471
  • Mfr. Model # VG441-3756
  • Carbide End Mill, High Performance, List Number VG441, Type Variable Geometry, End Style Square, End Center...More

Carbide End Mill,5/8In,4FL,Single,3-1/2
  • MONSTER
  • Carbide End Mill, 5/8In, 4FL, Single, 3-1/2Carbide End Mill,5/8In,4FL,Single,3-1/2
  • Item # 19LF57
  • Mfr. Model # 206-001220
  • Carbide End Mill, Grade C2 Micro Grain, List Number 206, General Purpose, End Style Square, End Single End,...More

Carbide End Mill,1/4 In,Cut 1/4 In,4 FLT
  • MICRO 100
  • Carbide End Mill, 1/4 In, Cut 1/4 In, 4 FLTCarbide End Mill,1/4 In,Cut 1/4 In,4 FLT
  • Item # 14N006
  • Mfr. Model # VHS-250-4X
  • Carbide End Mill, C2 Micro Grain, Roughing and Finishing, Diameter 1/4 In, End Style Corner Radius, End...More

Carbide End Mill,1/4 In,Cut 3/4 In,4 FLT
  • MICRO 100
  • Carbide End Mill, 1/4 In, Cut 3/4 In, 4 FLTCarbide End Mill,1/4 In,Cut 3/4 In,4 FLT
  • Item # 14M963
  • Mfr. Model # VHM-250-4X
  • Carbide End Mill, C2 Micro Grain, Roughing and Finishing, Diameter 1/4 In, End Style Corner Radius, End...More

End Mill,Carbide,1/2,2 FL,SGL Sq End,CC
  • OSG
  • End Mill, Carbide, 1/2,2 FL, SGL Sq End, CCEnd Mill,Carbide,1/2,2 FL,SGL Sq End,CC
  • Item # 2TXJ5
  • Mfr. Model # 402-5000
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

Results per page: 16 | 32 | 48

Get durable carbide end mills from Grainger to help precisely cut and shape a wide range of ferrous and nonferrous metals. Solid carbide end mills offer more versatility than regular drill bits because they can cut laterally and axially. Select from 2- and 4-flute square-nose carbide end mills in standard, stub length, extended cut and more. Find carbide end mills that can meet your demanding standards for face cutting, keyway production, finish cutting, cavity die work and more at Grainger!