Skip Content

Filter Results By

Applied Filters Clear All

Cutting Edge Type
Shape
  • View MoreView Less
Cutter Dia. (In.)
Length of Cut (In.)
Trade Number
  • View MoreView Less
Overall Length (In.)
Shank Size (In.)
Angle
Brand
Price
  • View MoreView Less
Shop By

Carbide Burs

18 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Carbide Bur,Cone,1 In In,1/4 Shank
    • MONSTER
    • Carbide Bur, Cone, 1 In In, 1/4 Shank
    • Item # 22XZ61
    • Mfr. Model # 310-001167
    • Carbide Bur, Shape Cone, Cutter Dia. 1 In., Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 15/16...More

    Carbide Bur Alum Cut,Included Angle,1/2
    • WIDIA METAL REMOVAL
    • Carbide Bur Alum Cut, Included Angle, 1/2
    • Item # 6KJJ3
    • Mfr. Model # M40549
    • Carbide Bur Aluminum Cut, Included Angle, Shank Size 1/4 In., Overall Length 3 In., Length of Cut 1-1/8 In.,...More

    Carbide Bur,Flame,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Flame, 3/4 In, 1/4 Shank
    • Item # 22YC58
    • Mfr. Model # 310-002156
    • Carbide Bur, Shape Flame, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut...More

    Carbide Bur,Pointed Tree,3/4,1/4 Shank
    • MONSTER
    • Carbide Bur, Pointed Tree, 3/4,1/4 Shank
    • Item # 22XZ45
    • Mfr. Model # 310-001144
    • Carbide Bur, Shape Pointed Tree, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of...More

    Carbide Bur,Tree,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Tree, 3/4 In, 1/4 Shank
    • Item # 22YC35
    • Mfr. Model # 310-002125
    • Carbide Bur, Shape Tree, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut...More

    Carbide Bur,Cone,1 In In,1/4 Shank
    • MONSTER
    • Carbide Bur, Cone, 1 In In, 1/4 Shank
    • Item # 22YC66
    • Mfr. Model # 310-002167
    • Carbide Bur, Shape Cone, Cutter Dia. 1 In., Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 15/16...More

    Carbide Bur,Pointed Tree,3/4,1/4 Shank
    • MONSTER
    • Carbide Bur, Pointed Tree, 3/4,1/4 Shank
    • Item # 22YC49
    • Mfr. Model # 310-002144
    • Carbide Bur, Shape Pointed Tree, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of...More

    Carbide Bur,Ball Shape,1 In In,1/4 Shank
    • MONSTER
    • Carbide Bur, Ball Shape, 1 In In, 1/4 Shank
    • Item # 22XZ05
    • Mfr. Model # 310-001096
    • Carbide Bur, Shape Ball Shape, Cutter Dia. 1 In., Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut...More

    Carbide Bur,Flame,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Flame, 3/4 In, 1/4 Shank
    • Item # 22XZ53
    • Mfr. Model # 310-001156
    • Carbide Bur, Shape Flame, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut...More

    Carbide Bur,Oval,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Oval, 3/4 In, 1/4 Shank
    • Item # 22YE10
    • Mfr. Model # 310-004302
    • Carbide Bur, Shape Oval, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 1...More

    Carbide Bur,Tree,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Tree, 3/4 In, 1/4 Shank
    • Item # 22XZ31
    • Mfr. Model # 310-001125
    • Carbide Bur, Shape Tree, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut...More

    Carbide Bur,Ball Shape,1 In In,1/4 Shank
    • MONSTER
    • Carbide Bur, Ball Shape, 1 In In, 1/4 Shank
    • Item # 22YC09
    • Mfr. Model # 310-002096
    • Carbide Bur, Shape Ball Shape, Cutter Dia. 1 In., Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut...More

    Carbide Bur,Cylinder,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Cylinder, 3/4 In, 1/4 Shank
    • Item # 22YD37
    • Mfr. Model # 310-002539
    • Carbide Bur, Shape Cylinder, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut...More

    Carbide Bur,Radius End,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Radius End, 3/4 In, 1/4 Shank
    • Item # 22YD36
    • Mfr. Model # 310-002525
    • Carbide Bur, Shape Cylinder With Radius End, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2...More

    Carbide Bur,Taper Radius,3/4,1/4 Shank
    • MONSTER
    • Carbide Bur, Taper Radius, 3/4,1/4 Shank
    • Item # 22YC86
    • Mfr. Model # 310-002189
    • Carbide Bur, Shape Taper Radius, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of...More

    Carbide Bur,Taper Radius,3/4,1/4 Shank
    • MONSTER
    • Carbide Bur, Taper Radius, 3/4,1/4 Shank
    • Item # 22XZ81
    • Mfr. Model # 310-001189
    • Carbide Bur, Shape Taper Radius, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of...More

    Carbide Bur,Cone,1 In In,1/4 Shank
    • MONSTER
    • Carbide Bur, Cone, 1 In In, 1/4 Shank
    • Item # 22XZ68
    • Mfr. Model # 310-001177C
    • Carbide Bur, Shape Cone, Cutter Dia. 1 In., Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1/2...More

    Carbide Bur,Diamond Cut,1/2
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Diamond Cut, 1/2
    • Item # 19D935
    • Mfr. Model # 19D935
    • Carbide Bur, Diamond Cut, Shank Size 1/2 In., Cutting Edge Type Diamond Cut, Overall Length 3 In., Length of...More

    Results per page: 16 | 32 | 48