Skip Content

Filter Results By

Applied Filters Clear All

Cutting Edge Type
Shape
  • View MoreView Less
Cutter Dia. (In.)
Length of Cut (In.)
Trade Number
  • View MoreView Less
Overall Length (In.)
Shank Size (In.)
Angle
Brand
Price
  • View MoreView Less
Shop By

    Carbide Burs

    35 Results Found that Include 37 Products 

    Results per page: 16 | 32 | 48
    Carbide Bur,Flame,1/2 Cut Dia,dbl Cut
    • WIDIA METAL REMOVAL
    • Carbide Bur, Flame, 1/2 Cut Dia, dbl Cut
    • Item # 2RPV2
    • Mfr. Model # M41449
    • Carbide Bur, Flame Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 3 In, Length of Cut 1 1/4 In,...More

    Carbide Bur,Cylindrical,5/8
    • WIDIA METAL REMOVAL
    • Carbide Bur, Cylindrical, 5/8
    • Item # 6KJL1
    • Mfr. Model # M41219
    • Carbide Bur, Cylindrical, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1 In., Max. RPM 40,000,...More

    Carbide Bur Alum Cut,End Cut,1/2
    • WIDIA METAL REMOVAL
    • Carbide Bur Alum Cut, End Cut, 1/2
    • Item # 6KJH5
    • Mfr. Model # M40529
    • Carbide Bur Aluminum Cut, Cylindrical - End Cut, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut...More

    Carbide Bur,Round Nose Tree,5/8,dbl Cut
    • WIDIA METAL REMOVAL
    • Carbide Bur, Round Nose Tree, 5/8, dbl Cut
    • Item # 1Z374
    • Mfr. Model # M41391
    • Carbide Bur, Round Nose Tree Shape, Cutter Dia 5/8 In, Shank Size 1/4 In, Overall Length 2 3/4 In, Length of...More

    Carbide Bur,End Cut,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, End Cut, 3/4
    • Item # 19D819
    • Mfr. Model # 19D819
    • Carbide Bur, Cylindrical Flat End, End Cut, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length...More

    Carbide Bur,Cylindrical Ball Nose,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Cylindrical Ball Nose, 3/4
    • Item # 19D833
    • Mfr. Model # 19D833
    • Carbide Bur, Cylindrical Ball Nose, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 3/4...More

    Carbide Bur,Ball,3/4 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Ball, 3/4 In
    • Item # 6KJN4
    • Mfr. Model # M41340
    • Carbide Bur, Ball, Shank Size 1/4 In., Overall Length 2-7/16 In., Length of Cut 3/4 In., Max. RPM 33,000,...More

    Carbide Bur,Cylindrical-End Cut,5/8
    • WIDIA METAL REMOVAL
    • Carbide Bur, Cylindrical-End Cut, 5/8
    • Item # 6KJL4
    • Mfr. Model # M41259
    • Carbide Bur, Cylindrical - End Cut, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1 In., Max....More

    Carbide Bur Aluminum Cut,Ball Nose,1/2
    • WIDIA METAL REMOVAL
    • Carbide Bur Aluminum Cut, Ball Nose, 1/2
    • Item # 6KJH7
    • Mfr. Model # M40534
    • Carbide Bur Aluminum Cut, Cylindrical - Ball Nose, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of...More

    Carbide Bur Aluminum Cut,Rnd Nose,1/2
    • WIDIA METAL REMOVAL
    • Carbide Bur Aluminum Cut, Rnd Nose, 1/2
    • Item # 6KJJ2
    • Mfr. Model # M40546
    • Carbide Bur Aluminum Cut, Rnd Nose, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1 In., Max....More

    Carbide Bur,Cylindrical Flat End,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Cylindrical Flat End, 3/4
    • Item # 19D806
    • Mfr. Model # 19D806
    • Carbide Bur, Cylindrical Flat End, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 3/4...More

    Carbide Bur,Tree,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Tree, 3/4 In, 1/4 Shank
    • Item # 22XZ29
    • Mfr. Model # 310-001123
    • Carbide Bur, Shape Tree, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 1...More

    Carbide Router,Diamond Cut,3/8 In
    • WIDIA METAL REMOVAL
    • Carbide Router, Diamond Cut, 3/8 In
    • Item # 6KJD0
    • Mfr. Model # M34841
    • Carbide Router Bit, Diamond Cut, Shank Size 3/8 In., Overall Length 2-1/2 In., Length of Cut 1 In., Max. RPM...More

    Carbide Bur,Round Nose Tree,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Round Nose Tree, 3/4
    • Item # 19D869
    • Mfr. Model # 19D869
    • Carbide Bur, Round Nose Tree, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 3 In., Length...More

    Carbide Bur,Cylindrical Ball Nose,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Cylindrical Ball Nose, 3/4
    • Item # 19D678
    • Mfr. Model # 19D678
    • Carbide Bur, Cylindrical Ball Nose, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 2 3/4...More

    Carbide Bur,Round Nose Tree,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Round Nose Tree, 3/4
    • Item # 19D720
    • Mfr. Model # 19D720
    • Carbide Bur, Round Nose Tree, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 3 In., Length...More

    Carbide Bur,Oval,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Oval, 3/4 In, 1/4 Shank
    • Item # 22XZ16
    • Mfr. Model # 310-001109
    • Carbide Bur, Shape Oval, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 1...More

    Carbide Bur,Flame,5/8 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Flame, 5/8 In, 1/4 Shank
    • Item # 22XZ52
    • Mfr. Model # 310-001155
    • Carbide Bur, Shape Flame, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In., Length of Cut...More

    Carbide Bur,End Cut,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, End Cut, 3/4 In, 1/4 Shank
    • Item # 22XY58
    • Mfr. Model # 310-001052
    • Carbide Bur, Shape Cylinder With End Cut, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In.,...More

    Carbide Bur,Pointed Tree,3/4,1/4 Shank
    • MONSTER
    • Carbide Bur, Pointed Tree, 3/4,1/4 Shank
    • Item # 22YC48
    • Mfr. Model # 310-002143
    • Carbide Bur, Shape Pointed Tree, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of...More

    Carbide Bur,Radius End,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Radius End, 3/4 In, 1/4 Shank
    • Item # 22XY85
    • Mfr. Model # 310-001078A
    • Carbide Bur, Shape Cylinder With Radius End, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2...More

    Carbide Bur,Oval,5/8 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Oval, 5/8 In, 1/4 Shank
    • Item # 22YD25
    • Mfr. Model # 310-002511
    • Carbide Bur, Shape Oval, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In., Length of Cut 1...More

    Carbide Bur,Tree,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Tree, 3/4 In, 1/4 Shank
    • Item # 22YC33
    • Mfr. Model # 310-002123
    • Carbide Bur, Shape Tree, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 1...More

    Carbide Bur,End Cut,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, End Cut, 3/4 In, 1/4 Shank
    • Item # 22YA64
    • Mfr. Model # 310-002052
    • Carbide Bur, Shape Cylinder With End Cut, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In.,...More

    Carbide Bur,Flame,5/8 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Flame, 5/8 In, 1/4 Shank
    • Item # 22YC57
    • Mfr. Model # 310-002155
    • Carbide Bur, Shape Flame, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In., Length of Cut...More

    Carbide Bur,Oval,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Oval, 3/4 In, 1/4 Shank
    • Item # 22YC20
    • Mfr. Model # 310-002109
    • Carbide Bur, Shape Oval, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 1...More

    Carbide Bur,End Cut,5/8 In,1/4 Shank
    • MONSTER
    • Carbide Bur, End Cut, 5/8 In, 1/4 Shank
    • Item # 22YD42
    • Mfr. Model # 310-002590
    • Carbide Bur, Shape Cylinder With End Cut, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In.,...More

    Carbide Bur,Pointed Tree,3/4,1/4 Shank
    • MONSTER
    • Carbide Bur, Pointed Tree, 3/4,1/4 Shank
    • Item # 22XZ44
    • Mfr. Model # 310-001143
    • Carbide Bur, Shape Pointed Tree, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of...More

    Carbide Bur,Radius End,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Radius End, 3/4 In, 1/4 Shank
    • Item # 22YA91
    • Mfr. Model # 310-002078A
    • Carbide Bur, Shape Cylinder With Radius End, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2...More

    Carbide Bur,Ball,3/4 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Ball, 3/4 In
    • Item # 6KJE9
    • Mfr. Model # M40340
    • Carbide Bur, Ball, Shank Size 1/4 In., Overall Length 2-7/16 In., Length of Cut 3/4 In., Max. RPM 33,000,...More

    Results per page: 16 | 32 | 48