Skip Content

Filter Results By

Applied Filters Clear All

Cutting Edge Type
Shape
  • View MoreView Less
Cutter Dia. (In.)
Length of Cut (In.)
Trade Number
  • View MoreView Less
Overall Length (In.)
Angle
Brand
Price
  • View MoreView Less
Shop By

Carbide Burs

23 Results Found that Include 23 Products 

Results per page: 16 | 32 | 48
    Carbide Bur,Ball,1/2 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Ball, 1/2 In
    • Item # 6KJN3
    • Mfr. Model # M41338
    • Carbide Bur, Ball, Shank Size 1/4 In., Overall Length 6-1/2 In., Length of Cut 1/2 In., Max. RPM 50,000,...More

    Carbide Bur,Cylindrical-Ball Nose,1/2 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Cylindrical-Ball Nose, 1/2 In
    • Item # 6KJE2
    • Mfr. Model # M40299
    • Carbide Bur, Cylindrical - Ball Nose, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1 In., Max....More

    Carbide Bur,Pointed Cone,1/2,SGL Cut
    • WIDIA METAL REMOVAL
    • Carbide Bur, Pointed Cone, 1/2, SGL Cut
    • Item # 2RPZ1
    • Mfr. Model # M40494
    • Carbide Bur, Pointed Cone Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 3/4 In, Length of Cut...More

    Carbide Bur Aluminum Cut,Egg,5/8 In
    • WIDIA METAL REMOVAL
    • Carbide Bur Aluminum Cut, Egg, 5/8 In
    • Item # 6KJJ0
    • Mfr. Model # M40542
    • Carbide Bur Aluminum Cut, Egg, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1 In., Max. RPM...More

    Carbide Bur,End Cut,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, End Cut, 3/4 In, 1/4 Shank
    • Item # 22YA63
    • Mfr. Model # 310-002051
    • Carbide Bur, Shape Cylinder With End Cut, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In.,...More

    Carbide Bur,Flame,5/8
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Flame, 5/8
    • Item # 19D913
    • Mfr. Model # 19D913
    • Carbide Bur, Flame, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 3 3/16 In., Length of...More

    Carbide Bur,Egg,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Egg, 3/4
    • Item # 19D865
    • Mfr. Model # 19D865
    • Carbide Bur, Egg, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 3/4 In., Length of Cut 1...More

    Carbide Bur,Round Nose Tree,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Round Nose Tree, 3/4
    • Item # 19D730
    • Mfr. Model # 19D730
    • Carbide Bur, Round Nose Tree, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 2 3/4 In.,...More

    Carbide Bur,Cylindrical,5/8 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Cylindrical, 5/8 In
    • Item # 6KJD6
    • Mfr. Model # M40219
    • Carbide Bur, Cylindrical, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1 In., Max. RPM 40,000,...More

    Carbide Bur,Tree,5/8 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Tree, 5/8 In, 1/4 Shank
    • Item # 22YD28
    • Mfr. Model # 310-002514
    • Carbide Bur, Shape Tree, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In., Length of Cut 1...More

    Carbide Bur,Cone,1 In In,1/4 Shank
    • MONSTER
    • Carbide Bur, Cone, 1 In In, 1/4 Shank
    • Item # 22YC73
    • Mfr. Model # 310-002177
    • Carbide Bur, Shape Cone, Cutter Dia. 1 In., Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1/2...More

    Carbide Bur,Round Nose Tree,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Round Nose Tree, 3/4
    • Item # 19D879
    • Mfr. Model # 19D879
    • Carbide Bur, Round Nose Tree, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 3/4 In.,...More

    Carbide Bur,Pointed Tree,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Pointed Tree, 3/4
    • Item # 19D897
    • Mfr. Model # 19D897
    • Carbide Bur, Pointed Tree, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 3/4 In., Length...More

    Carbide Bur,Flame,5/8
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Flame, 5/8
    • Item # 19D736
    • Mfr. Model # 19D736
    • Carbide Bur, Flame, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 3 3/16 In., Length of...More

    Carbide Bur,Egg,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Egg, 3/4
    • Item # 19D715
    • Mfr. Model # 19D715
    • Carbide Bur, Egg, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 2 3/4 In., Length of Cut 1...More

    Carbide Bur,Pointed Tree,3/4
    • GRAINGER APPROVED VENDOR
    • Carbide Bur, Pointed Tree, 3/4
    • Item # 19D770
    • Mfr. Model # 19D770
    • Carbide Bur, Pointed Tree, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 2 3/4 In., Length...More

    Carbide Bur,Radius End,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Radius End, 3/4 In, 1/4 Shank
    • Item # 22YA79
    • Mfr. Model # 310-002068A
    • Carbide Bur, Shape Cylinder With Radius End, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2...More

    Carbide Bur,End Cut,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, End Cut, 3/4 In, 1/4 Shank
    • Item # 22XY57
    • Mfr. Model # 310-001051
    • Carbide Bur, Shape Cylinder With End Cut, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In.,...More

    Carbide Bur,Cylinder,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Cylinder, 3/4 In, 1/4 Shank
    • Item # 22YA40
    • Mfr. Model # 310-002023
    • Carbide Bur, Shape Cylinder, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut...More

    Carbide Bur,Radius End,5/8 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Radius End, 5/8 In, 1/4 Shank
    • Item # 22YD19
    • Mfr. Model # 310-002505
    • Carbide Bur, Shape Cylinder With Radius End, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8...More

    Carbide Bur,Cylinder,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Cylinder, 3/4 In, 1/4 Shank
    • Item # 22XY34
    • Mfr. Model # 310-001023
    • Carbide Bur, Shape Cylinder, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut...More

    Carbide Bur,Cylinder,5/8 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Cylinder, 5/8 In, 1/4 Shank
    • Item # 22YD16
    • Mfr. Model # 310-002502
    • Carbide Bur, Shape Cylinder, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In., Length of Cut...More

    Carbide Bur,Radius End,3/4 In,1/4 Shank
    • MONSTER
    • Carbide Bur, Radius End, 3/4 In, 1/4 Shank
    • Item # 22XY74
    • Mfr. Model # 310-001068A
    • Carbide Bur, Shape Cylinder With Radius End, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2...More

    Results per page: 16 | 32 | 48