Skip Content

Filter Results By

Applied Filters Clear All

Cutting Edge Type
Shape
  • View MoreView Less
Cutter Dia. (In.)
Length of Cut (In.)
  • View MoreView Less
Trade Number
  • View MoreView Less
Overall Length (In.)
  • View MoreView Less
Shank Size (In.)
Angle
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Carbide Burs

48 Results Found that Include 49 Products 

Results per page: 16 | 32 | 48
Carbide Bur,Cylindrical Ball,1/2,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Cylindrical Ball, 1/2, dbl Cut
  • Item # 1Z358
  • Mfr. Model # M41299
  • Carbide Bur, Cylindrical Ball Nose Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 3/4 In,...More

Carbide Bur,Included Angle,1/2,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Included Angle, 1/2, dbl Cut
  • Item # 5ET18
  • Mfr. Model # M41469
  • Carbide Bur, Included Angle Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 3 In, Length of Cut 1...More

Carbide Bur,Cylindrical,1/2,dbl End Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Cylindrical, 1/2, dbl End Cut
  • Item # 1Z336
  • Mfr. Model # M41258
  • Carbide Bur, Cylindrical with End Cut Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 3/4 In,...More

Carbide Bur,Egg,1/2 Cut Dia,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Egg, 1/2 Cut Dia, dbl Cut
  • Item # 1Z401
  • Mfr. Model # M41365
  • Carbide Bur, Egg Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 5/8 In, Length of Cut 7/8 In,...More

Carbide Bur,Cylindrical,1/2,SGL End Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Cylindrical, 1/2, SGL End Cut
  • Item # 2RPW8
  • Mfr. Model # M40258
  • Carbide Bur, Cylindrical with End Cut Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 3/4 In,...More

Carbide Bur,Pointed Cone,1/2,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Pointed Cone, 1/2, dbl Cut
  • Item # 1Z392
  • Mfr. Model # M41494
  • Carbide Bur, Pointed Cone Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 3/4 In, Length of Cut...More

Carbide Bur,Cylindrical,1/2,SGL Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Cylindrical, 1/2, SGL Cut
  • Item # 2RPW5
  • Mfr. Model # M40217
  • Carbide Bur, Cylindrical Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 3/4 In, Length of Cut...More

Carbide Bur Aluminum Cut,Ball,3/8 In
  • WIDIA METAL REMOVAL
  • Carbide Bur Aluminum Cut, Ball, 3/8 In
  • Item # 6KJH9
  • Mfr. Model # M40541
  • Carbide Bur Aluminum Cut, Ball, Shank Size 1/4 In., Overall Length 2-3/8 In., Length of Cut 5/8 In., Max. RPM...More

Carbide Bur,Egg,1/2 Cut Dia,SGL Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Egg, 1/2 Cut Dia, SGL Cut
  • Item # 2RPY2
  • Mfr. Model # M40365
  • Carbide Bur, Egg Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 5/8 In, Length of Cut 7/8 In,...More

Carbide Bur,Round Nose Tree,1/2,SGL Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Round Nose Tree, 1/2, SGL Cut
  • Item # 2RPY6
  • Mfr. Model # M40389
  • Carbide Bur, Round Nose Tree Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 3/4 In, Length of...More

Carbide Bur Aluminum Cut,Rnd Nose,3/8
  • WIDIA METAL REMOVAL
  • Carbide Bur Aluminum Cut, Rnd Nose, 3/8
  • Item # 6KJJ1
  • Mfr. Model # M40545
  • Carbide Bur Aluminum Cut, Rnd Nose, Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 3/4 In., Max....More

Carbide Bur,Angle,1/2 In
  • WIDIA METAL REMOVAL
  • Carbide Bur, Angle, 1/2 In
  • Item # 6KJG7
  • Mfr. Model # M40469
  • Carbide Bur, Angle, Shank Size 1/4 In., Overall Length 3 In., Length of Cut 1-1/8 In., Max. RPM 50,000, Shank...More

Carbide Bur,Pointed Tree,1/2 In
  • WIDIA METAL REMOVAL
  • Carbide Bur, Pointed Tree, 1/2 In
  • Item # 6KJG1
  • Mfr. Model # M40424
  • Carbide Bur, Pointed Tree, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1 In., Max. RPM...More

Carbide Bur,Taper Radius,1/2,1/4 Shank
  • MONSTER
  • Carbide Bur, Taper Radius, 1/2,1/4 Shank
  • Item # 22YD30
  • Mfr. Model # 310-002516
  • Carbide Bur, Shape Taper Radius, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 2-1/4 In., Length of...More

Carbide Bur Alum Cut,End Cut,3/8
  • WIDIA METAL REMOVAL
  • Carbide Bur Alum Cut, End Cut, 3/8
  • Item # 6KJH4
  • Mfr. Model # M40528
  • Carbide Bur Aluminum Cut, Cylindrical - End Cut, Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut...More

Carbide Bur,End Cut,1/2 In,1/4 Shank
  • MONSTER
  • Carbide Bur, End Cut, 1/2 In, 1/4 Shank
  • Item # 22YD41
  • Mfr. Model # 310-002589
  • Carbide Bur, Shape Cylinder With End Cut, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 2-1/4 In.,...More

Carbide Bur,Tree,5/8 In,1/4 Shank
  • MONSTER
  • Carbide Bur, Tree, 5/8 In, 1/4 Shank
  • Item # 22YC32
  • Mfr. Model # 310-002122
  • Carbide Bur, Shape Tree, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In., Length of Cut 1...More

Carbide Bur,Inverted Cone,5/8,1/4 Shank
  • MONSTER
  • Carbide Bur, Inverted Cone, 5/8,1/4 Shank
  • Item # 22YD10
  • Mfr. Model # 310-002229
  • Carbide Bur, Shape Inverted Cone, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In., Length...More

Carbide Bur,Flame,1/2 In,1/4 Shank
  • MONSTER
  • Carbide Bur, Flame, 1/2 In, 1/4 Shank
  • Item # 22YD91
  • Mfr. Model # 310-002730
  • Carbide Bur, Shape Flame, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 6-1/2 In., Length of Cut...More

Carbide Bur,End Cut,5/8 In,1/4 Shank
  • MONSTER
  • Carbide Bur, End Cut, 5/8 In, 1/4 Shank
  • Item # 22YA62
  • Mfr. Model # 310-002050
  • Carbide Bur, Shape Cylinder With End Cut, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In.,...More

Carbide Bur Alum Cut,Ball Nose,3/8
  • WIDIA METAL REMOVAL
  • Carbide Bur Alum Cut, Ball Nose, 3/8
  • Item # 6KJH6
  • Mfr. Model # M40533
  • Carbide Bur Aluminum Cut, Cylindrical - Ball Nose, Shank Size 1/4 In., Overall Length 2-1/2 In., Length of...More

Carbide Bur,Ball,3/4
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Ball, 3/4
  • Item # 19D707
  • Mfr. Model # 19D707
  • Carbide Bur, Ball Shape, Cutter Dia. (In.) 3/4, Shank Size (In.) 1/4, Overall Length (In.) 2 7/16, Length of...More

Carbide Bur,Cone,3/4 In,1/4 Shank
  • MONSTER
  • Carbide Bur, Cone, 3/4 In, 1/4 Shank
  • Item # 22YC65
  • Mfr. Model # 310-002166
  • Carbide Bur, Shape Cone, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut...More

Carbide Bur,Flat End,12.7 mm
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Flat End, 12.7 mm
  • Item # 19D647
  • Mfr. Model # 19D647
  • Carbide Bur, Cylindrical Flat End, Shank Size 6 mm In., Cutting Edge Type Single Cut, Overall Length 69mm...More

Carbide Bur,Pointed Cone,5/8
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Pointed Cone, 5/8
  • Item # 19D747
  • Mfr. Model # 19D747
  • Carbide Bur, Pointed Cone, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 2 7/8 In., Length...More

Carbide Bur,Flat End,12.7 mm
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Flat End, 12.7 mm
  • Item # 19D804
  • Mfr. Model # 19D804
  • Carbide Bur, Cylindrical Flat End, Shank Size 6 mm In., Cutting Edge Type Double Cut, Overall Length 69mm...More

Carbide Bur,Ball Nose,12.7 mm
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Ball Nose, 12.7 mm
  • Item # 19D831
  • Mfr. Model # 19D831
  • Carbide Bur, Cylindrical Ball Nose, Shank Size 6 mm In., Cutting Edge Type Double Cut, Overall Length 69mm...More

Carbide Bur,Rnd Nose,1/2 In
  • WIDIA METAL REMOVAL
  • Carbide Bur, Rnd Nose, 1/2 In
  • Item # 6KJN7
  • Mfr. Model # M41388
  • Carbide Bur, Rnd Nose, Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 3/4 In., Max. RPM 50,000,...More

Carbide Bur,Inverted Cone,5/8,1/4 Shank
  • MONSTER
  • Carbide Bur, Inverted Cone, 5/8,1/4 Shank
  • Item # 22YA05
  • Mfr. Model # 310-001229
  • Carbide Bur, Shape Inverted Cone, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In., Length...More

Carbide Bur,Ball Shape,3/4 In,1/4 Shank
  • MONSTER
  • Carbide Bur, Ball Shape, 3/4 In, 1/4 Shank
  • Item # 22YC08
  • Mfr. Model # 310-002095
  • Carbide Bur, Shape Ball Shape, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 2-1/2 In., Length of...More

Carbide Bur,End Cut,5/8 In,1/4 Shank
  • MONSTER
  • Carbide Bur, End Cut, 5/8 In, 1/4 Shank
  • Item # 22XY56
  • Mfr. Model # 310-001050
  • Carbide Bur, Shape Cylinder With End Cut, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In.,...More

Results per page: 16 | 32 | 48