Filter Results By

Applied Filters Clear All

Cutting Edge Type
Shape
  • View MoreView Less
Cutter Dia. (In.)
  • View MoreView Less
Length of Cut (In.)
  • View MoreView Less
Trade Number
  • View MoreView Less
Overall Length (In.)
  • View MoreView Less
Shank Size (In.)
Angle
Brand
Price
  • View MoreView Less
Shop By

43 Results Found that Include 58 Products 

 |  Results per page: 16 | 32 | 48

Double Cut Carbide Bur, Cylindrical Ball Nose Shape

WIDIA METAL REMOVAL

Multiple product options available

Double Cut Carbide Bur, Cylindrical End Cut

WIDIA METAL REMOVAL

Multiple product options available

Carbide Bur, Round Nose Tree, 3/8, dbl Cut

WIDIA METAL REMOVAL

Grainger Item # 1Z368 | Mfr. Model # M41385

Catalog Page # 3224 (PDF)

Carbide Bur, Round Nose Tree Shape, Cutter Dia 3/8 In, Shank Size 1/4 In, Overall Length 2 1/2 In, Length of...More

Double Cut Carbide Bur, Cylindrical Shape

WIDIA METAL REMOVAL

Multiple product options available

Double Cut Carbide Bur, Egg Shape

WIDIA METAL REMOVAL

Multiple product options available

Carbide Bur, Included Angle, 1/4 In

WIDIA METAL REMOVAL

Grainger Item # 6KJP6 | Mfr. Model # M41464

Catalog Page # 3224 (PDF)

Carbide Bur, Included Angle, Shank Size 1/4 In., Overall Length 2 In., Length of Cut 5/8 In., Max. RPM...More

Double Cut Carbide Bur, Pointed Cone Shape

WIDIA METAL REMOVAL

Multiple product options available

Carbide Bur Alum Cut, End Cut, 1/4

WIDIA METAL REMOVAL

Grainger Item # 6KJH3 | Mfr. Model # M40527

Catalog Page # 3223 (PDF)

Carbide Bur Aluminum Cut, Cylindrical - End Cut, Shank Size 1/4 In., Overall Length 2 In., Length of Cut 5/8...More

Double Cut Carbide Bur, Ball Shape

WIDIA METAL REMOVAL

Multiple product options available

Carbide Bur, Flame, 3/16 In

WIDIA METAL REMOVAL

Grainger Item # 6KJG2 | Mfr. Model # M40447

Catalog Page # 3224 (PDF)

Carbide Bur, Flame, Shank Size 1/8 In., Overall Length 1-1/2 In., Length of Cut 3/8 In., Max. RPM 80,000,...More

Single Cut Carbide Bur, Ball Shape

WIDIA METAL REMOVAL

Multiple product options available

Carbide Router, Diamond Cut, 1/4 In

WIDIA METAL REMOVAL

Grainger Item # 6KJC9 | Mfr. Model # M34832

Catalog Page # 3224 (PDF)

Carbide Router Bit, Diamond Cut, Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 3/4 In., Max....More

Single Cut Carbide Bur, Cylindrical Shape

WIDIA METAL REMOVAL

Multiple product options available

Carbide Bur, Egg, 1/4 In

WIDIA METAL REMOVAL

Grainger Item # 6KJF2 | Mfr. Model # M40363

Catalog Page # 3224 (PDF)

Carbide Bur, Egg, Shank Size 1/4 In., Overall Length 2 In., Length of Cut 3/8 In., Max. RPM 70,000, Shank...More

Single Cut Carbide Bur, Pointed Cone Shape

WIDIA METAL REMOVAL

Multiple product options available

Carbide Bur, Radius End, 1/2 In, 1/4 Shank

MONSTER

Grainger Item # 22YA87 | Mfr. Model # 310-002075

Catalog Page # 3223 (PDF)

Carbide Bur, Shape Cylinder With Radius End, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 2-1/4...More

Carbide Bur, Round Nose Tree, 1/4, SGL Cut

WIDIA METAL REMOVAL

Grainger Item # 2RPY4 | Mfr. Model # M40383

Catalog Page # 3224 (PDF)

Carbide Bur, Round Nose Tree Shape, Cutter Dia 1/4 In, Shank Size 1/4 In, Overall Length 2 In, Length of Cut...More

Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank

MONSTER

Grainger Item # 22YD77 | Mfr. Model # 310-002710

Catalog Page # NA

Carbide Bur, Shape Ball Shape, Cutter Dia. 3/8 In., Shank Size 1/4 In., Overall Length 6-3/8 In., Length of...More

Carbide Bur, Flame, 1/2

GRAINGER APPROVED VENDOR

Grainger Item # 19D911 | Mfr. Model # 19D911

Catalog Page # 3224 (PDF)

Carbide Bur, Flame, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 3 In., Length of Cut 1...More

Carbide Bur, Oval, 3/8 In, 1/4 Shank

MONSTER

Grainger Item # 22YD80 | Mfr. Model # 310-002714

Catalog Page # NA

Carbide Bur, Shape Oval, Cutter Dia. 3/8 In., Shank Size 1/4 In., Overall Length 6-3/8 In., Length of Cut 5/8...More

Carbide Bur, Pointed Tree, 3/16

GRAINGER APPROVED VENDOR

Grainger Item # 19D771 | Mfr. Model # 19D771

Catalog Page # NA

Carbide Bur, Pointed Tree, Shank Size 3/16 In., Cutting Edge Type Single Cut, Overall Length 2 In., Length of...More

Double Cut Carbide Bur, Cylinder Shape

MONSTER

Multiple product options available

Double Cut Carbide Bur, Ball Shape

GRAINGER APPROVED VENDOR

Multiple product options available

Single Cut Carbide Bur, Ball Shape

GRAINGER APPROVED VENDOR

Multiple product options available

Carbide Bur, Cylindrical Flat End, 9.5 mm

GRAINGER APPROVED VENDOR

Grainger Item # 19D794 | Mfr. Model # 19D794

Catalog Page # NA

Carbide Bur, Cylindrical Flat End, Shank Size 6 mm In., Cutting Edge Type Double Cut, Overall Length 63mm...More

Carbide Bur, Ball Nose, 9.5 mm

GRAINGER APPROVED VENDOR

Grainger Item # 19D837 | Mfr. Model # 19D837

Catalog Page # NA

Carbide Bur, Cylindrical Ball Nose, Shank Size 6 mm In., Cutting Edge Type Double Cut, Overall Length 63mm...More

Carbide Bur, Cylindrical Flat End, 9.5 mm

GRAINGER APPROVED VENDOR

Grainger Item # 19D638 | Mfr. Model # 19D638

Catalog Page # NA

Carbide Bur, Cylindrical Flat End, Shank Size 6 mm In., Cutting Edge Type Single Cut, Overall Length 63mm...More

Carbide Bur, Flame, 1/2

GRAINGER APPROVED VENDOR

Grainger Item # 19D735 | Mfr. Model # 19D735

Catalog Page # 3224 (PDF)

Carbide Bur, Flame, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 3 In., Length of Cut 1...More

Single Cut Carbide Bur, Cylinder Shape

MONSTER

Multiple product options available

Carbide Bur, Taper Radius, 1/2,1/4 Shank

MONSTER

Grainger Item # 22XZ78 | Mfr. Model # 310-001187

Catalog Page # 3224 (PDF)

Carbide Bur, Shape Taper Radius, Cutter Dia. 1/2 In., Shank Size 1/4 In., Overall Length 2-1/4 In., Length of...More

Carbide Bur, Oval, 3/8 In, 1/4 Shank

MONSTER

Grainger Item # 22YD23 | Mfr. Model # 310-002509

Catalog Page # 3225 (PDF)

Carbide Bur, Shape Oval, Cutter Dia. 3/8 In., Shank Size 1/4 In., Overall Length 2-1/8 In., Length of Cut 5/8...More

Carbide Bur, Cone, 5/8 In, 1/4 Shank

MONSTER

Grainger Item # 22YC71 | Mfr. Model # 310-002175

Catalog Page # NA

Carbide Bur, Shape Cone, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 2-3/8 In., Length of Cut...More

 |  Results per page: 16 | 32 | 48
loader image