Skip Content

Filter Results By

Applied Filters Clear All

Cutting Edge Type
Shape
  • View MoreView Less
Cutter Dia. (In.)
  • View MoreView Less
Length of Cut (In.)
  • View MoreView Less
Trade Number
  • View MoreView Less
Overall Length (In.)
  • View MoreView Less
Shank Size (In.)
Angle
Brand
Price
  • View MoreView Less
Shop By

Carbide Burs

47 Results Found that Include 62 Products 

Results per page: 16 | 32 | 48
Carbide Bur,Cylindrical,1/4,dbl End Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Cylindrical, 1/4, dbl End Cut
  • Item # 1Z320
  • Mfr. Model # M41254
  • Carbide Bur, Cylindrical with End Cut Shape, Cutter Dia 1/4 In, Shank Size 1/4 In, Overall Length 2 In,...More

Carbide Bur,Round Nose Tree,1/4,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Round Nose Tree, 1/4, dbl Cut
  • Item # 2RPV1
  • Mfr. Model # M41382
  • Carbide Bur, Round Nose Tree Shape, Cutter Dia 1/4 In, Shank Size 1/8 In, Overall Length 1 3/4 In, Length of...More

Carbide Bur,Pointed Tree,3/8,1/4 Shank
  • MONSTER
  • Carbide Bur, Pointed Tree, 3/8,1/4 Shank
  • Item # 22YC44
  • Mfr. Model # 310-002139
  • Carbide Bur, Shape Pointed Tree, Cutter Dia. 3/8 In., Shank Size 1/4 In., Overall Length 2-1/8 In., Length of...More

Carbide Bur,Egg,1/4 Cut Dia,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut
  • Item # 2RPU6
  • Mfr. Model # M41362
  • Carbide Bur, Egg Shape, Cutter Dia 1/4 In, Shank Size 1/8 In, Overall Length 1 5/8 In, Length of Cut 3/8 In,...More

Carbide Bur,Cylindrical,1/4,SGL Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Cylindrical, 1/4, SGL Cut
  • Item # 2RPW3
  • Mfr. Model # M40211
  • Carbide Bur, Cylindrical Shape, Cutter Dia 1/4 In, Shank Size 1/4 In, Overall Length 2 In, Length of Cut 5/8...More

Carbide Bur,Pointed Cone,3/8
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Pointed Cone, 3/8
  • Item # 19D908
  • Mfr. Model # 19D908
  • Carbide Bur, Pointed Cone, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 1/2 In., Length...More

Carbide Bur,Taper Radius End,3/8
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Taper Radius End, 3/8
  • Item # 19D920
  • Mfr. Model # 19D920
  • Carbide Bur, Included Angle 14 Degrees Taper Radius End Shape, Cutter Dia. (In.) 3/8, Shank Size (In.) 1/4,...More

Carbide Bur,Pointed Cone,1/4,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Pointed Cone, 1/4, dbl Cut
  • Item # 2RPV6
  • Mfr. Model # M41489
  • Carbide Bur, Pointed Cone Shape, Cutter Dia 1/4 In, Shank Size 1/8 In, Overall Length 1 7/8 In, Length of Cut...More

Carbide Bur,Pointed Cone,3/8
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Pointed Cone, 3/8
  • Item # 19D745
  • Mfr. Model # 19D745
  • Carbide Bur, Pointed Cone, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 2 1/2 In., Length...More

Carbide Bur,Egg,1/4 Cut Dia,SGL Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Egg, 1/4 Cut Dia, SGL Cut
  • Item # 2RPX9
  • Mfr. Model # M40362
  • Carbide Bur, Egg Shape, Cutter Dia 1/4 In, Shank Size 1/8 In, Overall Length 1 5/8 In, Length of Cut 3/8 In,...More

Carbide Bur,Tree,1/4 In,1/4 Shank
  • MONSTER
  • Carbide Bur, Tree, 1/4 In, 1/4 Shank
  • Item # 22YD35
  • Mfr. Model # 310-002521
  • Carbide Bur, Shape Tree, Cutter Dia. 1/4 In., Shank Size 1/4 In., Overall Length 2 In., Length of Cut 5/8...More

Carbide Bur,Pointed Tree,1/4 In
  • WIDIA METAL REMOVAL
  • Carbide Bur, Pointed Tree, 1/4 In
  • Item # 6KJF8
  • Mfr. Model # M40419
  • Carbide Bur, Pointed Tree, Shank Size 1/8 In., Overall Length 1-3/4 In., Length of Cut 1/2 In., Max. RPM...More

Carbide Bur,Ball,1/4 In
  • WIDIA METAL REMOVAL
  • Carbide Bur, Ball, 1/4 In
  • Item # 6KJE7
  • Mfr. Model # M40330
  • Carbide Bur, Ball, Shank Size 1/8 In., Overall Length 1-3/4 In., Length of Cut 1/4 In., Max. RPM 70,000,...More

Carbide Bur,Tree,3/8 In,1/4 Shank
  • MONSTER
  • Carbide Bur, Tree, 3/8 In, 1/4 Shank
  • Item # 22YC28
  • Mfr. Model # 310-002118
  • Carbide Bur, Shape Tree, Cutter Dia. 3/8 In., Shank Size 1/4 In., Overall Length 2-1/8 In., Length of Cut 3/4...More

Carbide Bur,Cylinder,1/4 In,1/4 Shank
  • MONSTER
  • Carbide Bur, Cylinder, 1/4 In, 1/4 Shank
  • Item # 22YD32
  • Mfr. Model # 310-002518
  • Carbide Bur, Shape Cylinder, Cutter Dia. 1/4 In., Shank Size 1/4 In., Overall Length 2 In., Length of Cut 5/8...More

Carbide Bur,End Cut,1/4 In,1/4 Shank
  • MONSTER
  • Carbide Bur, End Cut, 1/4 In, 1/4 Shank
  • Item # 22YD99
  • Mfr. Model # 310-002938
  • Carbide Bur, Shape Cylinder With End Cut, Cutter Dia. 1/4 In., Shank Size 1/4 In., Overall Length 2 In.,...More

Carbide Bur,Radius End,3/8
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Radius End, 3/8
  • Item # 19D774
  • Mfr. Model # 19D774
  • Carbide Bur, Included Angle 14 Degrees Taper Radius End Shape, Cutter Dia. (In.) 3/8, Shank Size (In.) 1/4,...More

Carbide Bur,Oval,3/8 In,1/4 Shank
  • MONSTER
  • Carbide Bur, Oval, 3/8 In, 1/4 Shank
  • Item # 22YC16
  • Mfr. Model # 310-002106
  • Carbide Bur, Shape Oval, Cutter Dia. 3/8 In., Shank Size 1/4 In., Overall Length 2-1/8 In., Length of Cut 5/8...More

Carbide Bur,Radius End,1/4 In,1/4 Shank
  • MONSTER
  • Carbide Bur, Radius End, 1/4 In, 1/4 Shank
  • Item # 22YD33
  • Mfr. Model # 310-002519
  • Carbide Bur, Shape Cylinder With Radius End, Cutter Dia. 1/4 In., Shank Size 1/4 In., Overall Length 2 In.,...More

Carbide Bur,End Cut,1/4 In,1/4 Shank
  • MONSTER
  • Carbide Bur, End Cut, 1/4 In, 1/4 Shank
  • Item # 22YA15
  • Mfr. Model # 310-001968
  • Carbide Bur, Shape Cylinder With End Cut, Cutter Dia. 1/4 In., Shank Size 1/4 In., Overall Length 2 In.,...More

Carbide Bur,Flame,5/16 In,1/4 Shank
  • MONSTER
  • Carbide Bur, Flame, 5/16 In, 1/4 Shank
  • Item # 22XZ50
  • Mfr. Model # 310-001153
  • Carbide Bur, Shape Flame, Cutter Dia. 5/16 In., Shank Size 1/4 In., Overall Length 2-1/16 In., Length of Cut...More

Carbide Bur,Tree,3/8 In,1/4 Shank
  • MONSTER
  • Carbide Bur, Tree, 3/8 In, 1/4 Shank
  • Item # 22XZ24
  • Mfr. Model # 310-001118
  • Carbide Bur, Shape Tree, Cutter Dia. 3/8 In., Shank Size 1/4 In., Overall Length 2-1/8 In., Length of Cut 3/4...More

Results per page: 16 | 32 | 48