Skip Content

Filter Results By

Applied Filters Clear All

Cutting Edge Type
Shape
  • View MoreView Less
Cutter Dia. (In.)
  • View MoreView Less
Length of Cut (In.)
  • View MoreView Less
Trade Number
  • View MoreView Less
Overall Length (In.)
  • View MoreView Less
Shank Size (In.)
Angle
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Carbide Burs

61 Results Found that Include 176 Products 

Results per page: 16 | 32 | 48
Carbide Bur,Flame,1/8 Cut Dia,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Flame, 1/8 Cut Dia, dbl Cut
  • Item # 1Z296
  • Mfr. Model # M41446
  • Carbide Bur, Flame Shape, Cutter Dia 1/8 In, Shank Size 1/8 In, Overall Length 1 1/2 In, Length of Cut 1/4...More

Carbide Bur,Round Nose Tree,1/8,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Round Nose Tree, 1/8, dbl Cut
  • Item # 1Z306
  • Mfr. Model # M41379
  • Carbide Bur, Round Nose Tree Shape, Cutter Dia 1/8 In, Shank Size 1/8 In, Overall Length 1 1/2 In, Length of...More

Carbide Bur,Pointed Cone,1/8,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Pointed Cone, 1/8, dbl Cut
  • Item # 1Z304
  • Mfr. Model # M41486
  • Carbide Bur, Pointed Cone Shape, Cutter Dia 1/8 In, Shank Size 1/8 In, Overall Length 1 1/2 In, Length of Cut...More

Carbide Bur,Flame,1/8 Cut Dia,SGL Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Flame, 1/8 Cut Dia, SGL Cut
  • Item # 2RPY7
  • Mfr. Model # M40446
  • Carbide Bur, Flame Shape, Cutter Dia 1/8 In, Shank Size 1/8 In, Overall Length 1 1/2 In, Length of Cut 1/4...More

Carbide Bur,SD-M Ball Shape
  • WIDIA METAL REMOVAL
  • Carbide Bur, SD-M Ball Shape
  • Item # 44C520
  • Mfr. Model # 3044078
  • Carbide Bur, SD-M Ball Shape, Cutter Dia. (In.) 1/8, Shank Size (In.) 1/8, Overall Length (In.) 2, Length of...More

Carbide Bur,Flame,3/16
  • GRAINGER APPROVED VENDOR
  • Carbide Bur, Flame, 3/16
  • Item # 19D915
  • Mfr. Model # 19D915
  • Carbide Bur, Flame, Shank Size 1/8 In., Cutting Edge Type Double Cut, Overall Length 1 1/2 In., Length of Cut...More

Results per page: 16 | 32 | 48