Skip Content

Filter Results By

Applied Filters Clear All

Cutting Edge Type
Shape
  • View MoreView Less
Cutter Dia. (In.)
  • View MoreView Less
Length of Cut (In.)
  • View MoreView Less
Overall Length (In.)
  • View MoreView Less
Shank Size (In.)
Angle
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Carbide Burs

29 Results Found that Include 177 Products 

Results per page: 16 | 32 | 48
    Double Cut Carbide Bur, Cylindrical Ball Nose Shape
    Double Cut Carbide Bur, Cylindrical Shape
    Double Cut Carbide Bur, Round Nose Tree Shape
    Double Cut Carbide Bur, Cylindrical End Cut
    Double Cut Carbide Bur, Pointed Tree Shape
    Double Cut Carbide Bur, Included Angle Shape
    Double Cut Carbide Bur, Egg Shape
    Double Cut Carbide Bur, Flame Shape
    Double Cut Carbide Bur, Pointed Cone Shape
    Double Cut Carbide Bur, Ball Shape
    Single Cut Carbide Bur, Cylindrical End Cut
    Single Cut Carbide Bur, Cylindrical Shape
    Carbide Bur Aluminum Cut, Egg Shape
    Single Cut Carbide Bur, Cylindrical Ball Nose Shape
    Carbide Bur Aluminum Cut, Cylindrical End Cut Shape
    Single Cut Carbide Bur, Flame Shape
    Single Cut Carbide Bur, Pointed Cone Shape
    Single Cut Carbide Bur, Round Nose Tree Shape
    Single Cut Carbide Bur, Ball Shape
    Double Cut Carbide Router Bit, Diamond Cut Shape
    Single Cut Carbide Bur, Egg Shape
    Single Cut Carbide Bur, Pointed Tree Shape
    Carbide Bur,SD-M Ball Shape
    • WIDIA METAL REMOVAL
    • Carbide Bur, SD-M Ball Shape
    • Item # 44C520
    • Mfr. Model # 3044078
    • Carbide Bur, SD-M Ball Shape, Cutter Dia. (In.) 1/8, Shank Size (In.) 1/8, Overall Length (In.) 2, Length of...More

    Carbide Bur Aluminum Cut, Round Nose Tree Shape
    Carbide Bur Aluminum Cut,Ball,3/8 In
    • WIDIA METAL REMOVAL
    • Carbide Bur Aluminum Cut, Ball, 3/8 In
    • Item # 6KJH8
    • Mfr. Model # M40538
    • Carbide Bur Aluminum Cut, Ball, Shank Size 1/4 In., Overall Length 2-5/64 In., Length of Cut 3/8 In., Max....More

    Single Cut Carbide Bur, Included Angle Shape
    Carbide Bur Aluminum Cut, Cylindrical Ball Nose Shape
    Carbide Bur Alum Cut,Included Angle,1/2
    • WIDIA METAL REMOVAL
    • Carbide Bur Alum Cut, Included Angle, 1/2
    • Item # 6KJJ3
    • Mfr. Model # M40549
    • Carbide Bur Aluminum Cut, Included Angle, Shank Size 1/4 In., Overall Length 3 In., Length of Cut 1-1/8 In.,...More

    Carbide Bur,Inverted Taper Shape
    • WIDIA METAL REMOVAL
    • Carbide Bur, Inverted Taper Shape
    • Item # 44C522
    • Mfr. Model # 3051758
    • Carbide Bur, Inverted Taper Shape, Cutter Dia. (In.) 1/4, Shank Size (In.) 1/8, Overall Length (In.) 1-1/2,...More

    Results per page: 16 | 32 | 48