Skip Content

Filter Results By

Cantilever Storage Racks

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Horizontal Bar Rack, 30" Base Length, Number of Sides&
  • VESTIL
  • Horizontal Bar Rack, 30" Base Length, Number of Sides 2, Number of Arms 36 Horizontal Bar Rack, 30" Base Length, Number of Sides 2, Number of Arms 36
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 83-3/4 In., Arm Length 9-1/4 In., Capacity per Arm 144 lb., Base Length 30 In., Center Brace Length 20 In., Capacity 2600 lb., Number of Arms 36, Rack Size Width 30 In., Rack Size Depth 30 In., Arm Type Single w/Upward Bend at End, Arm Steel Gauge 14, 14 Column Steel Gauge, Finish Powder Coated, Lip None, Brace Length 20 In., Material Steel, For Use With Bar Stock, Includes Hardware

  • Item # 1BBY3
  • Mfr. Model # DSHZ-4
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 83-3/4 In., Arm Length 9-1/4 In., Capacity per...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More