Skip Content

Filter Results By

Applied Filters Clear All

Cantilever Storage Racks

5 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cantilever Rack Starter Unit, 61" Base Length, Number
  • GRAINGER APPROVED
  • Cantilever Rack Starter Unit, 61" Base Length, Number of Sides 1, Number of Arms 16 Grainger Approved Cantilever Rack Starter Unit
  • These complete starter cantilever racks offer all-purpose storage for both long and short materials. They feature welded-steel columns with heavy double braces for superior rigidity. A removable lip helps to prevent items from falling. Gray powder-coated finish.

  • Item # 7J809
  • Mfr. Model # 7J809
  • Cantilever Rack Starter Unit, Number of Sides 1, Starter Unit, Height 12 ft., Arm Length 48 In., Capacity per...More

Cantilever Rack Add-On Unit, 106" Base Length, Number
  • JARKE
  • Cantilever Rack Add-On Unit, 106" Base Length, Number of Sides 2, Number of Arms 16 Jarke Cantilever Rack Add-On Unit
  • These cantilever storage racks are designed to offer all-purpose storage for both long and short materials. They feature double bracing to offer both strength and stability.

  • Item # 3W595
  • Mfr. Model # DC-12AJ
  • Cantilever Rack Add-On Unit, Number of Sides 2, Add-On Unit, Height 12 ft., Arm Length 42 In. or 48 In.,...More

  • STEEL KING
  • Steel King I-Beam Cantilever Rack Add-On Unit Steel King I-Beam Cantilever Rack Add-On Unit
  • Multiple product options available

    These I-Beam cantilever racks feature heavy-duty construction to provide increased storage capacity for long and bulky loads. They also feature adjustable arms, horizontal column ties, and diagonal column straps for greater stability. The bases come welded onto columns. Arms feature a minimal incline to ensure they are level at full load rating. Powder-coated finish.

    Multiple product options available

T-Bar Cantilever Shelving, 120" Base Length, Number of
  • NEW AGE
  • T-Bar Cantilever Shelving, 120" Base Length, Number of Sides 1, Number of Arms 3 New Age T-Bar Cantilever Shelving
  • Designed to offer all-purpose storage for both long and short materials, these cantilever storage racks feature double bracing for both strength and stability.

  • Item # 6ZUC2
  • Mfr. Model # 99884
  • T-Bar Cantilever Shelving, Number of Sides 1, T-Bar, Height 72 In., Arm Length 24 In., Capacity per Arm 300...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More